This product is part of the Lexium SD3 and motors an offer of 3-phase stepper drives and stepper motors. The 6-pole stepper motor features 8mm smooth shaft, centring collar of 38mm, without holding brake and second shaft end. It provides a high holding torque, that makes it an optimum solution in applications such pick and place, etc. It is a 3-phase stepper motor with a rated current of 0.9A, a mechanical speed of 3000RPM and a supply voltage of 230V AC, 325V DC. It is furnished with connector for electrical connection. The shaft dimensions are 8mm (Diameter) x 21mm (Length). It offers service life of about 20000h (bearing). It is an IP41 and IP56 rated product. Its dimensions are 116mm (Length) x 57.2mm (Width), centring collar dimensions are 1.6mm (Depth) x 38mm (Diameter) with 66.6mm circle diameter of the mounting hole. It weighs 2kg. This stepper motor is particularly suitable for short-distance positioning, such as labelling. It meets EN 50347 and IEC 60072-1 standards. This stepper motor is compatible with Lexium SD3 stepper drives. It supports 57.2mm flange mount with a natural convection cooling system. 4 mounting holes with 5.2mm diameter. The SD3 is an universally applicable stepper motor drive. The package is ready for operation within a very short period of time. Connect the stepper motor to the drive, set the current and step resolution. The 3-phase stepper motor with a very high-power density. It carries out precise step-by-step movements that are controlled by a drive. The 3-phase stepper motor is accurate, powerful and sturdy and excel with a high-power density
Dane techniczne
Częstotliwość znamionowa
50 - 60 Hz
Krotność momentu rozruchowego
0
Krotność prądu rozruchowego
0
Liczba biegunów
0
Liczba faz
3
Moc znamionowa przy częstotliwości znamionowej
0.26 kW
Moment krytyczny
0
Napięcie znamionowe
230 V
Prąd znamionowy
4.1 A
Zakres temperatur pracy
40 °C
Znamionowa prędkość obrotowa przy częstotliwości znamionowej