LTMCU Jednostka sterującaSCHNEIDER ELECTRIC

files/fotob/505089.jpg.
LTMCU Jednostka sterująca
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
TESYS T
Nr Katalogowy: 
LTMCU
Kod EAN: 
3389119410014
Symbol Sonepar: 
P01065822
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

TeSys T is a motor management system that provides full motor monitoring, control, and protection when used with short circuit protection and a contactor. It manages most critical processes while reducing downtime and increasing productivity as well as predicts what will happen in the process, as it accurately monitors current, voltage, and power over a wide range. This motor management system is also a flexible system that supports six communication protocols which are Modbus™, CANopen, DeviceNet™, Profibus™, Ethernet/IP, and Modbus/TCP. TeSys T motor management system consist of several components which include the LTMR controller, the expansion module, HMI and software along with several accessories. The LTMR controller is the main component of the system that manages the basic functions. This includes the measurement of the ground current, motor temperature, three phase current of the motor, the controller also includes logic inputs and outputs which is used in fault management. The expansion module is directly connected to the controller and provides additional inputs as well as measure the voltage between the phases which allow the controller the monitor additional functions. TeSys T is highly reliable and has a very long product life thanks to a state-of-the-art component selection, to the all in one design and to the advanced electronic protection. TeSys T can be integrated in many different types of harsh environment such as dusty atmospheres, marine applications, high vibration applications and corrosive atmospheres and is used in Metal/Mining/Mineral, Oil & Gas, Water Wastewater. This is a TeSys operactor control unit that is used in conjuction with LTMR controller to configure the parameters, display the information about the controller, display detected faults and control the motor locally. This operator unit has LCD screen to display the information along with 5 control keys and 4 LED indicators and has 2 ports for RJ45 connectors that are used to connect to the PC and controller. The dimensions of this device are 70 mm (H) X 117 mm (W) X 50 mm (D) and it weighs 0.4 kg

Dane techniczne

Liczba przycisków
10
Liczba przycisków
10
Liczba wskaźników stanu
4
Liczba wyświetlaczy
1
Do montażu czołowego
Tak
Stopień ochrony (IP)
IP54
Stopień ochrony (NEMA)
12

Pliki do pobrania

Deklaracja zgodności CE
Format: pdf
Podręcznik użytkownika
Format: pdf
Karta katalogowa
Format: pdf
Katalog produktów / Broszura sprzedaży
Format: pdf
Deklaracja zgodności CE
Format: pdf
Środowiskowy kodeks postępowania (ECOP)
Format: pdf
Deklaracja zgodności CE
Format: pdf
Podręcznik użytkownika
Format: pdf
Deklaracja EPD
Format: pdf
Deklaracja zgodności CE
Format: pdf
Certyfikat RoHS
Format: pdf
Deklaracja REACH
Format: pdf

Produkty powiązane i akcesoria

LTMR 0,4-8A 24VDC Przekaźnik

Opis produktu

Przekaźnik TeSys T 8A 24VDC. gama produktów: TeSys - Nazwa produktu: TeSys T - skrócona nazwa urządzenia: LTMR - Typ produktu lub komponentu : sterownik silnika - zastosowanie urządzenia: monitorowanie sprzętu i sterowanie nim - prąd pomiarowy: 0.4...8 A - Prąd pobierany : 56...127 mA - protokół...

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla DC
20.4 - 26.24 V
Napięcie znamionowe Ue przy DC
20.4 - 26.24 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowe napięcie sterowania Us dla DC
24 - 24 V
Znamionowy prąd pracy Ie
0.4 - 8 A
Rodzaj napięcia sterowania
DC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
DC
Wejście termistorowe
Tak
Moduł detekcji prądu
Tak
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Rodzaj interfejsu
CANOpen
Wejście detekcji zwarcia doziemnego
Tak
Sposób połączenia
Połączenie śrubowe
Moduł detekcji napięcia
Nie
Wejście analogowego czujnika temperatury
Tak
Porównaj
LTMR08CBD
LTMR 0,4-8A 24VDC Przekaźnik
Szybki podgląd: Opis i parametry
LTMR 1,35-27A 100-240V Przekaźnik

Opis produktu

TeSys T is a motor management system that provides full motor monitoring, control, and protection when used with short circuit protection and a contactor. It manages most critical processes while reducing downtime and increasing productivity as well as predicts what will happen in the process, as it...

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla AC 50 Hz
93.5 - 264 V
Napięcie zasilające dla AC 60 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 50 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 60 Hz
93.5 - 264 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowa częstotliwość pracy
50 - 60 Hz
Znamionowe napięcie sterowania Us dla AC 50 Hz
100 - 240 V
Znamionowe napięcie sterowania Us dla AC 60 Hz
100 - 240 V
Znamionowy prąd pracy Ie
1.35 - 27 A
Rodzaj napięcia sterowania
AC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
AC
Rodzaj interfejsu
Modbus
Moduł detekcji prądu
Tak
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Wejście analogowego czujnika temperatury
Tak
Wejście termistorowe
Tak
Sposób połączenia
Połączenie śrubowe
Moduł detekcji napięcia
Nie
Wejście detekcji zwarcia doziemnego
Tak
Porównaj
LTMR27MFM
LTMR 1,35-27A 100-240V Przekaźnik
Szybki podgląd: Opis i parametry
LTMR 1,35-27A 100-240V Przekaźnik

Opis produktu

Przekaźnik TeSys T 27A 100/240VAC Profibus DP

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla AC 50 Hz
93.5 - 264 V
Napięcie zasilające dla AC 60 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 50 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 60 Hz
93.5 - 264 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowa częstotliwość pracy
50 - 60 Hz
Znamionowe napięcie sterowania Us dla AC 50 Hz
100 - 240 V
Znamionowe napięcie sterowania Us dla AC 60 Hz
100 - 240 V
Znamionowy prąd pracy Ie
1.35 - 27 A
Rodzaj napięcia sterowania
AC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
AC
Sposób połączenia
Połączenie śrubowe
Rodzaj interfejsu
PROFIBUS
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Wejście analogowego czujnika temperatury
Tak
Wejście termistorowe
Tak
Moduł detekcji prądu
Tak
Moduł detekcji napięcia
Nie
Wejście detekcji zwarcia doziemnego
Tak
Porównaj
LTMR27PFM
LTMR 1,35-27A 100-240V Przekaźnik
Szybki podgląd: Opis i parametry
LTMR 1,35-27A 100-240V Przekaźnik

Opis produktu

TeSys T is a motor management system that provides full motor monitoring, control, and protection when used with short circuit protection and a contactor. TeSys T manages most critical processes while reducing downtime and increasing productivity. TeSys T is a flexible system that integrates seamlessly...

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla AC 50 Hz
93.5 - 264 V
Napięcie zasilające dla AC 60 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 50 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 60 Hz
93.5 - 264 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowa częstotliwość pracy
50 - 60 Hz
Znamionowe napięcie sterowania Us dla AC 50 Hz
100 - 240 V
Znamionowe napięcie sterowania Us dla AC 60 Hz
100 - 240 V
Znamionowy prąd pracy Ie
1.35 - 27 A
Rodzaj napięcia sterowania
AC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
AC
Wejście termistorowe
Tak
Moduł detekcji prądu
Tak
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Rodzaj interfejsu
DeviceNet
Wejście detekcji zwarcia doziemnego
Tak
Sposób połączenia
Połączenie śrubowe
Moduł detekcji napięcia
Nie
Wejście analogowego czujnika temperatury
Tak
Porównaj
LTMR27DFM
LTMR 1,35-27A 100-240V Przekaźnik
Szybki podgląd: Opis i parametry
LTMR 1,35-27A 100-240VAC Przekaźnik

Opis produktu

Tesys T to system zarządzania silnikiem, który zapewnia pełne monitorowanie, sterowanie i ochronę silnika w przypadku użycia z zabezpieczeniem zwarciowym i stycznikiem. Tesys T zarządza najważniejszymi procesami, ograniczając jednocześnie przestoje i zwiększając wydajność. Tesys T to elastyczny...

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla AC 50 Hz
93.5 - 264 V
Napięcie zasilające dla AC 60 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 50 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 60 Hz
93.5 - 264 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowa częstotliwość pracy
50 - 60 Hz
Znamionowe napięcie sterowania Us dla AC 50 Hz
100 - 240 V
Znamionowe napięcie sterowania Us dla AC 60 Hz
100 - 240 V
Znamionowy prąd pracy Ie
1.35 - 27 A
Rodzaj napięcia sterowania
AC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
AC
Sposób połączenia
Połączenie śrubowe
Moduł detekcji napięcia
Nie
Rodzaj interfejsu
Inne
Wejście analogowego czujnika temperatury
Tak
Wejście termistorowe
Tak
Moduł detekcji prądu
Tak
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Wejście detekcji zwarcia doziemnego
Tak
Porównaj
LTMR27EFM
LTMR 1,35-27A 100-240VAC Przekaźnik
Szybki podgląd: Opis i parametry
LTMR 1,35-27A 24VDC Przekaźnik

Opis produktu

Przekształtnik TeSys T 27A 24VDC. gama produktów: TeSys - Nazwa produktu: TeSys T - skrócona nazwa urządzenia: LTMR - Typ produktu lub komponentu : sterownik silnika - zastosowanie urządzenia: monitorowanie sprzętu i sterowanie nim - prąd pomiarowy: 1.35...27 A - Prąd pobierany : 56...127 mA...

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla DC
20.4 - 26.24 V
Napięcie znamionowe Ue przy DC
20.4 - 26.24 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowe napięcie sterowania Us dla DC
24 - 24 V
Znamionowy prąd pracy Ie
1.35 - 27 A
Rodzaj napięcia sterowania
DC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
DC
Sposób połączenia
Połączenie śrubowe
Moduł detekcji napięcia
Nie
Rodzaj interfejsu
Inne
Wejście analogowego czujnika temperatury
Tak
Wejście termistorowe
Tak
Moduł detekcji prądu
Tak
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Wejście detekcji zwarcia doziemnego
Tak
Porównaj
LTMR27EBD
LTMR 1,35-27A 24VDC Przekaźnik
Szybki podgląd: Opis i parametry
LTMR 1,35-27A 24VDC Przekaźnik

Opis produktu

Przekształtnik TeSys T 27A 24VDC. gama produktów: TeSys - Nazwa produktu: TeSys T - skrócona nazwa urządzenia: LTMR - Typ produktu lub komponentu : sterownik silnika - zastosowanie urządzenia: monitorowanie sprzętu i sterowanie nim - prąd pomiarowy: 1.35...27 A - Prąd pobierany : 56...127 mA...

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla DC
20.4 - 26.24 V
Napięcie znamionowe Ue przy DC
20.4 - 26.24 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowe napięcie sterowania Us dla DC
24 - 24 V
Znamionowy prąd pracy Ie
1.35 - 27 A
Rodzaj napięcia sterowania
DC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
DC
Rodzaj interfejsu
Modbus
Moduł detekcji prądu
Tak
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Wejście analogowego czujnika temperatury
Tak
Wejście termistorowe
Tak
Sposób połączenia
Połączenie śrubowe
Moduł detekcji napięcia
Nie
Wejście detekcji zwarcia doziemnego
Tak
Porównaj
LTMR27MBD
LTMR 1,35-27A 24VDC Przekaźnik
Szybki podgląd: Opis i parametry
LTMR100CFM 5-100A PRZEKAŹNIK TESYS

Opis produktu

TeSys T is a motor management system that provides full motor monitoring, control, and protection when used with short circuit protection and a contactor. TeSys T manages most critical processes while reducing downtime and increasing productivity. TeSys T is a flexible system that integrates seamlessly...

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla AC 50 Hz
93.5 - 264 V
Napięcie zasilające dla AC 60 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 50 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 60 Hz
93.5 - 264 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowa częstotliwość pracy
50 - 60 Hz
Znamionowe napięcie sterowania Us dla AC 50 Hz
100 - 240 V
Znamionowe napięcie sterowania Us dla AC 60 Hz
100 - 240 V
Znamionowy prąd pracy Ie
5 - 100 A
Rodzaj napięcia sterowania
AC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
AC
Wejście termistorowe
Tak
Moduł detekcji prądu
Tak
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Rodzaj interfejsu
CANOpen
Wejście detekcji zwarcia doziemnego
Tak
Sposób połączenia
Połączenie śrubowe
Moduł detekcji napięcia
Nie
Wejście analogowego czujnika temperatury
Tak
Porównaj
LTMR100CFM
LTMR100CFM 5-100A PRZEKAŹNIK TESYS
Szybki podgląd: Opis i parametry
LTMR100EBD 24VDC STEROWNIK SILNIKOWY

Opis produktu

TeSys T is a motor management system that provides full motor monitoring, control, and protection when used with short circuit protection and a contactor. TeSys T manages most critical processes while reducing downtime and increasing productivity. TeSys T is a flexible system that integrates seamlessly...

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla DC
20.4 - 26.24 V
Napięcie znamionowe Ue przy DC
20.4 - 26.24 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowe napięcie sterowania Us dla DC
24 - 24 V
Znamionowy prąd pracy Ie
5 - 100 A
Rodzaj napięcia sterowania
DC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
DC
Sposób połączenia
Połączenie śrubowe
Moduł detekcji napięcia
Nie
Rodzaj interfejsu
Inne
Wejście analogowego czujnika temperatury
Tak
Wejście termistorowe
Tak
Moduł detekcji prądu
Tak
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Wejście detekcji zwarcia doziemnego
Tak
Porównaj
LTMR100EBD
LTMR100EBD 24VDC STEROWNIK SILNIKOWY
Szybki podgląd: Opis i parametry
LTMR100MBD 5-100A PRZEKAŹNIK TESYS

Opis produktu

Przekształtnik TeSys T 100A 24VDC. gama produktów: TeSys - Nazwa produktu: TeSys T - skrócona nazwa urządzenia: LTMR - Typ produktu lub komponentu : sterownik silnika - zastosowanie urządzenia: monitorowanie sprzętu i sterowanie nim - prąd pomiarowy: 5...100 A - Prąd pobierany : 56...127 mA...

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla DC
20.4 - 26.24 V
Napięcie znamionowe Ue przy DC
20.4 - 26.24 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowe napięcie sterowania Us dla DC
24 - 24 V
Znamionowy prąd pracy Ie
5 - 100 A
Rodzaj napięcia sterowania
DC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
DC
Rodzaj interfejsu
Modbus
Moduł detekcji prądu
Tak
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Wejście analogowego czujnika temperatury
Tak
Wejście termistorowe
Tak
Sposób połączenia
Połączenie śrubowe
Moduł detekcji napięcia
Nie
Wejście detekcji zwarcia doziemnego
Tak
Porównaj
LTMR100MBD
LTMR100MBD 5-100A PRZEKAŹNIK TESYS
Szybki podgląd: Opis i parametry
LTMR100MFM 5-100A PRZEKAŹNIK TESYS

Opis produktu

TeSys T is a motor management system that provides full motor monitoring, control, and protection when used with short circuit protection and a contactor. TeSys T manages most critical processes while reducing downtime and increasing productivity. TeSys T is a flexible system that integrates seamlessly...

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla AC 50 Hz
93.5 - 264 V
Napięcie zasilające dla AC 60 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 50 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 60 Hz
93.5 - 264 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowa częstotliwość pracy
50 - 60 Hz
Znamionowe napięcie sterowania Us dla AC 50 Hz
100 - 240 V
Znamionowe napięcie sterowania Us dla AC 60 Hz
100 - 240 V
Znamionowy prąd pracy Ie
5 - 100 A
Rodzaj napięcia sterowania
AC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
AC
Rodzaj interfejsu
Modbus
Moduł detekcji prądu
Tak
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Wejście analogowego czujnika temperatury
Tak
Wejście termistorowe
Tak
Sposób połączenia
Połączenie śrubowe
Moduł detekcji napięcia
Nie
Wejście detekcji zwarcia doziemnego
Tak
Porównaj
LTMR100MFM
LTMR100MFM 5-100A PRZEKAŹNIK TESYS
Szybki podgląd: Opis i parametry
LTMR100PBD 5-100A PRZEKAŹNIK TESYS

Opis produktu

Przekaźnik TeSys T 100A 24VDC Profibus DP

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla DC
20.4 - 26.24 V
Napięcie znamionowe Ue przy DC
20.4 - 26.24 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowe napięcie sterowania Us dla DC
24 - 24 V
Znamionowy prąd pracy Ie
5 - 100 A
Rodzaj napięcia sterowania
DC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
DC
Sposób połączenia
Połączenie śrubowe
Rodzaj interfejsu
PROFIBUS
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Wejście analogowego czujnika temperatury
Tak
Wejście termistorowe
Tak
Moduł detekcji prądu
Tak
Moduł detekcji napięcia
Nie
Wejście detekcji zwarcia doziemnego
Tak
Porównaj
LTMR100PBD
LTMR100PBD 5-100A PRZEKAŹNIK TESYS
Szybki podgląd: Opis i parametry
LTMR100PFM 5-100A PRZEKAŹNIK TESYS

Opis produktu

Przekształtnik TeSys T 100A 100/240VAC. gama produktów: TeSys - Nazwa produktu: TeSys T - skrócona nazwa urządzenia: LTMR - Typ produktu lub komponentu : sterownik silnika - zastosowanie urządzenia: monitorowanie sprzętu i sterowanie nim - prąd pomiarowy: 5...100 A - Prąd pobierany : 8...62.8...

Dane techniczne

Głębokość
122.5 mm
Liczba wejść analogowych
0
Liczba wejść binarnych
6
Liczba wejść cyfrowych
6
Liczba wyjść analogowych
0
Liczba wyjść elektronicznych
3
Liczba wyjść, ze stykiem
5
Napięcie zasilające dla AC 50 Hz
93.5 - 264 V
Napięcie zasilające dla AC 60 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 50 Hz
93.5 - 264 V
Napięcie znamionowe Ue przy AC 60 Hz
93.5 - 264 V
Szerokość
91 mm
Wysokość
61 mm
Znamionowa częstotliwość pracy
50 - 60 Hz
Znamionowe napięcie sterowania Us dla AC 50 Hz
100 - 240 V
Znamionowe napięcie sterowania Us dla AC 60 Hz
100 - 240 V
Znamionowy prąd pracy Ie
5 - 100 A
Rodzaj napięcia sterowania
AC
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
AC
Sposób połączenia
Połączenie śrubowe
Rodzaj interfejsu
PROFIBUS
Rodzaj połączenia elektrycznego dla obwodu pomocniczego i sterowania
Połączenie śrubowe
Wejście analogowego czujnika temperatury
Tak
Wejście termistorowe
Tak
Moduł detekcji prądu
Tak
Moduł detekcji napięcia
Nie
Wejście detekcji zwarcia doziemnego
Tak
Porównaj
LTMR100PFM
LTMR100PFM 5-100A PRZEKAŹNIK TESYS
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar