This Acti9 iQuick PRD8r surge arrester protects 1P+N installations. It allows quick replacement of damaged cartridges. This Type 2 or Type 3 device autoprotected by integrated circuit-breaker is recommended for moderate risk level in secondary panel board. The surge arresters with r indication have remote transfer of the information Cartridge to be replaced. This prewired surge arrester allows quick replacement of withdrawable cartridges when they are damaged. It incorporates its end of life safety disconnector. The Isc integrated breaking capacity is 25kA. This Acti 9 iQuick PRD8r is compatible with TT and TN-S earthing system. The Uc maximum continuous operating voltage in DM common mode (between phase and neutral) is 264VAC. The Uc maximum continuous operating voltage in DM common mode (between earth and neutral) is 350VAC. The Up Voltage protection level in CM common mode (between phase and earth) is 1.5kV. The Up Voltage protection level in CM common mode (between phase and neutral) is 1.5kV. The Ue rated operational voltage is 230VAC +/- 10%. The product colour is white (RAL9003).The dimensions are (W) 72mm x (H) 94mm x (D) 75.9mm. The weight is 0.43kg. The degree of protection is IP20 and IP40 in modular enclosure. The operating temperature is -25°C to 60°C. The storage temperature is -40°C to 70°C. This product is compliant with EN 61643-11 and IEC 61643-11 standard
Dane techniczne
Liczba przewodów (bez uziemienia)
1
Maks. przekrój przewodu (jedno-/wielodrutowego)
25 mm²
Maks. przekrój przewodu elastycznego
25 mm²
Maksymalny prąd wyładowczy (8/20)
8 kA
Najwyższe napięcie trwałej pracy AC
350 V
Najwyższe napięcie trwałej pracy DC
350 V
Poziom ochrony
2.5 kV
Poziom ochrony L-N
1.2 kV
Poziom ochrony N-PE
1.5 kV
Wytrzymałość zwarciowa (Isccr)
25 kA
Znamionowe napięcie AC
230 V
Znamionowy prąd wyładowczy - wartość szczytowa (8/20)