This Acti 9 iPRF1 12.5r Type 1 and 2 fixed surge arrester protects 1P+N installations against direct lightning strikes. It is recommended for electrical installations in the service sector and industrial buildings. It also provides Type 2 protection by finely clipping the lightning wave overvoltage. The Acti 9 iPRF1 12.5r must be installed with an upstream disconnection device, such as a fuse or circuit-breaker. The associated circuit breaker Isc breaking capacity can go up to 50kA. This Acti 9 iPRF1 12.5r Master is suitable for use with TT and TN-S earthing connection systems. The Imax maximum discharge current is 50kA (8/20µs). The In nominal discharge current is 25kA. The Iimp impulse current (10/350µs) in DM differential mode (between phase and neutral) and earth is 12.5kA. The Iimp impulse current (10/350µs) in CM common mode (between neutral) and earth is 50kA. The Uc maximum continuous operating voltage in DM differential mode (between phase and neutral) is 350VAC. The Uc maximum continuous operating voltage in CM common mode (between neutral and earth) is 255VAC. The Up protection level is below 1.5kV. The Un service voltage (network) is 230VAC. The operating frequency is 50Hz or 60Hz. The dimensions are (W) 36mm x (H) 84mm x (D) 71mm. The width in 9mm pitches is 4. The weight is 290g. The operating temperature is -25°C to +60°C. The storage temperature is -40°C to +85°C. The degree of protection is IP20. This product complies with IEC 61643-11:2011 and EN 61643-11: 2012 Type 1 + Type 2 standards
Dane techniczne
Liczba przewodów (bez uziemienia)
1
Maks. przekrój przewodu (jedno-/wielodrutowego)
35 mm2
Maks. przekrój przewodu elastycznego
25 mm2
Maksymalny prąd wyładowczy (8/20)
50 kA
Najwyższe napięcie trwałej pracy AC
350 V
Najwyższe napięcie trwałej pracy DC
350 V
Poziom ochrony
1.5 kV
Poziom ochrony L-N
1.5 kV
Poziom ochrony N-PE
1.5 kV
Wytrzymałość zwarciowa (Isccr)
50 kA
Znamionowe napięcie AC
230 V
Znamionowy prąd wyładowczy - wartość szczytowa (8/20)