LED supply module (AC/DC) 150 W, black; for low voltage track (48V), connection voltage: 230V 0/50/60Hz; housing of extruded aluminium section, black powder coated; cable connection from the above; module is inserted into the track; Dimensions: 477 x 26 x 90 mm; weight: 0.75 kg;
Note: feed circuits must always be electrically isolated, no parallel switching possible.