Escape sign for PURESIGN 150 MSW/MRW with silver (similar to RAL 7035) aluminium surround, for tool-free mounting onto the PURESIGN/COMSIGN 150 housing; uniform backlighting of pictogram; luminance > 500 cd/m² in the white region, pictogram digitally printed on the PC (polycarbonate) panel; escape sign according to ISO 7010: 1-sided; symbol: Emergency exit. Direction arrow sidewards down with Zumtobel Logo; Recognition distance according to EN 1838: 30 m, dimensions: 310 x 20 x 160 mm, weight: 0.72 kg