SOFTNET-IE S7 REDCONNECT V14 incl. S7 OPC Server, SOFTNET-IE S7 V14 software for Failure-safe S7 communication Floating License Runtime software, software and electr. manual on DVD, License key on USB stick Class A 2 languages (de, en) for 32/64 bit Windows 7 SP1 Prof./Ultimate, 64 bit: Windows 8.1 Pro Windows Server 2008 R2 SP1, 2012 R2
Produkty powiązane i akcesoria
Opis produktu
Communications processor CP 1612 A2 PCI card (32 bit 3.3/5 V universal keyed) to Connection to Industrial Ethernet (10/100/1000 Mbit/s) with RJ45 connection via SOFTNET S7 and SOFTNET PG Operating system support see SIMATIC NET software released as of SIMATIC NET CD 2008 SP2
Communications processor CP 1623 PCI Express X1 (3, 3 V/12 V) for connection to Industrial Ethernet (10/100/1000 Mbit/s) with 2-port switch (RJ45) via HARDNET-IE S7 and S7-REDCONNECT Operating system support see SIMATIC NET software released as of SIMATIC NET CD V7.0 HF1