SIMATIC Panel PC EX OG, Intel Core I7-3517UE, 1.7 GHz, 8 F-keys capacitive Display 15" 1024x 768 (4: 3) Zone 1 2x 1000 Base TX-CU Ethernet not in combination with WLAN SSD 240 GB, 4 GB RAM Windows 7 Ultimate Sunlight readable display 15", capacitive glass touch no WLAN, no Bluetooth, no RFID