This EMC conformity kit is part of the Altivar Machine ATV12 and ATV320 ranges, an offer of variable speed drives for commercial equipment and simple machines. The metal plate makes the speed drive meet electromagnetic compatibility (EMC) requirements and must be ordered separately. This plate is size 4 (150mm (5.9in) x 87.5mm (3.42in). It helps organizing cable layout. It weighs 0.2kg. This kit is an accessory for power cables and motor cables. This product is certified by EMC, CE, and UL. This kit is compabible with ATV320U55M3C to ATV320U75M3C, ATV320U55N4C to ATV320U75N4C, and ATV320U55S6C to ATV320U75S6C speed drives. The kit includes one EMC metal plate, clamps and fixing accessories. The metal plate is to be installed under the speed drive. The Altivar Machine ATV320 series focus on easy integration for simple and advanced machine requirements with proven motor control and connectivity. ATV320 drives are specifically designed for material handling, packaging, textiles, hoisting, mechanical actuators, and material working