SIMATIC ET 200SP POTDIS-BU TYP P2 Podstawa modułów rozszerzeńSIEMENS

files/fotob/563960.jpg.
SIMATIC ET 200SP POTDIS-BU TYP P2 Podstawa modułów rozszerzeń
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6ES71936UP000DP2
Kod EAN: 
4047623409533
Symbol Sonepar: 
P01655501
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

SIMATIC ET 200SP, Potential distributor module, PotDis-BaseUnit PotDis-BU Typ P2, light-colored, 1 x P1-potential, 17 x P2-potential, Push-In terminals. P1-, P2- and AUX-rail diconnected from left BU, Packaging Unit: 1 Piece, WxH: 15mm x 117mm SIMATIC ET 200SP is a modular, scalable, and highly flexible distributed I/O system. With its small footprint, it is particularly well-suited for installation in small control boxes near the machine. The modules can either be plugged directly into an ET 200SP CPU or connected to a central controller via PROFINET or PROFIBUS. SIMATIC ET 200SP can be expanded with up to 64 I/O modules, which can be inserted in any combination. The system provides a very comprehensive range of modules. Many modules are also available with a wide variety of characteristics, which considerably improve the scalability in regard to functionality and price. Thus, in addition to modules with standard functions (ST), modules with an extended range of functions and diagnostics (HF High Feature / HS High Speed) are also available. For price-sensitive applications, there are modules with basic functions (BA). The advantage of the ET 200SP system is in its ease of application, such as through the free selection of the PROFINET connection technology via the BusAdapter, the tool-free wiring by means of push-in technology, improved accessibility of the wiring due to a new arrangement of the spring releases, in addition to the associated conductor aperture and the channel-precise diagnostic functions. The availability and productivity of the machine are ensured by the capability of swapping modules and terminal boxes during operation, the so-called "hot swapping". The scalable, cost-optimized configuration of an ET 200SP station is ensured by the wide range of signal modules. In addition to digital and analog input and output modules, respective fail-safe variants are also available for applications up to SIL 3 / PLe. This also applies to the integrated motor starters, which are suitable for motors up to 5.5 kW. Energy Meters for measuring and analyzing the energy consumption, IO-Link master (V1.1.), and many other communication and technology modules allow the system to be adapted to any automation task. By means of the potential distribution modules, which can be combined as desired with the corresponding BaseUnits, the elimination of terminal blocks can save space in the control cabinet and additionally enhance the clarity of the arrangement

Dane techniczne

Głębokość
35 mm
Liczba gniazd/slotów
1
Napięcie wejściowe dla DC
48 V
Napięcie wyjściowe dla DC
48 V
Szerokość
15 mm
Wysokość
117 mm
Rodzaj osprzętu mechanicznego
Inne
Rodzaj osprzętu elektrycznego
Inne
Możliwość montażu na szynie
Tak
Akcesoria systemowe
Tak
Do układów bezpieczeństwa
Nie
Montaż ścienny / montaż bezpośredni
Nie
Możliwy montaż panelowy
Nie
Możliwy montaż stelażowy (rack)
Nie
Rodzaj napięcia wejściowego
DC
Rodzaj napięcia wyjściowego
DC
Wyposażenie eksploatacyjne (Ex ia)
Nie
Wyposażenie eksploatacyjne (Ex ib)
Nie
Z innymi modułami wtykowymi
Tak
Z wbudowanym zasilaczem
Nie
Z wtykowymi modułami centralnymi
Nie
Z wtykowymi modułami funkcyjnymi i technologicznymi
Nie
Z wtykowymi modułami komunikacyjnymi
Nie
Z wtykowymi modułami wejść/wyjść analogowych
Nie
Z wtykowymi modułami wejść/wyjść cyfrowych
Nie

Pliki do pobrania

Obiekt 3D / BIM
Format: pdf
Karta katalogowa
Format: pdf
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar