SIMATIC IPC547G 19 4U Komputer przemysłowySIEMENS

files/fotob/1114763.png.
SIMATIC IPC547G 19 4U Komputer przemysłowy
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6AG41044GN164BX0
Kod EAN: 
4047622431658
Symbol Sonepar: 
P01540393
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

SIMATIC IPC547G (Rack PC, 19", 4HU) Core i5-6500 (4C/4T, 3.2(3.6) GHz, 6 MB cache, iAMT) MB (CHIPSET C236, 2x Gbit LAN, 2x USB3.0 front, 4x USB3.0 & 4x USB2.0 rear, 1x USB2.0 int. 1x COM 1, 2x PS/2, audio 2x display ports V1.2, 1x DVI-D, 7 slots: 5x PCI-E, 2x PCI) RAID1 2x 1 TB HDD in interchangeable insert, front 8 GB DDR4 SD-RAM (2x 4 GB) Enclosure painted, COM2+LPT, DVD +/-RW (SLIM) Adapter cable DP acc. to VGA 100/240V AC industrial power supply unit, without line cable Windows 7 Ultimate 64 bit SP1 The SIMATIC IPC547G with innovative Intel processor technology. The innovated SIMATIC IPC547G is the technological further development of the SIMATIC IPC547E in the direction of maximum performance, user-friendliness and flexibility. With its appealing pricing, it is ideally suited for the cost-effective implementation of industrial applications, such as in process visualization or in industrial image processing, which require maximum PC system performance (state of the art). It also boasts a high degree of system availability, flexibility and compactness in 19" IPC technology. The SIMATIC IPC547G is also available as a control cabinet device for horizontal and vertical installation and with an optional Tower Kit for use as an industrial workstation or server in the process industry and in technical offices. Other functions include, for example, the graphic expansion options (multi-monitoring) for complex visualization tasks or front-side status indicators for increasing the system availability. The application areas of the SIMATIC IPC547G provide system integrators, control cabinet designers, plant engineers and machine builders with a 19" Rack PC platform for high-performance applications and IT applications at the control/cell level for process- and visualization applications, industrial high-end image processing, quality assurance and monitoring tasks, measurement, open-loop and closed-loop control tasks, and data recording and data management. The SIMATIC IPC547G is UL-certified and has the CE mark for use in industrial environments and in residential, business and commercial sectors and can therefore be used not only in industrial applications, but also in building automation or in public facilities. Thanks to its installation depth of just 446 mm it can also be easily integrated into 500 mm 19" cabinets. The outstanding characteristics are maximum system performance due to the most innovative technology, a high degree of flexibility, a Tower Kit for converting your computer into an Industrial Tower PC (optional), a high degree of system availability, user-friendly and service-friendly device configuration, independent product design with new front layout, all-metal enclosure with anti-corrosive surface (blue chromatic) and with optional design surface (paint), a high degree of EMC compatibility for use in industrial and office areas, installation compatibility across generations of devices, certifications and approvals, e.g. for worldwide marketing (cULus, CE, KC, C-Tick), system-tested with SIMATIC components for easy integration into the TIA environment, ensured innovation cycles and long-term availability of at least 2.5 years, guaranteed spare parts supply of at least 3 years, and worldwide service and support

Dane techniczne

Częstotliwość taktowania procesora
3.2 GHz
Głębokość
446.6 mm
Liczba wolnych gniazd PCI
2
Liczba złączy sprzętowych Industrial Ethernet
2
Liczba złączy sprzętowych USB
10
Liczba złączy sprzętowych innych
2
Liczba złączy sprzętowych równoległych
1
Maksymalna pamięć główna
8000 MB/s
Napięcie zasilające dla AC 50 Hz
100 - 240 V
Napięcie zasilające dla AC 60 Hz
100 - 240 V
Szerokość
481.4 mm
Wysokość
176.6 mm
Zakres temperatur pracy
40 °C
Liczba wolnych złączy napędów dyskowych
4
Stopień ochrony (IP)
IP30
Rodzaj napięcia zasilającego
AC
Możliwość montażu na szynie
Tak
Do układów bezpieczeństwa
Nie
IO link master
Nie
Montaż ścienny / montaż bezpośredni
Tak
Możliwy montaż panelowy
Nie
Możliwy montaż stelażowy (rack)
Tak
Obsługa innych protokołów
Nie
Obsługa protokołu AS-Interface Safety at Work
Nie
Obsługa protokołu ASI
Nie
Obsługa protokołu CAN
Nie
Obsługa protokołu Data-Highway
Nie
Obsługa protokołu DeviceNet
Nie
Obsługa protokołu DeviceNet Safety
Nie
Obsługa protokołu EtherNet/IP
Nie
Obsługa protokołu Foundation Fieldbus
Nie
Obsługa protokołu INTERBUS
Nie
Obsługa protokołu INTERBUS-Safety
Nie
Obsługa protokołu KNX
Nie
Obsługa protokołu LON
Nie
Obsługa protokołu Modbus
Nie
Obsługa protokołu PROFIBUS
Nie
Obsługa protokołu PROFINET CBA
Nie
Obsługa protokołu PROFINET IO
Nie
Obsługa protokołu PROFIsafe
Nie
Obsługa protokołu SafetyBUS p
Nie
Obsługa protokołu SERCOS
Nie
Obsługa protokołu SUCONET
Nie
Preinstalowany system operacyjny
Windows 7
Rodzaj konstrukcji obudowy
Stelaż typu rack
Standard komunikacji bezprzewodowej Bluetooth
Nie
Standard komunikacji bezprzewodowej GPRS
Nie
Standard komunikacji bezprzewodowej GSM
Nie
Standard komunikacji bezprzewodowej UMTS
Nie
Standard komunikacji bezprzewodowej WLAN 802.11
Nie
Typ procesora
Intel Core i5
Z dyskiem twardym
Tak
Z innym nośnikiem danych
Nie
Z kartą dźwiękową
Tak
Z kartą graficzną
Tak
Z napędem optycznym
Tak
Ze stacją dyskietek
Nie
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar