SINAMICS G110D AC Przemiennik częstotliwościSIEMENS

files/fotob/42784.jpg.
SINAMICS G110D AC Przemiennik częstotliwości
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6SL35111PE215AM0
Kod EAN: 
4019169457484
Symbol Sonepar: 
P01671742
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

Możliwość wykupienia dodatkowej gwarancji producenta (6FC85053EX020AA0 – gwarancja 3-letnia, 6FC85055EX020AA0 – gwarancja 5-letnia)

SINAMICS G110D AC Drive, with Repair switch with integrated Class A filter with integrated braking chopper with AS-Interface bus interface 380-500 V 3AC +10/-10% 47-63 Hz Power high overload: 1.5kW at 200% 3s, 150% 60S, 100% 300S Ambient temperature -10 to +40 °C 210x 450x 145 (HxWxD), FSA Degree of protection IP65 without operator panel SINAMICS G110D is the distributed inverter for basic applications for the open-loop and closed-loop control of induction motors in a wide range of industrial applications. The SINAMICS G110D frequency inverter series is the solution for basic drive tasks, especially in the field of conveyor systems. The inverter allows the speed of three-phase asynchronous (induction) motors to be continually controlled and fulfills the requirements of conveyor-related applications with open-loop frequency control. It can be optimally integrated into the system thanks to its compact and low-profile design in an IP65 degree of protection. It can be optimally integrated into the Siemens TIA world of automation via AS-Interface. Further, the simple commissioning and maintenance as a result of the same, standard plug-in connections of the bus, power and I/O connections (ISO23570) for the complete range of power ratings is advantageous. In addition, the modular drive solution and thus standardized, individually tested mechatronics elements and the avoidance of long motor cables between inverter and motor are key features of distributed drive technology. The omission of the control cabinet (thus reduced space and cooling requirements) and the possibility of large spatial extension in conveyor technology are further important features. The SINAMICS G110D is available in a three-phase voltage range between 380 V and 500V, in a performance range between 0.75 kW and 7.5 kW and in the frame sizes FSA to FSC. The inverter can be operated with or without maintenance switch. Thanks to the optional maintenance switch (this cannot be retrofitted), when service is required, the inverter can be simply disconnected from the line supply. Further, the G110D features an integrated braking chopper and an integrated class A EMC filter (acc. to EN 55011). Braking resistors, an Intelligent Operator Panel IOP Handheld, a local manual control including key switch, a memory card, a card holder for the memory card, etc. are additionally available. SINAMICS – the integrated drive family for every field of application

Dane techniczne

Głębokość
145 mm
Liczba wejść analogowych
1
Liczba wejść cyfrowych
4
Liczba złączy sprzętowych RS-232
1
Liczba złączy sprzętowych USB
1
Maks. moc oddawana (char. obciążenia liniowa) przy znam. napięciu wyjściowym
1.5 kW
Maksymalna częstotliwość wyjściowa
650 Hz
Napięcie sieci
380 - 500 V
Szerokość
445 mm
Wysokość
210 mm
Względna tolerancja częstotliwości sieciowej
-5 %
Względna tolerancja napięcia sieciowego
-10 %
Znamionowe napięcie wyjściowe
500 V
Znamionowy prąd wyjściowy
4.3 A
Znamionowy prąd wyjściowy I2N
4.3 A
Liczba faz wejściowych
3
Liczba faz wyjściowych
3
Stopień ochrony (IP)
IP65
Częstotliwość sieci
60 Hz
Dozwolone zastosowanie w budownictwie mieszkaniowym i obiektach handlowych
Nie
Dozwolone zastosowanie w przemyśle
Tak
Możliwość pracy we wszystkich ćwiartkach układu współrzędnych
Tak
Obsługa innych protokołów
Nie
Obsługa protokołu AS-Interface Safety at Work
Nie
Obsługa protokołu ASI
Tak
Obsługa protokołu CAN
Nie
Obsługa protokołu Data-Highway
Nie
Obsługa protokołu DeviceNet
Nie
Obsługa protokołu DeviceNet Safety
Nie
Obsługa protokołu EtherNet/IP
Nie
Obsługa protokołu Foundation Fieldbus
Nie
Obsługa protokołu INTERBUS
Nie
Obsługa protokołu INTERBUS-Safety
Nie
Obsługa protokołu KNX
Nie
Obsługa protokołu LON
Nie
Obsługa protokołu Modbus
Nie
Obsługa protokołu PROFIBUS
Nie
Obsługa protokołu PROFINET CBA
Nie
Obsługa protokołu PROFINET IO
Nie
Obsługa protokołu PROFIsafe
Nie
Obsługa protokołu SafetyBUS p
Nie
Obsługa protokołu SERCOS
Nie
Obsługa protokołu SUCONET
Nie
Obsługa protokołu TCP/IP
Nie
Rodzaj przemiennika
Przemiennik napięciowy
Z interfejsem optycznym
Tak
Ze złączem do komputera PC
Tak
Zintegrowany moduł hamujący (chopper)
Tak

Produkty powiązane i akcesoria

6FC85053EX020AA0 do 3 lat (Band 2) Rozszerzenie gwarancji

Opis produktu

Service Protect 3 years service coverage for your SINAMICS converter with extended service period of 3 years. "Service Protect 3 years" can be purchased any time, but must be linked within 48 months after purchase and during the default warranty period of the hardware with the associated hardware; online...
Porównaj
6FC85053EX020AA0
6FC85053EX020AA0 do 3 lat (Band 2) Rozszerzenie gwarancji
Szybki podgląd: Opis i parametry
6FC85055EX020AA0 do 5 lat (Band 2) Rozszerzenie gwarancji

Opis produktu

Service Protect 5 years service coverage for your SINAMICS converter with extended service period of 5 years. "Service Protect 5 years" can be purchased any time, but must be linked within 48 months after purchase and during the default warranty period of the hardware with the associated hardware; online...
Porównaj
6FC85055EX020AA0
6FC85055EX020AA0 do 5 lat (Band 2) Rozszerzenie gwarancji
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar