SIPLUS S7-1200 CPU 1212C DC/DC/RLY Sterownik PLCSIEMENS

files/fotob/2080914.png.
SIPLUS S7-1200 CPU 1212C DC/DC/RLY Sterownik PLC
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6AG12121HE402XB0
Kod EAN: 
4047618055127
Symbol Sonepar: 
P01539740
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

SIPLUS S7-1200 CPU 1212C DC/DC/relay -40...+70°C with conformal coating based on 6ES7212-1HE40-0XB0 . onboard "I/O: ""8 DI 24 V DC 6 DO relay" "2 A "" 2 AI 0-10 V DC, Power" supply: DC 20.4-28.8V DC, Program/data memory 75 KB SIMATIC S7-1200 Basic Controller - Flexible thanks to wide variety of communication options The Basic Controllers are first choice for implementing automation tasks flexibly and efficiently in the mid to low performance range. The CPUs are scaled in their performance and available for different input voltages and with transistor or relay outputs. Safety versions are also available. In addition to the existing integrated inputs and outputs, the compact CPUs can be expanded directly on the device or with a wide variety of signal and communication modules in order to adapt them to your exact requirements. HMI devices can likewise be connected via the integrated Ethernet interface. The memory of the CPU can be expanded by means of a memory card, while the PLC is configured using the STEP 7 Basic software in the TIA Portal. The micro PLC has a wide range of networking options via various communication standards by means of integrated functions (PROFINET, Modbus, etc.) or add-on modules (IO-Link, AS-i, etc.) and thus offers maximum flexibility in the topology and when setting up the networks. Thanks to its compact design, the fields of application for the S7-1200 are very varied and extend from simple packaging machines and heating systems to its use as a subordinate control system in larger plants. Compact design, modular structure and integrated IOs help to save space in the control cabinet. The STEP7 configuration software is integrated into the TIA Portal and can therefore rely on shared data storage, a uniform operating concept and integrated communication services for all components of a system. This means lower configuration costs and faster commissioning. The SIPLUS extreme variant also protects the automation system components against harsh ambient conditions such as extremely high and low temperatures, corrosive gases, condensation, frost and biologically, chemically and physically active substances that can occur in control cabinets or container solutions in the production area

Dane techniczne

Czas przetwarzania (1k, operacje binarne)
0.085 ms
Głębokość
75 mm
Liczba wejść analogowych
2
Liczba wejść cyfrowych
8
Liczba wyjść cyfrowych
6
Liczba wyjść przekaźnikowych
6
Liczba złączy PROFINET
1
Liczba złączy sprzętowych Industrial Ethernet
1
Napięcie zasilające dla DC
20.4 - 28.8 V
Szerokość
90 mm
Wielkość pamięci
75 kB
Wysokość
100 mm
Model
Kompaktowy
Rodzaj napięcia zasilającego
DC
Możliwość montażu na szynie
Tak
Akcesoria systemowe
Tak
Do układów bezpieczeństwa
Nie
IO link master
Nie
Kategoria ochrony przeciwwybuchowej dla gazów
ATEX - ochrona przeciwwybuchowa dla gazów, kat. 3G
Kategoria ochrony przeciwwybuchowej dla pyłów
Brak
Montaż ścienny / montaż bezpośredni
Tak
Możliwe rozszerzenie pamięci programu
Nie
Możliwy montaż panelowy
Tak
Możliwy montaż stelażowy (rack)
Tak
Obsługa innych protokołów
Tak
Obsługa protokołu AS-Interface Safety at Work
Nie
Obsługa protokołu ASI
Tak
Obsługa protokołu CAN
Nie
Obsługa protokołu Data-Highway
Nie
Obsługa protokołu DeviceNet
Nie
Obsługa protokołu DeviceNet Safety
Nie
Obsługa protokołu EtherNet/IP
Nie
Obsługa protokołu Foundation Fieldbus
Nie
Obsługa protokołu INTERBUS
Nie
Obsługa protokołu INTERBUS-Safety
Nie
Obsługa protokołu KNX
Nie
Obsługa protokołu LON
Nie
Obsługa protokołu Modbus
Tak
Obsługa protokołu PROFIBUS
Tak
Obsługa protokołu PROFINET CBA
Nie
Obsługa protokołu PROFINET IO
Tak
Obsługa protokołu PROFIsafe
Nie
Obsługa protokołu SafetyBUS p
Nie
Obsługa protokołu SERCOS
Nie
Obsługa protokołu SUCONET
Nie
Obsługa protokołu TCP/IP
Tak
Redundancja
Nie
Rodzaj pamięci
RAM
Standard komunikacji bezprzewodowej Bluetooth
Nie
Standard komunikacji bezprzewodowej GPRS
Nie
Standard komunikacji bezprzewodowej GSM
Nie
Standard komunikacji bezprzewodowej UMTS
Nie
Standard komunikacji bezprzewodowej WLAN 802.11
Nie
Wyposażenie eksploatacyjne (Ex ia)
Nie
Wyposażenie eksploatacyjne (Ex ib)
Nie
Z interfejsem optycznym
Nie
Z wyświetlaczem
Nie

Pliki do pobrania

Deklaracja EPD
Format: pdf
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar