SIMATIC ET-200SP 8DQ 24VDC/0,5A Moduł wyjść cyfrowychSIEMENS

files/fotob/1107415.png.
SIMATIC ET-200SP 8DQ 24VDC/0,5A Moduł wyjść cyfrowych
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6ES71326BF012AA0
Kod EAN: 
4047623408628
Symbol Sonepar: 
P01903035
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

SIMATIC ET 200SP, Digital output module, DQ 8x 24V DC/0,5A Basic, Source output (PNP,P-switching) Packing unit: 10 pieces, fits to BU-type A0, Colour Code CC02, aubstitute value output, module diagnostics for: supply voltage The SIMATIC ET 200SP is a modular, scalable, and highly flexible distributed I/O system. With its small footprint, it is particularly well-suited for installation in small control boxes near the machine. The modules can either be plugged directly into an ET 200SP CPU or connected to a central controller via PROFINET or PROFIBUS. The SIMATIC ET 200SP can be expanded with up to 64 I/O modules, which can be inserted in any combination. The system provides a very comprehensive range of modules. Many modules are also available with a wide variety of characteristics, which considerably improve the scalability in regard to functionality and price. Thus, in addition to modules with standard functions (ST), modules with an extended range of functions and diagnostics (HF High Feature / HS High Speed) are also available. For price-sensitive applications, there are modules with basic functions (BA). The advantage of the ET 200SP system is in its ease of application, such as through the free selection of the PROFINET connection technology via the BusAdapter, the tool-free wiring by means of push-in technology, improved accessibility of the wiring due to a new arrangement of the spring releases, in addition to the associated conductor aperture and the channel-precise diagnostic functions. The availability and productivity of the machine are ensured by the capability of swapping modules and terminal boxes during operation, the so-called "hot swapping". The scalable, cost-optimized configuration of an ET 200SP station is ensured by the wide range of signal modules. In addition to digital and analog input and output modules, respective fail-safe variants are also available for applications up to SIL 3 / PLe. This also applies to the integrated motor starters, which are suitable for motors up to 5.5 kW. Energy Meters for measuring and analyzing the energy consumption, IO-Link master (V1.1.), and many other communication and technology modules allow the system to be adapted to any automation task. The accessories available for the ET 200SP range from color-coding plates and equipment labeling plates to labeling strips for the individual modules and thus ensure maximum manageability in the control cabinet

Dane techniczne

Dozwolone napięcie wyjściowe
19.2 - 28.8 V
Głębokość
58 mm
Liczba wyjść cyfrowych
8
Napięcie zasilające dla DC
19.2 - 28.8 V
Opóźnienie przy zmianie sygnału
0.1 - 0.15 ms
Prąd wyjściowy
0.5 A
Szerokość
15 mm
Wysokość
73 mm
Rodzaj wyjścia cyfrowego
Inne
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
DC
Rodzaj połączenia elektrycznego
Połączenie wtykowe
Możliwość montażu na szynie
Tak
Rodzaj napięcia wyjściowego
DC
Konfigurowalne wyjścia cyfrowe
Tak
Do układów bezpieczeństwa
Nie
IO link master
Nie
Obsługa protokołu KNX
Nie
Obsługa protokołu Foundation Fieldbus
Nie
Wyposażenie eksploatacyjne (Ex ia)
Nie
Połączenie magistrali możliwe przez oddzielny łącznik
Tak
Montaż ścienny / montaż bezpośredni
Nie
Standard komunikacji bezprzewodowej GSM
Nie
Obsługa protokołu INTERBUS
Nie
Obsługa protokołu PROFINET CBA
Nie
Obsługa protokołu PROFIsafe
Nie
Kategoria ochrony przeciwwybuchowej dla gazów
ATEX - ochrona przeciwwybuchowa dla gazów, kat. 3G
Obsługa protokołu LON
Nie
Standard komunikacji bezprzewodowej WLAN 802.11
Nie
Obsługa protokołu PROFIBUS
Nie
Poziom bezpieczeństwa PL zgodnie z EN ISO 13849-1
Poziom d
Obsługa protokołu DeviceNet Safety
Nie
Możliwy montaż panelowy
Tak
Obsługa protokołu DeviceNet
Nie
Ochrona przeciwzwarciowa, dostępne wyjścia
Tak
Obsługa protokołu EtherNet/IP
Nie
Z interfejsem optycznym
Nie
Obsługa protokołu Modbus
Nie
Wyposażenie eksploatacyjne (Ex ib)
Nie
Kategoria ochrony przeciwwybuchowej dla pyłów
Brak
Standard komunikacji bezprzewodowej UMTS
Nie
Obsługa protokołu ASI
Nie
Obsługa protokołu SERCOS
Nie
Obsługa protokołu SafetyBUS p
Nie
Obsługa innych protokołów
Nie
Standard komunikacji bezprzewodowej GPRS
Nie
Obsługa protokołu CAN
Nie
Obsługa protokołu PROFINET IO
Nie
Obsługa protokołu INTERBUS-Safety
Nie
Akcesoria systemowe
Tak
Obsługa protokołu SUCONET
Nie
Standard komunikacji bezprzewodowej Bluetooth
Nie
Obsługa protokołu TCP/IP
Nie
Poziom bezpieczeństwa SIL zgodnie z IEC 61508
2
Obsługa protokołu AS-Interface Safety at Work
Nie
Możliwy montaż stelażowy (rack)
Tak
Obsługa protokołu Data-Highway
Nie

Pliki do pobrania

Obiekt 3D / BIM
Format: pdf
Etykieta środowiskowa
Format: pdf
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar