SIMATIC field PG M4 premium plus, core I7-35X0M (4m cache, 2,9GHz, up to 3.6 GHz with turbo-boost-technology), DVD RW optical drive, HD-graphic 4000, solid state drive SATA 300 GB, without S5-interface, without S5-EPROMMER, 15,6"" display, full HD (1920x1080), keyboard QWERTY (& German), power cable for: German, FR, NL, SP, BEL, at, SWD, FIN, Windows 7 Ultimate SP1, 64-bit (EN/GE/FR/SP/IT), 2x 8GB RAM, note: step 5 and STEP 7-micro/WIN not preinstalled step 5 incompatible with Windows 7, license for STEP 7 Prof. combo (V13/2010), WinCC advanced combo (V13/WinCC flexible 2008), STEP 7 micro/WIN V4.0, with MPI cable, version of software V12.0.1.0