SIMATIC Field PG M6 Advanced i7-8850H (2.6 to 4.3 GHz 6 kernels + hyper-threading 9 MB Smart Cache) 15.6" display Full HD (1920x 1080) WLAN 802.11ac & Bluetooth V5.0 DVD +/-RW UHD Graphics 630 1x 32 GB DDR4 SD-RAM SO-DIMM 2 TB SSD SATA (2.5") without S5 interface, without S5-EPROMMER Power cable with power plug: Europe Keyboard: QWERTZ/QWERTY (Germany) without NVME (M.2) Windows 10 Enterprise (Version 1903), 64-bit License for STEP 7 Professional Combo (V16 & 2017 SR1) WinCC Advanced Combo (V16 & WinCC flex. 2008 SP5) Safety Advanced Combo (V16 & Distr. Safety 5.4 SP5) SINEMA RC Client 2.0 Version of the software V15.1.0.0