Protection cover, for bulkhead mounted housings, for surface mounted housings, Thermoplastic, With seal, Size: 3 A, Single locking lever, Material (hood/housing): Polycarbonate (PC), RAL 7032 (pebble grey), Material (seal): NBR, Degree of protection: IP44, IP65 / IP67, with seal screw 09 20 000 9918
Dane techniczne
Temperatura otoczenia
-40 - 125 °C
Model/kształt/forma
Inne
Kolor
Inne
Stopień ochrony (IP), zamontowany
IP44
Klasa palności materiału izolacyjnego zgodna z UL94