The MULTIS L50 is a panel mounted digital
meter displaying multi-measurement and
energy values directly on its large backlit
LCD display. It is designed for utilisation
on three-phase or single-phase networks
with connection via CT and is suitable for
applications of up to 6000 A. The product can
be configured by the user via the keypad and
the display.
Advantages
Easy to use
Thanks to its large backlit LCD display and
its multiple viewing screens with direct
pushbutton access, MULTIS L50 provide
clear readings and are easy to use.
They directly display a number of multimeasurement
and metering values.
Advanced functionalities
The MULTIS L50 offers input/output functions
as standard and has a pulse output or RS485
MODBUS communication output