IWLAN client DI/DO SCALANCE WUM763-1 Punkt dostępowy WLANSIEMENS

files/fotob/2080620.png.
IWLAN client DI/DO SCALANCE WUM763-1 Punkt dostępowy WLAN
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6GK57631AL003DA0
Kod EAN: 
4047622944738
Symbol Sonepar: 
P10086867
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

IWLAN client, with DI/DO SCALANCE WUM763-1, 1 radio, 2.4/5 GHz, 2 R-SMA connections, iFeatures support via CLP, IEEE 802.11ax (Wi-Fi 6), 1201 Mbps (gross) 4x10/100/1000 Mbps RJ45 ports, redundant 24 V DC, terminal block, IP30, -30..+60°C, CLP slot, DI/DO, terminal block observe national approvals! CERT ID: MSAX-W1-RJ-E2 FCC ID: LYHMSAXV1 operation outside of USA/Israel scope of delivery: cover CLP slot, covers antenna connections, 3x terminal block DI/DQ SCALANCE WUM763-1, 1x wireless, 2xR-SMA antenna connection, iFeatures support via CLP, IEEE 802.11ax (Wi-Fi 6), 2.4/5 GHz, gross data rate 1201 Mbps, 4x10/100/1000 Mbps RJ45 port, redundant 24 V DC, joint block, IP30, CLP slot, for operation outside the USA/Israel. For managing the radio connection with features especially developed for the industry (PCF/PCF MC) of a connected device with Industrial Ethernet connection. 1 unit. The devices are suitable for installation in the control cabinet as well as for cabinet-free indoor installation. Secure wireless communication of up to 150 Mbps via PROFINET with PROFIsafe using features especially developed for the industry. Integration of industrial systems in WLAN infrastructures, cost-effective replacement of cable lines, lightweight and compact design for efficient use in automatic guided vehicle systems (AGV). Compact and space-saving in the control cabinet. Particularly future-proof through conformity with universally accepted WLAN standard IEEE 802.11. Predictable data traffic (deterministic response) and defined response times on the radio link. PROFINET communication for real-time and redundancy requirements as well as transmission of safety-relevant data via PROFIsafe. Easy management via Web server and SNMP. Furthermore, cost savings through use of a single wireless network. The comprehensive accessories include an extensive antenna portfolio, plug connectors, stripping tools, mounting accessories as well as cabling technology that top off the system

Dane techniczne

Głębokość
137 mm
Maksymalna prędkość przesyłu danych
1201 Mb/s
Szerokość
35 mm
Wysokość
152.5 mm
Stopień ochrony (IP)
IP30
Montaż ścienny
Tak
Zarządzanie
Tak
Funkcja mostka
Tak

Pliki do pobrania

Obiekt 3D / BIM
Format: pdf
Karta katalogowa
Format: pdf

Produkty powiązane i akcesoria

6GK57988MF000AA1 Uchwyt montażowy

Opis produktu

DIN rail mounting adapter can only be used in connection with SCALANCE W778/W778EEC/W738; SCALANCE WAM766-1/WAM766-1EEC/ WUM766-1 / MUM856-1; 90° DIN rail mounting for SCALANCE WAM763-1/WUM763-1/ MUM853-1; scope of delivery: adapter, fixing screws. SCALANCE
Porównaj
6GK57988MF000AA1
6GK57988MF000AA1 Uchwyt montażowy
Szybki podgląd: Opis i parametry
6XV18755CE30 0,3m Przewód antenowy

Opis produktu

N-Connect/R-SMA male/ male flexible connection Pre-assembled cable, Length 0.3 m flexible connecting cable Access point antenna (RCoax and others). SIMATIC NETCablesantenna connection cable N-Connect/RSMA plug/plugFor example, for connecting antennas to active devices; suitable for Wi-Fi and mobile networks.Low...

Dane techniczne

Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 80 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-40 - 80 °C
Długość
0.3 m
Impedancja
50 Ω
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
45 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
45 mm
Min. dopuszczalny promień zginania w instalacjach stałych
45 mm
Przybliżona średnica zewnętrzna
6.3 mm
Średnica żyły
1.4 mm
Materiał powłoki zewnętrznej
Inne
Kategoria
Inne
Kolor
Inne
Materiał izolacji żyły
Inne
Materiał żyły
Miedź (Cu)
Kolor powłoki/izolacji
Inne
Struktura skrętki
Nie
Ekran wspólny
Brak
Ekran na wiązkach
Brak
Rodzaj kabla
Inne
Ekranowanie
Inne
Klasa żyły
Klasa 1 = jednodrutowa
Rodzaj powierzchni żyły
Bez pokrycia
Niska emisja dymów (zgodnie z EN 61034-2)
Nie
Bezhalogenowy EN 50267-2-2
Tak
Porównaj
6XV18755CE30
6XV18755CE30 0,3m Przewód antenowy
Szybki podgląd: Opis i parametry
6XV18755CH10 1,0m Przewód antenowy

Opis produktu

N-Connect/ R-SMA male/male flexible connection cable pre-assembled, length 1 m flexible connecting cable Access point antenna (RCoax and others). SIMATIC NETCablesantenna connection cable N-Connect/RSMA plug/plugFor example, for connecting external antennas to active devices.Low attenuation ensures that...

Dane techniczne

Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 80 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-40 - 80 °C
Długość
1 m
Impedancja
50 Ω
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
45 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
45 mm
Min. dopuszczalny promień zginania w instalacjach stałych
45 mm
Przybliżona średnica zewnętrzna
6.3 mm
Średnica żyły
1.4 mm
Materiał powłoki zewnętrznej
Inne
Kategoria
Inne
Kolor
Inne
Materiał izolacji żyły
Inne
Materiał żyły
Miedź (Cu)
Kolor powłoki/izolacji
Inne
Struktura skrętki
Nie
Ekran wspólny
Brak
Ekran na wiązkach
Brak
Rodzaj kabla
Inne
Ekranowanie
Inne
Klasa żyły
Klasa 1 = jednodrutowa
Rodzaj wyprowadzenia połączenia 1
Wtyczka
Rodzaj powierzchni żyły
Bez pokrycia
Niska emisja dymów (zgodnie z EN 61034-2)
Nie
Bezhalogenowy EN 50267-2-2
Tak
Rodzaj wyprowadzenia połączenia 2
Wtyczka
Porównaj
6XV18755CH10
6XV18755CH10 1,0m Przewód antenowy
Szybki podgląd: Opis i parametry
6XV18755CH20 2,0m Przewód antenowy

Opis produktu

N-Connect/ R-SMA male/male flexible connection cable pre-assembled, length 2 m flexible connecting cable Access point antenna (RCoax and others). SIMATIC NETCablesantenna connection cable N-Connect/RSMA plug/plugFor example, for connecting external antennas to active devices.Low attenuation ensures that...

Dane techniczne

Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 80 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-40 - 80 °C
Długość
2 m
Impedancja
50 Ω
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
45 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
45 mm
Min. dopuszczalny promień zginania w instalacjach stałych
45 mm
Przybliżona średnica zewnętrzna
6.3 mm
Średnica żyły
1.4 mm
Materiał powłoki zewnętrznej
Inne
Kategoria
Inne
Kolor
Inne
Materiał izolacji żyły
Inne
Materiał żyły
Miedź (Cu)
Kolor powłoki/izolacji
Inne
Struktura skrętki
Nie
Ekran wspólny
Brak
Ekran na wiązkach
Brak
Rodzaj kabla
Inne
Rodzaj powierzchni żyły
Bez pokrycia
Niska emisja dymów (zgodnie z EN 61034-2)
Nie
Bezhalogenowy EN 50267-2-2
Tak
Rodzaj wyprowadzenia połączenia 2
Wtyczka
Rodzaj wyprowadzenia połączenia 1
Wtyczka
Ekranowanie
Inne
Klasa żyły
Klasa 1 = jednodrutowa
Rodzaj złącza wtykowego połączenia 2
Inne
Rodzaj złącza wtykowego połączenia 1
R-SMA
Porównaj
6XV18755CH20
6XV18755CH20 2,0m Przewód antenowy
Szybki podgląd: Opis i parametry
6XV18755CH50 5,0m Przewód antenowy

Opis produktu

N-Connect/ R-SMA male/male flexible connection cable pre-assembled, Length 5 m flexible connecting cable Access point antenna (RCoax and others). SIMATIC NETCablesantenna connection cable N-Connect/RSMA plug/plugFor example, for connecting external antennas to active devices.Low attenuation ensures that...

Dane techniczne

Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 80 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-40 - 80 °C
Długość
5 m
Impedancja
50 Ω
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
45 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
45 mm
Min. dopuszczalny promień zginania w instalacjach stałych
45 mm
Przybliżona średnica zewnętrzna
6.3 mm
Średnica żyły
1.4 mm
Materiał powłoki zewnętrznej
Inne
Kategoria
Inne
Kolor
Inne
Materiał izolacji żyły
Inne
Materiał żyły
Miedź (Cu)
Kolor powłoki/izolacji
Inne
Struktura skrętki
Nie
Ekran wspólny
Brak
Ekran na wiązkach
Brak
Rodzaj kabla
Inne
Rodzaj powierzchni żyły
Bez pokrycia
Niska emisja dymów (zgodnie z EN 61034-2)
Nie
Bezhalogenowy EN 50267-2-2
Tak
Rodzaj wyprowadzenia połączenia 2
Wtyczka
Rodzaj wyprowadzenia połączenia 1
Wtyczka
Ekranowanie
Inne
Klasa żyły
Klasa 1 = jednodrutowa
Rodzaj złącza wtykowego połączenia 2
Inne
Rodzaj złącza wtykowego połączenia 1
R-SMA
Porównaj
6XV18755CH50
6XV18755CH50 5,0m Przewód antenowy
Szybki podgląd: Opis i parametry
6XV18755CN10 10m Przewód antenowy

Opis produktu

N-Connect/ R-SMA male/male flexible connection cable pre-assembled, length 10 m flexible connecting cable Access point antenna (RCoax and others). SIMATIC NETCablesantenna connection cable N-Connect/RSMA plug/plugFor example, for connecting external antennas to active devices.Low attenuation ensures...

Dane techniczne

Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 80 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-40 - 80 °C
Długość
10 m
Impedancja
50 Ω
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
45 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
45 mm
Min. dopuszczalny promień zginania w instalacjach stałych
45 mm
Przybliżona średnica zewnętrzna
6.3 mm
Średnica żyły
1.4 mm
Materiał powłoki zewnętrznej
Inne
Kategoria
Inne
Kolor
Inne
Materiał izolacji żyły
Inne
Materiał żyły
Miedź (Cu)
Kolor powłoki/izolacji
Inne
Struktura skrętki
Nie
Ekran wspólny
Brak
Ekran na wiązkach
Brak
Rodzaj kabla
Inne
Ekranowanie
Inne
Klasa żyły
Klasa 1 = jednodrutowa
Rodzaj powierzchni żyły
Bez pokrycia
Niska emisja dymów (zgodnie z EN 61034-2)
Nie
Bezhalogenowy EN 50267-2-2
Tak
Porównaj
6XV18755CN10
6XV18755CN10 10m Przewód antenowy
Szybki podgląd: Opis i parametry
ANT 897-4ME 5G LTE UMTS GSM 1..6 dBi Antena

Opis produktu

ANT897-4ME antenna for public 3/4/5G mobile wireless networks and private 5G networks and WLAN 2.4/5 GHz, worldwide; omnidirectional characteristic; 600..6000 MHz; antenna gain: 2..6 dBi, including N-Connect female connection, IP65; -40..+85 °C; observe national approvals; mounting on wall or mast scope...

Dane techniczne

Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
82 mm
Stopień ochrony (IP)
IP65
Z kablem podłączeniowym
Nie
Zewnętrzna
Tak
Wewnętrzna
Tak
Porównaj
6GK58974ME000AA0
ANT 897-4ME 5G LTE UMTS GSM 1..6 dBi Antena
Szybki podgląd: Opis i parametry
ANT793-8DL IWLAN 5GHz 14dBi N-female IP66 Antena

Opis produktu

ANT793-8DL IWLAN antenna vertically-horizontally polarized with strong directional effect incl. 2x N-female socket; 14 dBi; IP66 (-45-+70 °C), 5 GHz; suitable for railway applications; Wi-Fi compliance and Observe national approvals; Mounting on wall or mast; compact instructions as hard copy German/English;...

Dane techniczne

Głębokość
40 mm
Szerokość
100 mm
Temperatura otoczenia w warunkach pracy
-40 - 70 °C
Wysokość
283 mm
Sposób montażu
Montaż ścienny
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP66
Rodzaj połączenia
N
Wewnętrzna
Tak
Z kablem podłączeniowym
Nie
Pasmo częstotliwości
5 GHz
Polaryzacja
Kierunkowa
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57938DL000AA0
ANT793-8DL IWLAN 5GHz 14dBi N-female IP66 Antena
Szybki podgląd: Opis i parametry
CLP 2GB W700 Moduł pamięci

Opis produktu

SCALANCE CLP 2 GB W700 client iFeatures. removable data storage medium for activating iFeatures and supplementary functions in SCALANCE W devices in client mode. can be used for easy device replacement in case of failure, for recording configuration data, and firmware can be used in the following products...
Porównaj
6GK59074UA000AA0
CLP 2GB W700 Moduł pamięci
Szybki podgląd: Opis i parametry
IE FC RJ45 180' 4x2 MET. Wtyk sieciowy modułowy

Opis produktu

Industrial Ethernet FastConnect RJ45 plug 180 4x 2, RJ45 plug-in connector; CAT6A; (10/100/1000/10000 Mbit/s) with rugged metal enclosure and FC connection system, for IE FC TP Cable 4x 2 (AWG24); 180° cable outlet 1 pack = 1 unit. SIMATIC NETIE FC RJ45 Plug 180 (4x2)

Dane techniczne

Długość
55 mm
Głębokość
55 mm
Szerokość
13.7 mm
Temperatura otoczenia
-40 - 85 °C
Wysokość
16 mm
Zakres temperatur pracy
-40 - 85 °C
Stopień ochrony (IP), zamontowany
IP20
Materiał obudowy
Inne
Kategoria kabla Ethernet
6
Rodzaj ryglowania
Inne
Porównaj
6GK19011BB122AA0
IE FC RJ45 180' 4x2 MET. Wtyk sieciowy modułowy
Szybki podgląd: Opis i parametry
IWLAN ANT 793-8DP Antena sieci bezprzewodowej

Opis produktu

ANT793-8DP IWLAN antenna with strong directional effect incl. N-female plug: 13/13.5 dBi; IP66/67; (-40-+80 °C); 4.9-5.35 GHz; Wi-Fi compliance and observe national approvals! Mounting on wall or mast; Compact instructions as hard copy German/English; scope of delivery: 1x ANT793-8DP, 1x mounting aid...

Dane techniczne

Głębokość
35 mm
Szerokość
80 mm
Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
101 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
Inne
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Polaryzacja
Kierunkowa
Rodzaj połączenia
N
Wewnętrzna
Tak
Pasmo częstotliwości
5 GHz
Porównaj
6GK57938DP000AA0
IWLAN ANT 793-8DP Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT 795-6DC Antena sieci bezprzewodowej

Opis produktu

ANT795-6DC IWLAN antenna with weak directional effect; incl. N-female plug: 9 dBi; IP66/67 (-40-+80 °C), 2.4/5GHz; Wi-Fi compliance and observe national approvals; mounting on wall or mast compact instructions as hard copy German/English; scope of delivery: 1x ANT795-6DC, 1x mounting aid for alignment...

Dane techniczne

Głębokość
35 mm
Szerokość
80 mm
Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
101 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
Inne
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Zewnętrzna
Tak
Polaryzacja
Kierunkowa
Rodzaj połączenia
N
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57956DC000AA0
IWLAN ANT 795-6DC Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT792-4DN Antena sieci bezprzewodowej

Opis produktu

ANT792-4DN IWLAN antenna for RCoax systems, 4 dBi Helix antenna, circular polarizing clockwise; incl. N-female plug IP65 (-40-+70 °C), 2.4 GHz, SCALANCEAntennaRCoax Antenna ANT792-4DNUse in combination with a coaxial cable, in environments in which stations move within limited areas or exclusively along...

Dane techniczne

Temperatura otoczenia w warunkach pracy
-40 - 70 °C
Wysokość
78.7 mm
Sposób montażu
Inne
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP65
Z kablem podłączeniowym
Nie
Polaryzacja
Kierunkowa
Rodzaj połączenia
N
Wewnętrzna
Tak
Rodzaj połączenia
N
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57924DN000AA6
IWLAN ANT792-4DN Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT792-6MN Antena sieci bezprzewodowej

Opis produktu

ANT792-6MN IWLAN antenna with omnidirectional characteristic incl. N-female plug: 6 dBi IP67 (-40-+70 °C); 2.4 GHz; Wi-Fi compliance and observe national approvals; mounting on wall or mast, compact instructions as hard copy German/English, scope of delivery: 1x ANT792-6MN, 1x terminating resistor TI795-1R...

Dane techniczne

Głębokość
40 mm
Maksymalny zakres transmisji
200 m
Szerokość
50 mm
Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
370 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP67
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Rodzaj połączenia
N
Zewnętrzna
Tak
Polaryzacja
Dookólna
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57926MN000AA6
IWLAN ANT792-6MN Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT792-8DN Antena sieci bezprzewodowej

Opis produktu

ANT792-8DN IWLAN antenna with strong directional effect incl. N-female plug: 14 dBi, IP23, outdoor, (-40-+70 °C); 2.4 GHz, Wi-Fi compliance observe national approvals; mounting on wall or mast, compact instructions as hard copy German/English, scope of delivery: 1x ANT792-8DN, 1x mounting aid for alignment...

Dane techniczne

Głębokość
43 mm
Maksymalny zakres transmisji
1000 m
Szerokość
200 mm
Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
200 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP23
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Zewnętrzna
Tak
Polaryzacja
Kierunkowa
Rodzaj połączenia
N
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57928DN000AA6
IWLAN ANT792-8DN Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT793-4MN Antena sieci bezprzewodowej

Opis produktu

ANT793-4MN IWLAN antenna for RCoax systems; Lambda/4 with omnidirectional Characteristic, 6 dBi incl. N-female plug IP65 (-40-+70 °C), 5 GHz. SCALANCEAntennaRCoax Antenna ANT793-4MNUse in combination with a coaxial cable, in environments in which stations move within limited areas or exclusively along...

Dane techniczne

Temperatura otoczenia w warunkach pracy
-40 - 70 °C
Wysokość
78.7 mm
Sposób montażu
Inne
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP65
Z kablem podłączeniowym
Nie
Polaryzacja
Dookólna
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Rodzaj połączenia
N
Rodzaj połączenia
N
Zewnętrzna
Tak
Dookólna (wielokierunkowa)
Tak
Pasmo częstotliwości
5 GHz
Porównaj
6GK57934MN000AA6
IWLAN ANT793-4MN Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT793-6DG Antena sieci bezprzewodowej

Opis produktu

ANT793-6DG IWLAN antenna Dual-slant antenna with weak directional effect incl. 2x N-female connectors: 9 dBi; IP66/67 (-40-+80 °C), 5 GHz; Wi-Fi compliance and observe national approvals; mounting on wall or mast; compact instructions as hard copy German/English; scope of delivery: 1x ANT793-6DG, 1x...

Dane techniczne

Głębokość
35 mm
Szerokość
80 mm
Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
101 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
Inne
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Polaryzacja
Kierunkowa
Rodzaj połączenia
N
Wewnętrzna
Tak
Pasmo częstotliwości
5 GHz
Porównaj
6GK57936DG000AA0
IWLAN ANT793-6DG Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT793-8DJ Antena sieci bezprzewodowej

Opis produktu

ANT793-8DJ IWLAN antenna Vertically-horizontally polarized with strong directional effect incl. 2x N-female socket; 18 dBi; IP67 (-45-+70 °C), 5 GHz; Wi-Fi compliance and observe national approvals; mounting on wall or mast; compact instructions as hard copy German/English; scope of delivery: 1x ANT793-8DJ...

Dane techniczne

Głębokość
30.5 mm
Szerokość
190 mm
Temperatura otoczenia w warunkach pracy
-45 - 70 °C
Wysokość
190 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP67
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Polaryzacja
Kierunkowa
Rodzaj połączenia
N
Wewnętrzna
Tak
Pasmo częstotliwości
5 GHz
Porównaj
6GK57938DJ000AA0
IWLAN ANT793-8DJ Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT793-8DK Antena sieci bezprzewodowej

Opis produktu

ANT793-8DK IWLAN antenna vertically-horizontally polarized with strong directional effect incl. 2x N-female socket; 23 dBi; IP67 (-45-+70 °C), 5 GHz; Wi-Fi compliance and Observe national approvals; Mounting on wall or mast; compact instructions as hard copy German/English; scope of delivery: 1x ANT793-8DK...

Dane techniczne

Głębokość
40 mm
Szerokość
371 mm
Temperatura otoczenia w warunkach pracy
-45 - 70 °C
Wysokość
371 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP67
Z kablem podłączeniowym
Nie
Polaryzacja
Kierunkowa
Zewnętrzna
Tak
Pasmo częstotliwości
5 GHz
Rodzaj połączenia
N
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57938DK000AA0
IWLAN ANT793-8DK Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT795-4MA Antena sieci bezprzewodowej

Opis produktu

ANT795-4MA IWLAN antenna with omnidirectional Characteristic, Radially rotatable, with additional joint, incl. RSMA connector: 3/5 dBi, IP30 (-20-+60 °C), 2.4/5 GHz; Wi-Fi compliance and Observe national approvals; Direct mounting on SCALANCE W with RSMA connection system; scope of delivery: 1x ANT795-4MA...

Dane techniczne

Głębokość
13 mm
Szerokość
35 mm
Temperatura otoczenia w warunkach pracy
-20 - 65 °C
Wysokość
160 mm
Sposób montażu
Montaż bezpośredni
Typ połączenia
Wtyczka
Stopień ochrony (IP)
IP30
Z kablem podłączeniowym
Nie
Rodzaj połączenia
R-SMA
Polaryzacja
Dookólna
Rodzaj połączenia
R-SMA
Zewnętrzna
Nie
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57954MA000AA3
IWLAN ANT795-4MA Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar