Canalis busbar trunking for KNA. It"s applied to low power distribution. The operational voltage is from 230VAC to 500VAC 50/60Hz. The rated operational current is 100A at 35 ℃. It provides white RAL 9001 surface treatment. Mounting by screws on left or right side of trunking. The operational ambient air temperature is from 0 °C to 35 °C without derating. Designed with 1 circuit allowing. It provides 186 pT radiated magnetic field. It provides 2 dimensions direction change. It provides IP55 protection conforming to IEC 60529. IK08 conforms to EN/IEC 62262. It is compliant with both IEC 60439-2 and IEC 61439-6. It is also compliant with Green Premium (RoHS/REACH)
Canalis straight length for KN. It"s applied to low power distribution with lubricated sliding contact. The operational voltage is from 230VAC to 500VAC 50/60Hz. The rated operational current is 100A at 35 ℃. It provides white RAL 9001 surface treatment. Mounted by screws with up neutral position. Busbar...
Ten produkt jest standardowym prostym odcinkiem w ofercie Canalis KN. Jest stosowany do dystrybucji małej mocy z prefabrykowanym gniazdem do kaset. Znamionowy prąd roboczy wynosi 100 A przy 35 ℃. Napięcie robocze wynosi od 230V AC do 500V AC 50/60 Hz. Biegunowość szyn zbiorczych wynosi 3L+N+PE lub 3L+PEN...
Part of the Canalis KNA system. It consists of a 3m 100A Distribution element equipped with 6 outlets. All run components are delivered with a jointing unit