TeSys K contactor, 3 poles (3NO), for motor control applications up to 6A/690V AC-3 (2.2kW@400V). It provides a 230V 50/60Hz AC coil, 1NC built-in auxiliary contact, connection by spring terminals. For operating rates until 600 cycles/hour and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh)
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with spring terminals. It provides 2NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA, CCC...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with spring terminals. It provides 1NO+1NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with spring terminals. It provides 2NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA, CCC...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 2NO+2NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 3NO+1NC contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards...
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 4NO contacts rated up to 10A 690V AC, connection by spring terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards...
Elektroniczny blok styków zwłocznych TeSys K, do styczników LC.K, LP.K, CA.K. Zapewnia styk 1C/O o obciążalności do 2A 240V AC, z zakresem nastawy opóźnienia załączenia 1-30s. Do stosowania w stycznikach z cewkami 24-48V AC/DC (B7 do E7, BD do ED). M ontaż z przodu przez zatrzask, połączenia przez dołączone...
TeSys K electronic time delay contact block, for contactors LC.K, LP.K, CA.K. It provides 1C/O contact rated up to 2A 240V AC, with an on-delay setting range 1-30s. To be used for contactors with 110-240V AC/DC coils (F7 to U7, FD to UD). Front mounting by clip-on, connections by attached wires to the...
Moduł tłumiący TeSys K, do styczników LC.K, CA2K. Przeznaczony do stosowania w obwodach sterowania 110-250V AC, zapewnia ochronę RC ograniczając napięcie przejściowe do 3 Uc max. Montaż zatrzaskowy na przedniej części stycznika (bez użycia narzędzi), zawiera wskaźnik LED załączenia zasilania. Sprzedawany...
Moduł tłumiący TeSys K, do styczników LC.K, LP.K, CA.K. Do stosowania przy napięciu obwodu sterowania 130-250V AC lub DC, zapewnia zabezpieczenie warystorowe ograniczające napięcie przejściowe do 2 Uc max. Montaż zatrzaskowy z przodu stycznika (bez u życia narzędzi), zawiera wskaźnik LED załączenia zasilania...