Relay output with 3 independently addressable and switchable contacts for switching electrical loads with mains voltage. Load per contact up to 16A possible. Mains and bus connection, output side: three independent relay contacts. Connections are made by means of screw terminals. Switch cabinet case of flame-resistant polycarbonate, halogen-free, intended for mounting on 35 mm top-hat rail conforming to EN 50022, permissible ambient temperature from 0 to +50°C, protection type IP20, dimensions: 140 x 90 x 59mm, 8 modules at 17.5mm