Multipurpose control unit with capacitive touch function for running up to 20 lighting scenes and individual control of equipment. Central ON/OFF button, backlit in white. Continuous dimming of lighting, or fine adjustment of blinds and other facilities, by turning the dim-ring clockwise or anti-clockwise.
Fully enclosed housing with uniformly smooth glass surface, white. OLED display with intuitive and labelled symbols for control and menu navigation.
Fitted in a single standard Euro backbox to DIN 0606 or UK metal backbox (not included) of minimum depth 50mm. Screws are invisible after fitting.
The control unit is connected to the LUXMATE bus (interchangeable connection) and to the 230VAC power supply. Dimensions: 130 x 92 x 50 mm, weight: 0.3 kg