Device for detecting the horizontal wind direction. Measuring range: 0 - 360°, resolution: 11.25°, accuracy: ±5°, measurement principle: wind vane/opto-electronic, electrical output: 4 - 20mA, load impedance: max. 500 Ohms (for > 13 V DC operating voltage), operating voltage: 8 - 30 V DC or 24 V AC/DC, heater: 24 V DC/AC, max. 20 W, ambient temperature: -30 °C... +70 °C; includes accessories for mounting on cross-piece of the Basic Package and includes 1m cable (6 x 0.2mm² LiYCY) for electrical connection to Basic Package wiring box