MERTEN KNX DALI REG-K.1.16 64 BramkaSCHNEIDER ELECTRIC

files/fotob/1282948.jpg.
MERTEN KNX DALI REG-K.1.16 64 Bramka
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
SPACELOGIC KNX
Nr Katalogowy: 
MTN6725-0001
Kod EAN: 
3606480492167
Symbol Sonepar: 
P01184013
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

KNX DALI gateway REG-K/1/16(64)/64/IP1. The KNX DALI gateway connects KNX to the DALI bus. The gateway is a category I control device with an integrated DALI power supply for the EBs (electronic ballasts / electronic control gear). The device is a Single-Master Controller according to EN 62386 ed/1 and ed/2. It is able to control DALI ECGs ed/1 and ed/2 -also mixed- but according to single master controller it cannot support DALI-2 sensors like movement- and presence detectors, switches etc. It supports the switching and dimming of up to 64 EBs in 16 groups and the control up to 16 scenes. The 64 EBs can be controlled individually or in groups. Error messages of individual EBs or each connected lamp can be transmitted to the KNX and visualised. DALI commissioning and configuration, as well as group assignment and scene setting, can be carried out using: The device (display and operating buttons which can be optionally disabled). Web server functions: Access via the LAN network using a PC, PDA or web panel. Commissioning is also made easier using a WLAN adapter. The internal web pages can be used to start up the device, and to configure, operate and display all important functions. Two separate user profiles with their own password. Effect module with 16 effects and a total of up to 500 commands. Configuring: scenes, effects, service, maintenance, burn-in, operating hours. Operating: device, EBs and groups. Displays: Status and error messages. Integrated color control with max. 16 templates with up to 300 commands. Configurable scenes with brightness and color values. With integrated bus coupler. For installation on DIN rails TH35 according to EN 60715. The bus is connected using a bus connecting terminal. KNX software functions: Switching, dimming and value object per group or EB. Staircase timer function, status objects, delays between status feedbacks. Detailed error messages per EB and group. Test of DALI EBs for emergency lighting with central battery or built-in battery with selectable test intervals. Parallel broadcast triggering of all EBs, switch-on/switch-off. Dimming speeds for relative dimming and dimming values. Dimming value max./min. Various modes (normal, permanent, night, panic). Operating hours counter and automatic burn-in per EB. Supply voltage: AC/DC 100-240 V, 50/60 Hz. Outputs: DALI D+, D-, DC 16-18 V (basic insulation, not SELV), max. 128 mA, short circuit-proof. Interfaces: KNX, Ethernet RJ-45, DALI

Dane techniczne

Napięcie pracy
230 V
Szerokość wyrażona liczbą modułów
4
Zakres napięcia pracy
100 - 240 V
Sposób montażu
Adapter szyny DIN
Model
Interfejs systemu oświetleniowego / DALI
Stopień ochrony (IP)
IP20
Ze wskaźnikiem LED
Tak
Interfejs IR
Nie
System magistralny Powernet
Nie
Wizualizacja
Nie
System magistralny Funkbus (radiowy)
Nie
Protokół
Inne
System magistralny KNX
Tak
System magistralny KNX Secure
Nie
Aktualizowany
Tak
Inne systemy magistralne
Brak
Interfejs radiowy
Nie
System magistralny LON
Nie
Zależny od dostawcy
Nie
System magistralny KNX z transmisją radiową
Nie
System magistralny KNX Secure-RF (radiowy)
Nie
Ochrona przeciwdemontażowa
Nie
Serwer Web
Tak
Komunikacja bezprzewodowa dwukierunkowa
Nie

Pliki do pobrania

Podręcznik użytkownika
Format: pdf
Karta katalogowa
Format: pdf
Katalog produktów / Broszura sprzedaży
Format: pdf
Deklaracja zgodności CE
Format: pdf
Podręcznik użytkownika
Format: pdf
Podręcznik użytkownika
Format: pdf
Katalog produktów / Broszura sprzedaży
Format: pdf
Środowiskowy kodeks postępowania (ECOP)
Format: pdf
Deklaracja zgodności CE
Format: pdf
Podręcznik użytkownika
Format: pdf
Podręcznik użytkownika
Format: pdf
Deklaracja EPD
Format: pdf
Certyfikat RoHS
Format: pdf
Deklaracja REACH
Format: pdf
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar