MERTEN KNX FUSION Regulator temp.dotykowy S.mSCHNEIDER ELECTRIC

files/fotob/507929.jpg.
MERTEN KNX FUSION Regulator temp.dotykowy S.m
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
SPACELOGIC KNX
Nr Katalogowy: 
MTN6215-0310
Kod EAN: 
3606480918070
Symbol Sonepar: 
P01802178
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

KNX Multitouch Pro. For System M. Comfortable room controller for controlling up to 32 room functions and the room temperature. All functions are displayed on a touch screen and are called up using simple finger movements. The user chooses from 3 interface designs that can be freely assigned to the room functions. The room temperature control can be shown in 2 different designs. With room temperature control unit, display and connection for the remote sensor. The room temperature control unit can be used for heating and cooling with infinitely adjustable KNX valve drives or to trigger switch actuators and heating actuators. ETS device functions: Switch-on behaviour of the user interface. Proximity function: The display and the start screen only become visible when approached. Gesture function: The device recognises a gesture (horizontal or vertical swipe movement) and triggers a function. In this way, the light can be switched on when you enter the room, for example. Cleaning mode: For a specific period of time, neither touches nor gestures are detected. Adjusting the background lighting. Setting the screen saver. With integrated bus coupler. The bus is connected using a bus connecting terminal. KNX software functions: Control unit/push-button: Switching, toggling, dimming (single/dual-surface), blind (single/dual-surface). Pulse edges trigger 1-, 2-, 4- or 8-bit telegrams, pulse edges with 2-byte telegrams, 8-bit linear regulator, scene retrieval, scene saving, signal function, fan control, operating modes. Setpoint adjustment. Functions of the room temperature control unit: Controller type: 2-step controller, continuous-action PI control, switching PI control (PWM). Output: continuous in the range 0 to 100% or switching ON/OFF. Controller mode: Heating with one controller output. Cooling with one controller output. Heating and cooling with separate controller outputs. 2-step heating with 2 control outputs. 2-step cooling with 2 control outputs. 2-step heating and cooling with 4 control outputs. Operating modes: Comfort, comfort extension, standby (ECO), night reduction, frost/heat protection. Move all setpoints. Save all setpoint temperatures and operating modes when reset. External temperature monitoring. Additional output of the control value as 1 byte value on the PWM. Signal function for the actual temperature, valve protection function. Scene function. Operation: Touch display. Note: Programmable with ETS4 and higher. Contents: With bus connecting terminal and supporting plate

Dane techniczne

Liczba punktów sterowania
32
Min. głębokość puszki montażowej
40 mm
Kolor
Czarny
Sposób montażu
Montaż podtynkowy
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Zabezpieczenie powierzchni
Stan surowy
Gatunek materiału
Inne
Wykończenie powierzchni
Nie dotyczy
Z wyświetlaczem
Tak
Z wyłącznikiem czasowym
Nie
Zintegrowany odbiornik DCF77
Nie
Komunikacja bezprzewodowa dwukierunkowa
Nie
Czujnik podczerwieni
Nie
System magistralny Powernet
Nie
Z zabezpieczeniem przed kradzieżą/demontażem
Nie
System magistralny Funkbus (radiowy)
Nie
Wskaźnik stanu-LED
Nie
Ręczna nastawa wartości zadanej
Tak
System magistralny KNX
Tak
Zegar sterujący
Tak
Ze złączem magistrali
Tak
Przezroczysty
Nie
Regulator temperatury
Tak
Inne systemy magistralne
Brak
System magistralny LON
Nie
Przycisk obecności
Tak
System magistralny KNX z transmisją radiową
Nie
Jednostka centralna do nadajników / członów wykonawczych
Tak

Pliki do pobrania

Deklaracja REACH
Format: pdf
Podręcznik użytkownika
Format: pdf
Certyfikat RoHS
Format: pdf
Karta katalogowa
Format: pdf
Katalog produktów / Broszura sprzedaży
Format: pdf
Deklaracja zgodności CE
Format: pdf
Deklaracja EPD
Format: pdf
Katalog produktów / Broszura sprzedaży
Format: pdf
Środowiskowy kodeks postępowania (ECOP)
Format: pdf

Produkty powiązane i akcesoria

MERTEN M-ELEGANCE brylant Ramka 1-krotna szklana

Opis produktu

Merten, M-Elegance szkło, ramka pojedyncza, brylantowy, to osprzęt serii Merten marki Schneider Electric. Ramka pojedyncza ma wykończenie powierzchni w kolorze brylantowym. Produkt charakteryzuje się stopniem ochrony IP20. Do produkcji elementu wykorzystano szkło. Produkt jest montowany poziomo lub pionowo

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Biały
Materiał
Szkło
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Naturalne szkło
Wykończenie powierzchni
Błyszczący
Z ramką montażową
Nie
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Z pokrywą uchylną
Nie
Przezroczysty
Tak
Wersja o płaskiej powierzchni
Tak
Odporność udarowa
IK02
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Porównaj
MTN404119
MERTEN M-ELEGANCE brylant Ramka 1-krotna szklana
Szybki podgląd: Opis i parametry
MERTEN M-ELEGANCE buk Ramka 1-krotna drewno

Opis produktu

Merten, M-Elegance drewno, ramka pojedyncza, buk, to osprzęt serii Merten marki Schneider Electric. Ramka pojedyncza ma wykończenie powierzchni w kolorze buk. Produkt charakteryzuje się stopniem ochrony IP20. Do produkcji elementu wykorzystano drewno. Produkt jest montowany poziomo lub pionowo.

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba łączników
1
Szerokość
90 mm
Wysokość
90 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Drewno
Materiał
Drewno
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Inne
Wykończenie powierzchni
Matowy
Wersja o płaskiej powierzchni
Tak
Do instalacji podtynkowych
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Przezroczysty
Nie
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Nie
Porównaj
MTN4051-3470
MERTEN M-ELEGANCE buk Ramka 1-krotna drewno
Szybki podgląd: Opis i parametry
Brak zdjęcia

Opis produktu

Merten, M-Elegance metal, ramka pojedyncza, chrom, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące wykończenie powierzchni w kolorze chromu. Produkt charakteryzuje się stopniem ochrony IP20

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Chrom
Materiał
Metal
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Inne
Wykończenie powierzchni
Błyszczący
Z ramką montażową
Nie
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Przezroczysty
Nie
Wersja o płaskiej powierzchni
Tak
Z pokrywą uchylną
Nie
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Porównaj
MTN403139
MERTEN M-ELEGANCE chrom Ramka 1-krotna metal
Szybki podgląd: Opis i parametry
MERTEN M-ELEGANCE diament Ramka 1-krotna szklana

Opis produktu

Merten, System M-Elegance, ramka pojedyncza szkło, diamentowy, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące wykończe nie powierzchni w kolorze diamentowym. Produkt charakteryzuje się stopniem ochrony IP20. Do produkcji ramki wykorzystano tworzywo termoplastyczne o zwiększonej odporności...

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Wysokość
90 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Srebro
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Błyszczący
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Przezroczysty
Nie
Z pokrywą uchylną
Nie
Porównaj
MTN4010-3260
MERTEN M-ELEGANCE diament Ramka 1-krotna szklana
Szybki podgląd: Opis i parametry
MERTEN M-ELEGANCE mahoń Ramka 1-krotna szklana

Opis produktu

Merten, System M-Elegance, ramka pojedyncza szkło, mahoniowy, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące wykończenie powierzchni w kolorze mahoniowym. Produkt charakteryzuje się stopniem ochrony IP20. Do produkcji ramki wykorzystano tworzywo termoplastyczne o zwiększonej odporności...

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba łączników
1
Szerokość
90 mm
Wysokość
90 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Brązowy
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Błyszczący
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Przezroczysty
Nie
Z pokrywą uchylną
Nie
Porównaj
MTN4010-3215
MERTEN M-ELEGANCE mahoń Ramka 1-krotna szklana
Szybki podgląd: Opis i parametry
MERTEN M-ELEGANCE onyks Ramka 1-krotna szklana

Opis produktu

Merten, M-Elegance szkło, ramka pojedyncza, onyksowy, to osprzęt serii Merten marki Schneider Electric. Ramka pojedyncza ma wykończenie po wierzchni w kolorze onyksowym. Produkt charakteryzuje się stopniem ochrony IP20. Do produkcji elementu wykorzystano szkło. Produkt jest montowany poziomo lub pionowo

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Inne
Materiał
Szkło
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Naturalne szkło
Wykończenie powierzchni
Błyszczący
Wersja o płaskiej powierzchni
Tak
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Z ramką montażową
Nie
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Z pokrywą uchylną
Nie
Przezroczysty
Tak
Porównaj
MTN404103
MERTEN M-ELEGANCE onyks Ramka 1-krotna szklana
Szybki podgląd: Opis i parametry
MERTEN M-ELEGANCE orzech Ramka 1-krotna drewno

Opis produktu

Merten, M-Elegance drewno, ramka pojedyncza, orzech, to osprzęt serii Merten marki Schneider Electric. Ramka pojedyncza ma wykończenie pow ierzchni w kolorze orzech. Produkt charakteryzuje się stopniem ochrony IP20. Do produkcji elementu wykorzystano drewno. Produkt jest montowany poziomo lub pionowo

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Drewno
Materiał
Drewno
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Inne
Wykończenie powierzchni
Matowy
Z ramką montażową
Nie
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Przezroczysty
Nie
Do zabudowy
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Nie
Porównaj
MTN4051-3473
MERTEN M-ELEGANCE orzech Ramka 1-krotna drewno
Szybki podgląd: Opis i parametry
MERTEN M-ELEGANCE srebrny plat. Ramka 1-krotna metal

Opis produktu

Merten, M-Elegance metal, ramka pojedyncza, srebrny platynowy, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące wykończenie powierzchni w kolorze srebrnym platynowym. Produkt charakteryzuje się stopniem ochrony IP20

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Platyna
Materiał
Metal
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Inne
Wykończenie powierzchni
Błyszczący
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Przezroczysty
Nie
Z pokrywą uchylną
Nie
Porównaj
MTN403160
MERTEN M-ELEGANCE srebrny plat. Ramka 1-krotna metal
Szybki podgląd: Opis i parametry
MERTEN M-ELEGANCE szary met. Ramka 1-krotna metal

Opis produktu

Merten, M-Elegance metal, ramka pojedyncza, szary metaliczny, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące wykończenie powierzchni w kolorze szarym metalicznym. Produkt charakteryzuje się stopniem ochrony IP20

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Szary
Materiał
Metal
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Inne
Wykończenie powierzchni
Błyszczący
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Przezroczysty
Nie
Z pokrywą uchylną
Nie
Porównaj
MTN403114
MERTEN M-ELEGANCE szary met. Ramka 1-krotna metal
Szybki podgląd: Opis i parametry
MERTEN M-ELEGANCE szmaragd Ramka 1-krotna szklana

Opis produktu

Merten, M-Elegance szkło, ramka pojedyncza, szmaragdowy, to osprzęt serii Merten marki Schneider Electric. Ramka pojedyncza ma wykończenie powierzchni w kolorze szmaragdowym. Produkt charakteryzuje się stopniem ochrony IP20. Do produkcji elementu wykorzystano szkło. Produkt jest montowany poziomo lub...

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Zielony
Materiał
Szkło
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Naturalne szkło
Wykończenie powierzchni
Błyszczący
Wersja o płaskiej powierzchni
Tak
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Z ramką montażową
Nie
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Z pokrywą uchylną
Nie
Przezroczysty
Tak
Porównaj
MTN404104
MERTEN M-ELEGANCE szmaragd Ramka 1-krotna szklana
Szybki podgląd: Opis i parametry
MERTEN M-ELEGANCE wenge Ramka 1-krotna drewno

Opis produktu

Merten, M-Elegance drewno, ramka pojedyncza, wenge, to osprzęt serii Merten marki Schneider Electric. Ramka pojedyncza ma wykończenie powi erzchni w kolorze wenge. Produkt charakteryzuje się stopniem ochrony IP20. Do produkcji elementu wykorzystano drewno. Produkt jest montowany poziomo lub pionowo

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Drewno
Materiał
Drewno
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Inne
Wykończenie powierzchni
Matowy
Wersja o płaskiej powierzchni
Tak
Do instalacji podtynkowych
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Przezroczysty
Nie
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Nie
Porównaj
MTN4051-3471
MERTEN M-ELEGANCE wenge Ramka 1-krotna drewno
Szybki podgląd: Opis i parametry
MERTEN M-ELEGANCE wiśnia Ramka 1-krotna drewno

Opis produktu

Merten, M-Elegance drewno, ramka pojedyncza, wiśnia, to osprzęt serii Merten marki Schneider Electric. Ramka pojedyncza ma wykończenie powierzchni w kolorze wiśnia. Produkt charakteryzuje się stopniem ochrony IP20. Do produkcji elementu wykorzystano drewno. Produkt jest montowany poziomo lub pionowo.

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba łączników
1
Szerokość
90 mm
Wysokość
90 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Inne
Materiał
Drewno
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Inne
Wykończenie powierzchni
Matowy
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Nie
Wersja o płaskiej powierzchni
Tak
Do instalacji podtynkowych
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Przezroczysty
Nie
Porównaj
MTN4051-3472
MERTEN M-ELEGANCE wiśnia Ramka 1-krotna drewno
Szybki podgląd: Opis i parametry
MERTEN M-PLAN aluminium Ramka 1-krotna

Opis produktu

Merten, M-Plan, ramka pojedyncza, aluminiowy, to osprzęt serii Merten marki Schneider Electric. Ramka pojedyncza charakteryzuje się stopni em ochrony IP20. Produkt ma wykończenie powierzchni w kolorze aluminiowym. Do produkcji elementu wykorzystano poliwęglan. Produkt jest montowany podtynkowo

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
85.8 mm
Szerokość wbudowania
0 mm
Wysokość
83.4 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Aluminium
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Matowy
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Nie
Wersja o płaskiej powierzchni
Tak
Do instalacji podtynkowych
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Przezroczysty
Nie
Porównaj
MTN486160
MERTEN M-PLAN aluminium Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN M-PLAN antracyt Ramka 1-krotna

Opis produktu

Merten, M-Plan, ramka pojedyncza, antracytowy, to osprzęt serii Merten marki Schneider Electric. Ramka pojedyncza charakteryzuje się stopn iem ochrony IP20. Produkt ma wykończenie powierzchni w kolorze antracytowym. Do produkcji elementu wykorzystano poliwęglan. Produkt jest montowany podtynkowo

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Numer RAL (zbliżony)
7024
Szerokość
85.8 mm
Szerokość wbudowania
0 mm
Wysokość
83.4 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Antracyt
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Matowy
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Tak
Miejsce na etykietę/oznaczenie
Nie
Wersja o płaskiej powierzchni
Tak
Do instalacji podtynkowych
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Przezroczysty
Nie
Porównaj
MTN486114
MERTEN M-PLAN antracyt Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN M-PLAN biały active połysk Ramka 1-krotna

Opis produktu

Merten, M-Plan, ramka pojedyncza, biały active, to osprzęt serii Merten marki Schneider Electric. Ramka pojedyncza charakteryzuje się stopniem ochrony IP20. Do produkcji elementu wykorzystano poliwęglan. Produkt jest montowany podtynkowo

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Numer RAL (zbliżony)
9016
Szerokość
85.8 mm
Szerokość wbudowania
0 mm
Wysokość
83.4 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Biały
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Błyszczący
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Nie
Przezroczysty
Nie
Wersja o płaskiej powierzchni
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Porównaj
MTN515125
MERTEN M-PLAN biały active połysk Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN M-PLAN biały połysk Ramka 1-krotna

Opis produktu

Merten, M-Plan, ramka pojedyncza, biały polarny, to osprzęt serii Merten marki Schneider Electric. Ramka pojedyncza charakteryzuje się stopniem ochrony IP20. Do produkcji elementu wykorzystano poliwęglan. Produkt jest montowany podtynkowo

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Numer RAL (zbliżony)
9010
Szerokość
85.8 mm
Szerokość wbudowania
0 mm
Wysokość
83.4 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Inne
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Błyszczący
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Nie
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Przezroczysty
Nie
Porównaj
MTN515119
MERTEN M-PLAN biały połysk Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN M-PURE aluminium Ramka 1-krotna

Opis produktu

Merten, System M-Pure, ramka pojedyncza, aluminiowy, to osprzęt serii Merten marki Schneider Electric. Ramka ma matowe wykończenie powierz chni w kolorze aluminium. Produkt charakteryzuje się stopniem ochrony IP20. Do produkcji ramki wykorzystano tworzywo termoplastyczne o zwiększonej odporności na promieniowanie...

Dane techniczne

Głębokość
10 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
83 mm
Wysokość
83 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Aluminium
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Matowy
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Nie
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Przezroczysty
Nie
Porównaj
MTN4010-3660
MERTEN M-PURE aluminium Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN M-PURE antracyt Ramka 1-krotna

Opis produktu

Merten, System M-Pure, ramka pojedyncza, antracytowy, to osprzęt serii Merten marki Schneider Electric. Ramka ma matowe wykończenie powier zchni w kolorze antracytowym. Produkt charakteryzuje się stopniem ochrony IP20. Do produkcji ramki wykorzystano tworzywo termoplastyczne o zwiększonej odporności...

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Numer RAL (zbliżony)
7024
Szerokość
82.7 mm
Szerokość wbudowania
0 mm
Wysokość
82.7 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Antracyt
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Matowy
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Przezroczysty
Nie
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Nie
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Tak
Odporność udarowa
IK02
Porównaj
MTN4010-3614
MERTEN M-PURE antracyt Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN M-PURE biały Ramka 1-krotna

Opis produktu

Merten, System M-Pure, ramka pojedyncza, biały active, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące wykończenie powierzchni w kolorze białym active. Produkt charakteryzuje się stopniem ochrony IP20. Do produkcji ramki wykorzystano tworzywo termopla styczne o zwiększonej odporności...

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Numer RAL (zbliżony)
9016
Szerokość
82.7 mm
Wysokość
82.7 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Biały
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Błyszczący
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Przezroczysty
Nie
Z pokrywą uchylną
Nie
Wersja o płaskiej powierzchni
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Porównaj
MTN4010-3625
MERTEN M-PURE biały Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN M-SMART biały active połysk Ramka 1-krotna

Opis produktu

Merten, M-Smart, ramka pojedyncza, biały active, to osprzęt serii Merten marki Schneider Electric. Ramka pojedyncza charakteryzuje się sto pniem ochrony IP20. Produkt ma wykończenie powierzchni w kolorze białym active. Do produkcji elementu wykorzystano poliwęglan. Produkt jest montowany podtynkowo

Dane techniczne

Głębokość
10.1 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Numer RAL (zbliżony)
9016
Szerokość
80.5 mm
Szerokość wbudowania
0 mm
Wysokość
80.5 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Biały
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Błyszczący
Z ramką montażową
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Nie
Przezroczysty
Nie
Wersja o płaskiej powierzchni
Tak
Do zabudowy
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Porównaj
MTN478125
MERTEN M-SMART biały active połysk Ramka 1-krotna
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar