MERTEN KNX MULTI PLUS Regulator temp.dotykowy DLSCHNEIDER ELECTRIC

files/fotob/507930.jpg.
MERTEN KNX MULTI PLUS Regulator temp.dotykowy DL
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
SPACELOGIC KNX
Nr Katalogowy: 
MTN6215-5910
Kod EAN: 
3606480918087
Symbol Sonepar: 
P01630081
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

KNX Multitouch Pro. For System Design. Comfortable room controller for controlling up to 32 room functions and the room temperature. All functions are displayed on a touch screen and are called up using simple finger movements. The user chooses from 3 interface designs that can be freely assigned to the room functions. The room temperature control can be shown in 2 different designs. With room temperature control unit, display and connection for the remote sensor. The room temperature control unit can be used for heating and cooling with infinitely adjustable KNX valve drives or to trigger switch actuators and heating actuators. ETS device functions: Switch-on behaviour of the user interface. Proximity function: The display and the start screen only become visible when approached. Gesture function: The device recognises a gesture (horizontal or vertical swipe movement) and triggers a function. In this way, the light can be switched on when you enter the room, for example. Cleaning mode: For a specific period of time, neither touches nor gestures are detected. Adjusting the background lighting. Setting the screen saver. With integrated bus coupler. The bus is connected using a bus connecting terminal. KNX software functions: Control unit/push-button: Switching, toggling, dimming (single/dual-surface), blind (single/dual-surface). Pulse edges trigger 1-, 2-, 4- or 8-bit telegrams, pulse edges with 2-byte telegrams, 8-bit linear regulator, scene retrieval, scene saving, signal function, fan control, operating modes. Setpoint adjustment. Functions of the room temperature control unit: Controller type: 2-step controller, continuous-action PI control, switching PI control (PWM). Output: continuous in the range 0 to 100% or switching ON/OFF. Controller mode: Heating with one controller output. Cooling with one controller output. Heating and cooling with separate controller outputs. 2-step heating with 2 control outputs. 2-step cooling with 2 control outputs. 2-step heating and cooling with 4 control outputs. Operating modes: Comfort, comfort extension, standby (ECO), night reduction, frost/heat protection. Move all setpoints. Save all setpoint temperatures and operating modes when reset. External temperature monitoring. Additional output of the control value as 1 byte value on the PWM. Signal function for the actual temperature, valve protection function. Scene function. Operation: Touch display. Note: Programmable with ETS4 and higher. Contents: With bus connecting terminal and supporting plate

Dane techniczne

Liczba punktów sterowania
32
Min. głębokość puszki montażowej
40 mm
Kolor
Czarny
Sposób montażu
Montaż podtynkowy
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Zabezpieczenie powierzchni
Stan surowy
Gatunek materiału
Inne
Wykończenie powierzchni
Nie dotyczy
Z wyświetlaczem
Tak
Z wyłącznikiem czasowym
Nie
Zintegrowany odbiornik DCF77
Nie
Komunikacja bezprzewodowa dwukierunkowa
Nie
Czujnik podczerwieni
Nie
System magistralny Powernet
Nie
Z zabezpieczeniem przed kradzieżą/demontażem
Nie
System magistralny Funkbus (radiowy)
Nie
Wskaźnik stanu-LED
Nie
Ręczna nastawa wartości zadanej
Tak
System magistralny KNX
Tak
Zegar sterujący
Nie
Ze złączem magistrali
Tak
Przezroczysty
Nie
Regulator temperatury
Tak
Inne systemy magistralne
Brak
System magistralny LON
Nie
Przycisk obecności
Tak
System magistralny KNX z transmisją radiową
Nie
Jednostka centralna do nadajników / członów wykonawczych
Tak

Pliki do pobrania

Deklaracja REACH
Format: pdf
Podręcznik użytkownika
Format: pdf
Certyfikat RoHS
Format: pdf
Karta katalogowa
Format: pdf
Katalog produktów / Broszura sprzedaży
Format: pdf
Deklaracja zgodności CE
Format: pdf
Etykieta środowiskowa
Format: pdf
Katalog produktów / Broszura sprzedaży
Format: pdf
Środowiskowy kodeks postępowania (ECOP)
Format: pdf

Produkty powiązane i akcesoria

MERTEN D-LIFE antracyt Ramka 1-krotna

Opis produktu

Merten, System D-Life, ramka 1-krotna, antracytowy, to osprzęt serii Merten marki Schneider Electric. Ramka ma matowe wykończenie powierzchni w kolorze antracytowym. Produkt charakteryzuje się stopniem ochrony IP20 oraz posiada następujące wymiary: wysokość 90 mm, szero kość 90 mm oraz głębokość 12 mm...

Dane techniczne

Głębokość
12 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Antracyt
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Matowy
Wersja o płaskiej powierzchni
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Przezroczysty
Nie
Do zabudowy
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Nie
Odporność udarowa
IK02
Z ramką montażową
Nie
Do instalacji podtynkowych
Tak
Porównaj
MTN4010-6534
MERTEN D-LIFE antracyt Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN D-LIFE biały lotus Ramka 1-krotna

Opis produktu

Merten, System D-Life, ramka 1-krotna, biały lotus, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące wykończenie powierzchni w kolorze biały lotos. Produkt charakteryzuje się stopniem ochrony IP20 oraz posiada następujące wymiary: wysokość 90 mm, szero kość 90 mm oraz głębokość 12 mm...

Dane techniczne

Głębokość
12 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Numer RAL (zbliżony)
9003
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Biały
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Stan surowy
Montaż podtynkowy
Tak
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Błyszczący
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Przezroczysty
Nie
Z ramką montażową
Nie
Odporność udarowa
IK02
Wersja o płaskiej powierzchni
Nie
Do kanałów podłogowych
Nie
Model antybakteryjny
Nie
Z pokrywą uchylną
Nie
Do instalacji podtynkowych
Tak
Do zabudowy
Nie
Porównaj
MTN4010-6535
MERTEN D-LIFE biały lotus Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN D-LIFE biel kryształowa Ramka 1-krotna

Opis produktu

Merten, System D-Life, ramka 1-krotna, biel kryształowa, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące powierzchni w kolorze kryształowym. Produkt charakteryzuje się stopniem ochrony IP20 oraz posiada następujące wymiary: wysokość 90 mm, szerokość 90 mm oraz głębokość 12 mm. Ramka...

Dane techniczne

Głębokość
12 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Inne
Materiał
Szkło
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Naturalne szkło
Wykończenie powierzchni
Błyszczący
Z ramką montażową
Nie
Do zabudowy
Nie
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Nie
Do kanałów podłogowych
Nie
Z pokrywą uchylną
Nie
Przezroczysty
Nie
Porównaj
MTN4010-6520
MERTEN D-LIFE biel kryształowa Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN D-LIFE czerń onyksowy Ramka 1-krotna

Opis produktu

Merten, System D-Life, ramka 1-krotna, czarny onyksowy, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące powierzchni w k olorze onyksowym. Produkt charakteryzuje się stopniem ochrony IP20 oraz posiada następujące wymiary: wysokość 90 mm, szerokość 90 mm oraz głębokość 12 mm. Ramka wykonana...

Dane techniczne

Głębokość
12 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Inne
Materiał
Szkło
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Naturalne szkło
Wykończenie powierzchni
Błyszczący
Z ramką montażową
Nie
Do zabudowy
Nie
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Nie
Do kanałów podłogowych
Nie
Z pokrywą uchylną
Nie
Przezroczysty
Nie
Porównaj
MTN4010-6503
MERTEN D-LIFE czerń onyksowy Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN D-LIFE mocca metalik Ramka 1-krotna

Opis produktu

Merten, System D-Life, ramka 1-krotna, mocca metalik, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące wykończenie powie rzchni w kolorze mokka metalik. Produkt charakteryzuje się stopniem ochrony IP20 oraz posiada następujące wymiary: wysokość 90 mm, szerokość 90 mm oraz głębokość...

Dane techniczne

Głębokość
12 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Brąz
Materiał
Metal
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Stal szlachetna
Wykończenie powierzchni
Błyszczący
Wersja o płaskiej powierzchni
Nie
Do kanałów podłogowych
Nie
Z pokrywą uchylną
Nie
Z ramką montażową
Nie
Do instalacji podtynkowych
Tak
Do zabudowy
Nie
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Przezroczysty
Nie
Porównaj
MTN4010-6552
MERTEN D-LIFE mocca metalik Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN D-LIFE nikiel Ramka 1-krotna

Opis produktu

Merten, System D-Life, ramka 1-krotna, nikiel, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące wykończenie powierzchni w kolorze niklu. Produkt charakteryzuje się stopniem ochrony IP20 oraz posiada następujące wymiary: wysokość 90 mm, szerokość 90 mm oraz głębokość 12 mm

Dane techniczne

Głębokość
12 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Inne
Materiał
Metal
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Stal szlachetna
Wykończenie powierzchni
Błyszczący
Do zabudowy
Nie
Do kanałów elektroinstalacyjnych
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Nie
Z ramką montażową
Tak
Z pokrywą uchylną
Nie
Przezroczysty
Nie
Porównaj
MTN4010-6550
MERTEN D-LIFE nikiel Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN D-LIFE piasek sahary Ramka 1-krotna

Opis produktu

Merten, System D-Life, ramka 1-krotna, piasek sahary, to osprzęt serii Merten marki Schneider Electric. Ramka ma matowe wykończenie powierzchni w kolorze piasku sahary. Produkt charakteryzuje się stopniem ochrony IP20 oraz posiada następujące wymiary: wysokość 90 mm, sz erokość 90 mm oraz głębokość 12...

Dane techniczne

Głębokość
12 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Beżowy
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Matowy
Do zabudowy
Nie
Do kanałów elektroinstalacyjnych
Nie
Z pokrywą uchylną
Nie
Z ramką montażową
Nie
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Nie
Do kanałów podłogowych
Nie
Miejsce na etykietę/oznaczenie
Nie
Przezroczysty
Nie
Porównaj
MTN4010-6533
MERTEN D-LIFE piasek sahary Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN D-LIFE stal nierdzewna Ramka 1-krotna

Opis produktu

Merten, System D-Life, ramka 1-krotna, stal nierdzewna, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące wykończenie powierzchni w kolorze stali nierdzewnej. Produkt charakteryzuje się stopniem ochrony IP20 oraz posiada następujące wymiary: wysokość 90 mm, szerokość 90 mm oraz głębokość...

Dane techniczne

Głębokość
12 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Średnica otworu montażowego
60 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Stal szlachetna
Materiał
Tworzywo sztuczne
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Tworzywo termoplastyczne
Wykończenie powierzchni
Błyszczący
Wersja o płaskiej powierzchni
Nie
Do kanałów podłogowych
Nie
Z pokrywą uchylną
Nie
Przezroczysty
Nie
Odporność udarowa
IK02
Do zabudowy
Nie
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Z ramką montażową
Nie
Do instalacji podtynkowych
Tak
Porównaj
MTN4010-6536
MERTEN D-LIFE stal nierdzewna Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN D-LIFE szampan metalik Ramka 1-krotna

Opis produktu

Merten, System D-Life, ramka 1-krotna, szampan metalik, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące wykończenie pow ierzchni w kolorze szampan metalik. Produkt charakteryzuje się stopniem ochrony IP20 oraz posiada następujące wymiary: wysokość 90 mm, szerokość 90 mm oraz głębokość...

Dane techniczne

Głębokość
12 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Beżowy
Materiał
Metal
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Lakierowanie
Bezhalogenowe
Tak
Gatunek materiału
Stal szlachetna
Wykończenie powierzchni
Błyszczący
Do instalacji podtynkowych
Tak
Wersja o płaskiej powierzchni
Nie
Do kanałów podłogowych
Nie
Z pokrywą uchylną
Nie
Z ramką montażową
Nie
Przezroczysty
Nie
Do zabudowy
Nie
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Porównaj
MTN4010-6551
MERTEN D-LIFE szampan metalik Ramka 1-krotna
Szybki podgląd: Opis i parametry
MERTEN D-LIFE łupek polerowany Ramka 1-krotna

Opis produktu

Merten, System D-Life, ramka 1-krotna, łupek polerowany, to osprzęt serii Merten marki Schneider Electric. Ramka ma lśniące wykończenie powierzchni w kolorze łupek polerowany. Produkt charakteryzuje się stopniem ochrony IP20 oraz posiada następujące wymiary: wysokość 90 mm, szerokość 90 mm oraz głębokość...

Dane techniczne

Głębokość
12 mm
Liczba jednostek
1
Liczba jednostek w pionie
1
Liczba jednostek w poziomie
1
Liczba modułów w pionie (dla systemów modułowych)
0
Liczba modułów w poziomie (dla systemów modułowych)
0
Liczba łączników
1
Szerokość
90 mm
Szerokość wbudowania
0 mm
Wysokość
90 mm
Wysokość wbudowania
0 mm
Kierunek montażu
Poziomy i pionowy
Kolor
Inne
Materiał
Kamień
Stopień ochrony (IP)
IP20
Sposób mocowania
Montaż zaciskowy/śrubowy
Zabezpieczenie powierzchni
Stan surowy
Bezhalogenowe
Tak
Gatunek materiału
Łupek dachowy
Wykończenie powierzchni
Błyszczący
Do zabudowy
Nie
Do kanałów elektroinstalacyjnych
Nie
Miejsce na etykietę/oznaczenie
Nie
Do instalacji podtynkowych
Tak
Z ramką montażową
Nie
Wersja o płaskiej powierzchni
Nie
Do kanałów podłogowych
Nie
Z pokrywą uchylną
Nie
Przezroczysty
Nie
Porównaj
MTN4010-6547
MERTEN D-LIFE łupek polerowany Ramka 1-krotna
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar