MV500 protective lens barrel glass Degree of protection IP67 for MV500 devices Front pane: glass Enclosure: metal For lens length without/with built-in ring light 48.5 mm/23.9 mm For lens width without/with built-in ring light 60.4 mm/41.6 mm Suitable for lenses (MLFB): 6GF9001-1BL01,..-1BF01, ...- 1BG01,...- 1BH01,...- 1BJ01 6GF3540-8EA03-0LL0 Suitable lamps (MLFB): 6GF3540-8DA33, …8DA41, …8D42 WxHxD (external, mm) 65x65x65 Scope of delivery: Protective barrel with mounted O-ring and pane