SCALANCE S615 LAN router; for protection of devices/networks in automation technology and for protection of industrial communication by means of VPN and firewall; Further functions: address conversion (NAT/NAPT), connection to SINEMA RC, 5-port switch, 1x dig. input, 1x digital output. SCALANCE S615 transfer rate 10 Mbps, 100 Mbps, address translation (NAT/NAPT), connection to SINEMA RC, 5-port switch, 1x dig. input, 1x digital output. For protecting devices/networks in automation technology and for securing industrial communication by means of VPN and firewall. SCALANCE S is optimized for use in automation and industrial environments, and meets the specific requirements of automation systems, such as easy upgrades of existing systems, simple installation and minimal downtimes in an error case. Protection of industrial automation networks against unauthorized access and establishment of a DMZ (protected zone). This way the data exchange with other networks is made possible without having to grant direct access to the production network. Checking and filtering of data traffic by integrated firewall and thus protection against incorrect operation, prevention of impermissible access and avoiding faults and communication overload. Trouble-free integration into existing networks without repeated configuration of terminal nodes or setting up new IP subnets. Comprehensive protection thanks to flexible cell protection concept. The devices are rugged and industrial-grade. The accessories include comprehensive software, removable media, FastConnect plug-in connectors, stripping tools, plug-in transceivers and cables that perfectly round off the system
Industrial Ethernet Insert 1GE for modular outlet base module, Interchangeable insert with 1 x 1000 Mbit RJ45 interface 1 pack=4 units. SIMATIC NETInsert 1 GE for Modular Outlet
Industrial Ethernet FastConnect stripping tool, Stripping tool for fast stripping of the IE FastConnect cables SIMATIC NETIE FastConnect Stripping Tool
Energy cable, 2-wire power line, stranded wire, 2x 0.75 mm2, trailable Delivery unit max. 2000 m minimum order quantity 20 m sold by the meter SIMATIC NETEnergy cable 2 x 0.75
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-20 - 80 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-20 - 80 °C
Liczba żył
2
Napięcie znamionowe
600 - 600 V
Napięcie znamionowe
600 V
Odporność temperaturowa
-20 - 80 °C
Przybliżona średnica zewnętrzna
7.4 mm
Prąd znamionowy
6 A
Znamionowy przekrój żyły
0.75 mm2
Średnica żyły
1.3 mm
Kolor zewnętrznej powłoki
Szary
Żyła ochronna
Nie
Połączenie 2
Brak
Materiał powłoki zewnętrznej
Polichlorek winylu (PVC)
Połączenie 1
Inne
Kolor powłoki/izolacji
Szary
Stopień ochrony (IP)
Inne
Bezhalogenowy zgodnie z IEC 60754-3
Nie
Klasa kwasowości wg EN 13501-6
Brak
Przewód spiralny
Nie
Klasa wytwarzania płonących kropel/cząstek wg EN 13501-6
Brak
Z wyłącznikiem (na kablu)
Nie
Bezhalogenowy zgodnie z IEC 60754-1
Nie
System złączy wtykowych zależny od systemu instalacji
Industrial Ethernet FC TP Standard cable, GP 2x2 (PROFINET Type A), TP installation cable for connection to IE FC RJ45 2x2, for universal use, 4-core, shielded CAT 5E, sold by the meter, delivery unit max. 4000 m minimum order quantity 20 m. SIMATIC NETCablesFor use in automotive industry, in mechanical...
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 75 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-40 - 75 °C
Liczba skrętek
2
Liczba żył
4
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
49 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
49 mm
Min. dopuszczalny promień zginania w instalacjach stałych
IE FC TP Standard Cable GP 2x2 (PROFINET Type A), CAT5E, bus cable 4-wire, shielded, special configuration for quick assembly to IE FC RJ45 plug 2x2, 100 m. SIMATIC NETCablesFor use in automotive industry, in mechanical engineering (robotics and trailing cable applications), in energy automation, in...
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 75 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-40 - -40 °C
Liczba skrętek
2
Liczba żył
4
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
49 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
49 mm
Min. dopuszczalny promień zginania w instalacjach stałych
IE FC TP Standard Cable 2x2, (PROFINET Type A), CAT5E, bus cable 4-wire, shielded special configuration for quick assembly to IE FC RJ45 plug 2x2, 200 m
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 75 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-40 - 60 °C
Liczba skrętek
2
Liczba żył
4
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
49 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
49 mm
Min. dopuszczalny promień zginania w instalacjach stałych
Industrial Ethernet FC TP Trailing Cable, 2x2 (PROFINET type C), TP installation cable for connection to FC outlet RJ45, for cable carrier applications, 4-core, shielded, Cat5e, sold by the meter (4 million bending cycles), max. delivery unit 2000 m, minimum order quantity 20 m. SIMATIC NETCablesSuitable...
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 75 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-20 - 75 °C
Liczba skrętek
2
Liczba żył
4
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
49 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
49 mm
Min. dopuszczalny promień zginania w instalacjach stałych
Industrial Ethernet FC TP marine cable, TP installation cable for connection to FC outlet RJ45, shipbuilding certified, 4-core, shielded, Cat5e, sold by the meter, delivery unit max. 1000 m, minimum order quantity 20 m. SIMATIC NETCablesFor marine and offshore use.Time is saved thanks to easy and quick...
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-25 - 70 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
85 °C
Liczba skrętek
2
Liczba żył
4
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
97.5 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
97.5 mm
Min. dopuszczalny promień zginania w instalacjach stałych
Industrial Ethernet FastConnect TP Robust Standard Cable GP 2x2 (PROFINET Type A), TPE protective jacket, fixed installation for connection to FC RJ45 Plug and FC Outlet RJ45, for universal use, 4-core, shielded CAT 5, sold by the meter, delivery length max. 2000 m minimum order 20 m
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 75 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-20 - 60 °C
Liczba skrętek
2
Liczba żył
4
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
52 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
52 mm
Min. dopuszczalny promień zginania w instalacjach stałych
Industrial Ethernet FastConnect TP robust flexible Cable GP 2x2 (PROFINET Type B), TPE protective jacket, with flexible cores, for connection to FC RJ45 plug and FC outlet RJ45, 4-core, shielded CAT 5, sold by the meter, delivery length max. 1000 m minimum order 20 m
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 75 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-20 - 60 °C
Liczba skrętek
2
Liczba żył
4
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
52 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
52 mm
Min. dopuszczalny promień zginania w instalacjach stałych
Industrial Ethernet FC TP flexible cable, GP 2x2 (PROFINET Type B), TP installation cable with flexible cores, PROFINET type B, 4-core, shielded, CAT 5e, sold by the meter, delivery unit max. 2500 m minimum order quantity 20 m. SIMATIC NETCablesFlexible cable for use in occasionally moving machine parts.Time...
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-25 - 75 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-10 - 75 °C
Liczba skrętek
2
Liczba żył
4
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
52 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
52 mm
Min. dopuszczalny promień zginania w instalacjach stałych
Industrial Ethernet FC TP standard cable 4 x 2, TP installation cable CAT6 for connection to FC RJ45 Modular outlet, AWG22, sold by the meter, delivery length max. 1000 m minimum order 20 m
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 80 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-40 - 80 °C
Liczba skrętek
4
Liczba żył
8
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
80 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
80 mm
Min. dopuszczalny promień zginania w instalacjach stałych
Industrial Ethernet TP torsion cable, 2x2 (PROFINET Type C), TP installation cable, 4-core, shielded Cat5e, for use in highly flexible applications (torsion), sold by the meter, delivery length max. 1000 m, minimum order quantity 20 m. SIMATIC NETCablesFor use in highly flexible applications (torsion...
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 80 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
60 - 80 °C
Liczba skrętek
2
Liczba żył
4
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
65 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
65 mm
Min. dopuszczalny promień zginania w instalacjach stałych
Industrial Ethernet FC TP FRNC GP cable TP installation cable for connection to FC outlet RJ45, 4-core, shielded, Cat5e, sold by the meter, delivery unit max. 4000 m, minimum order quantity 20 m . SIMATIC NETCablesIE FC TP FRNC Cable GP 2x2 (Type B)Flexible cable for use in occasionally moving machine...
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-25 - 70 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
75 °C
Liczba skrętek
2
Liczba żył
4
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
97.5 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
97.5 mm
Min. dopuszczalny promień zginania w instalacjach stałych
Industrial Ethernet FC TP FOOD cable GP 2x2 (PROFINET type C), TP installation cable for for use in the food and luxury food industry, 4-core, shielded, CAT5E, sold by the meter; delivery unit max. 1000 m, minimum order quantity: 20 m. SIMATIC NETCablesFlexible bus cable for use in food, beverage and...
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 75 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
60 - 75 °C
Liczba skrętek
2
Liczba żył
4
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
49 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
49 mm
Min. dopuszczalny promień zginania w instalacjach stałych
Industrial Ethernet FC TP Festoon cable 2x2 (PROFINET Type B), TP installation cable for Festoon suspension, 4-core shielded Cat5e, sold by the meter, min. 5 million bending cycles, delivery unit max. 1000 m, minimum order quantity 20 m. SIMATIC NETCablesFlexible bus cable for use in continuous motion...
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-40 - 75 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
60 - 75 °C
Liczba skrętek
2
Liczba żył
4
Min. dopuszczalny promień zginania w instal. ruchomych bez prowadzenia
70 mm
Min. dopuszczalny promień zginania w instal. ruchomych z wymuszonym prowadzeniem
70 mm
Min. dopuszczalny promień zginania w instalacjach stałych