SIDOOR AT40 Sterownik do windySIEMENS

files/fotob/1121525.png.
SIDOOR AT40 Sterownik do windy
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6FB11111AT103AT3
Kod EAN: 
4047618095642
Symbol Sonepar: 
P01886249
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

SIDOOR AT40 CAN Control device for Elevator doors, horizontal, up to 600 kg door weight, 36VDC, 1*RS485, 1*CAN, 4*DI, 2*Relay, 1*24VDC Out-20-+50 °C SIDOOR door control systems for elevators can be used for any door system, can be installed quickly and easily with the one-button commissioning, and are particularly maintenance-friendly: Accessible data evaluation facilitated by CANopen provides you with information regarding condition of the elevator doors at all times and when maintenance is necessary in this regard. The optional CAN interface featured in many of our SIDOOR control devices and the application profile CANopen CIA 417 Lift allows you to read out relevant data of the door control at the virtual terminal with your own tools. This is possible throughout the entire building in conjunction with the main controller, itemized according to floors, via web server and WLAN. For the management of multiple sites, service parameters and status messages of the doors can be transferred to the MindSphere (the cloud-based, open IoT operating system from Siemens) via the elevator control and evaluated on a global scale. The data evaluation is not limited to the door control and is even possible for components of all manufacturers via the main controller with corresponding interface. The MindApp FleetManager allows preventative status-orientated maintenance. The SIDOOR Controllers for elevator doors and gates are available as SIDOOR AT40 BASIC, SIDOOR AT40 RELAY and SIDOOR AT40 CAN variants for DC geared motors for dynamic door masses up to 600 kg. The SIDOOR ATE500E RELAY and SIDOOR ATE500E CAN are provided for the EC direct drive up to 280 kg. Additionally, SIDOOR Controllers are also available for industrial plant and machine protective doors, cold room gates or escape tunnel doors, interior railway doors, and platform screen doors. The SIDOOR SOFTWARE KIT and SIDOOR SERVICE TOOL are available as accessories. SIDOOR NT40 or the SIDOOR TRANSFORMER is recommended for power supply. The four DC geared motors SIDOOR M2, M3, M4 and M5 as either left or right variant and EC direct drive SIDOOR MED280 are available depending on the maximum mass to be moved. To replace the predecessors SIDOOR AT18 or SIDOOR AT25, the motor and the power supply unit must also be replaced at the same time. The large AT25 motor 30 V R/L is replaced with the SIDOOR M4 R/L. The small AT25 motor 40 V R/L is replaced with the SIDOOR M3 R/L

Dane techniczne

Maks. liczba cykli na godzinę
180
Maksymalna szerokość drzwi/bramy
5000 mm
Maksymalny ciężar drzwi/bramy
600 kg
Maksymalny prąd wyjściowy dla DC
0.4 A
Moc znamionowa
80 W
Napięcie na każde wejście DC
10 - 28 V
Prąd na każde wejście DC
0.009 - 0.027 A
Znamionowy pobór energii elektrycznej
10 A
Model
Sterownik
Stopień ochrony (IP)
IP20
Interfejs szeregowy
Tak
Rodzaj źródła zasilania
Zewnętrzny
Wejścia sterujące
Tak
Wyjścia sterujące
Tak
Wymagany specyficzny osprzęt producenta
Tak
Z interfejsem komunikacyjnym
Nie
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar