SIMOTICS M Compact induction motor 2000rpm, 20 kW 96Nm, 45 A, 350 V 2300rpm, 22.5kW 93Nm, 44A, 400 V 2650rpm, 24 kW 86Nm, 41A, 456V forced ventilation direction of air flow DE--> NDE Degree of protection IP55 Incremental encoder 22-bit with commutation position (encoder IC22DQ) with DRIVE-CLiQ interface DESIGN IM B5 (IMV 1,IM V3) SHAFT WITH FITTED KEY HALF-KEY BALANCING BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE: S/A, SHAFT AND FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE ND-END SIGNAL CONNECTION LEFT