SIMOTICS S synchronous motor 1FK7-CT PN=1.5 kW UDC=600V M0=6Nm (100K) NN=3000 rpm naturally cooled design IMB 5 (IM V1, IM V3) flange 1, with Pt1000 temperature sensor power connector rotatable multi-pole resolver (resolver P=4) smooth shaft, tolerance N without holding brake, type of protection IP64