SINAMICS G120 PM250 22,0kW FIL.A Moduł mocySIEMENS

files/fotob/1104168.png.
SINAMICS G120 PM250 22,0kW FIL.A Moduł mocy
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6SL32250BE322AA0
Kod EAN: 
4019169455268
Symbol Sonepar: 
P00624674
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

Możliwość wykupienia dodatkowej gwarancji producenta (6FC85053EX040AA0 – gwarancja 3-letnia, 6FC85055EX040AA0 – gwarancja 5-letnia)

SINAMICS G120 POWER MODULE PM250 WITH BUILT IN CL. A FILTER POSSIBILITY OF REGENERATION 3AC380-480V +10/-10% 47-63HZ OUTPUT HIGH OVERLOAD: 22KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP 0 TO +50 DEG C OUTPUT LIGHT OVERLOAD: 30KW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP 0 TO +40 DEG C 512 X 275 X 204 (HXWXD), FSD PROTECTION IP20 WITHOUT CONTROL UNIT AND BOP Power Module SINAMICS PM250 Power Module with degree of protection IP20 for the SINAMICS G120 modular frequency converter. The Power Modules are suitable for numerous applications in general machine manufacturing. Any braking energy that occurs is fed directly back into the supply system (four-quadrant applications - no braking chopper required). The PM250 Power Module contains a worldwide unique technology, the Efficient Infeed Technology. With the regenerative capability implemented in this way, energy is fed back into the supply system in generator mode (electronic braking) and not dissipated in a braking resistor, which saves space in the cabinet. The work involved in dimensioning the braking resistor and the associated wiring is eliminated and the heat arising in the cabinet is also reduced. The innovative circuitry also reduces line harmonics and the use of an optional line reactor at the line input is unnecessary. This saves space and work in planning and procurement. The permissible cable lengths between the converter and the motor are limited. To be able to achieve longer cable lengths, output reactors can be connected. The PM250 Power Module is also suitable for use in safety-related applications. If combined with a failsafe control unit, the result is a Safety Integrated Drive. The PM250 Power Modules are available in a three-phase voltage range between 380 V and 480 V and in the frame sizes FSC to FSF. Frame sizes FSD to FSF are available both without and with an integrated Class A line filter. For frame size FSC with an integrated Class A line filter, there is an additional base filter to achieve Class B. The PM250 Power Modules with an integrated Class A line filter are suitable for connection to TN systems those without an integrated line filter are suitable for connection to grounded TN/TT and ungrounded IT systems. Shield plates and shield connection kits are available for use when wiring the Control Units and Power Modules to ensure compliance with EMC guidelines. SINAMICS – simply my drive!

Dane techniczne

Głębokość
204 mm
Maks. moc oddawana (char. obciążenia kwadratowa) przy znam. napięciu wyjściowym
30 kW
Maks. moc oddawana (char. obciążenia liniowa) przy znam. napięciu wyjściowym
22 kW
Maksymalna częstotliwość wyjściowa
550 Hz
Napięcie sieci
380 - 480 V
Szerokość
275 mm
Wysokość
512 mm
Względna tolerancja częstotliwości sieciowej
5 %
Względna tolerancja napięcia sieciowego
-10 %
Znamionowe napięcie wyjściowe
400 V
Znamionowy prąd wyjściowy
60 A
Znamionowy prąd wyjściowy I2N
60 A
Liczba faz wejściowych
3
Liczba faz wyjściowych
3
Stopień ochrony (IP)
IP20
Możliwość pracy we wszystkich ćwiartkach układu współrzędnych
Tak
Dozwolone zastosowanie w przemyśle
Tak
Częstotliwość sieci
50/60 Hz
Dozwolone zastosowanie w budownictwie mieszkaniowym i obiektach handlowych
Nie
Rodzaj przemiennika
Przemiennik napięciowy
Zintegrowany moduł hamujący (chopper)
Nie

Pliki do pobrania

Karta katalogowa
Format: pdf

Produkty powiązane i akcesoria

6FC85053EX040AA0 do 3 lat (Band 4) Rozszerzenie gwarancji

Opis produktu

3-LETNIA OCHRONA SERWISOWA Ochrona w przypadku awarii przekształtnika SINAMICS o przedłużonym okresie serwisowym 3 lat. W przypadku wystąpienia awarii w okresie serwisowym, zarejestrowany produkt zostanie bezpłatnie wymieniony lub naprawiony. 3-LETNIA OCHRONA SERWISOWA musi być zakupiona w dniu zakupu...
Porównaj
6FC85053EX040AA0
6FC85053EX040AA0 do 3 lat (Band 4) Rozszerzenie gwarancji
Szybki podgląd: Opis i parametry
6FC85055EX040AA0 do 5 lat (Band 4) Rozszerzenie gwarancji

Opis produktu

5-LETNIA OCHRONA SERWISOWA Ochrona w przypadku awarii przekształtnika SINAMICS o przedłużonym okresie serwisowym 5 lat. W przypadku wystąpienia awarii w okresie serwisowym, zarejestrowany produkt zostanie bezpłatnie wymieniony lub naprawiony. 5-LETNIA OCHRONA SERWISOWA musi być zakupiona w dniu zakupu...
Porównaj
6FC85055EX040AA0
6FC85055EX040AA0 do 5 lat (Band 4) Rozszerzenie gwarancji
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar