SINAMICS G120P Power Module PM230 with integrated Class A filter Degree of protection IP55/UL Type 12 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 3kW at 150% 3s, 110% 57s, 100% 240 s Ambient temperature -10 to +40 °C (LO) 460x 154x 249 (HxWxD), FSA without Control Unit and operating unit released for CU230P-2 Firmware version V4.3.2 or higher Power Module SINAMICS Power Module PM230 degree of protection IP55, the specialist for building management systems for the SINAMICS G120P frequency converter. The SINAMICS power unit together with the suitable CU230P-2 control unit and an IOP/IOP-2 (Intelligent Operator Panel) or Basic Operator Panel (BOP-2) operator panel or an optional dummy cover make up the functional SINAMICS G120P frequency converter. Due to the high degree of protection, use in tough environments, such as operation at ambient temperatures of up to 60 degrees, is possible. The PM230 degree of protection IP55 produces only slight line harmonic distortions without additional measures and apparent power losses and ensures faults are acknowledged automatically after power failure. In addition to the energy-related advantages, the environmental stress is also reduced. The PM230 Power Module, with degree of protection IP55, is available for powers ranging from 0.37 kW to 90 kW for panel mounting outside the control cabinet. Frame sizes FSA up to FSF of the PM230 Power Module, in degree of protection IP 55, are available with an integrated Class A line filter for installations according to Category C2 – and with an integrated Class B line filter according to Category C1 to EN 61800-3. As standard, the following accessories are included in the scope of delivery: Shield plates and shield connecting kits for EMC-compliant connection of power and control cables for frame sizes FSA up to FSC, plug connectors for the line supply and motor. SINAMICS - simply my drive!
Dane techniczne
Głębokość
249 mm
Maks. moc oddawana (char. obciążenia kwadratowa) przy znam. napięciu wyjściowym
3 kW
Maks. moc oddawana (char. obciążenia liniowa) przy znam. napięciu wyjściowym
2.2 kW
Maksymalna częstotliwość wyjściowa
550 Hz
Napięcie sieci
380 - 480 V
Szerokość
154 mm
Wysokość
460 mm
Względna tolerancja częstotliwości sieciowej
5 %
Względna tolerancja napięcia sieciowego
-10 %
Znamionowy prąd wyjściowy I2N
7.7 A
Liczba faz wejściowych
3
Liczba faz wyjściowych
3
Stopień ochrony (IP)
IP55
Rodzaj przemiennika
Przemiennik napięciowy
Dozwolone zastosowanie w przemyśle
Tak
Częstotliwość sieci
50/60 Hz
Dozwolone zastosowanie w budownictwie mieszkaniowym i obiektach handlowych
Nie
Możliwość pracy we wszystkich ćwiartkach układu współrzędnych
Nie
Zintegrowany moduł hamujący (chopper)
Nie
Produkty powiązane i akcesoria
Opis produktu
Service Protect 3 years service coverage for your SINAMICS converter with extended service period of 3 years. "Service Protect 3 years" can be purchased any time, but must be linked within 48 months after purchase and during the default warranty period of the hardware with the associated hardware; online...
Service Protect 5 years service coverage for your SINAMICS converter with extended service period of 5 years. "Service Protect 5 years" can be purchased any time, but must be linked within 48 months after purchase and during the default warranty period of the hardware with the associated hardware; online...
Wkładka topikowa NH SENTRON 3NA3 do selektywnej ochrony przewodów i instalacji.
System bezpieczników NH daje skuteczną ochronę osób, sprzętu i systemu poprzez bezpieczne odłączenie w przypadku przeciążenia lub zwarcia.
Wkładki bezpiecznikowe NH są dostępne w zakresie od 2 A do 1250A i w wielkościach...
SINAMICS Output reactor FOR POWERMODULE FSA2 3AC 380V-480V 9,0 A Electrical reactor SINAMICS output reactor for modular SINAMICS G120 inverters and compact SINAMICS G120C inverters. Output reactors reduce the rate of voltage rise (dv/dt) and the magnitude of the current peaks. Further, it allows longer...
Zestaw połączeniowy przekształtników PC SINAMICS Zestaw połączeniowy przekształtników PC 2 dla modułowego przekształtnika częstotliwości SINAMICS G120 oraz kompaktowego przekształtnika częstotliwości SINAMICS G120C. Zestaw połączeniowy przekształtników PC służy do sterowania i uruchomienia przekształtnika...
SINAMICS G120 Shield connection kit 1 incl. shield plate and mounting elements for Control Units CU230P-2 variant: HVAC, PROFIBUS DP CAN Shield connection kit SINAMICS shield connection kit for the Control Units CU230P-2 HVAC/DP/CAN, CU240B-2 and CU240E-2 of the modular SINAMICS G120 frequency converter...
Zestaw przyłączeniowy ekranu SINAMICS dla jednostek sterujących CU230P-2 PN, CU240E-2 PN i CU240E-2 PN-F dla modułowego przekształtnika częstotliwości SINAMICS G120. Zestaw przyłączeniowy ekranu zapewnia dla wszystkich przewodów sygnałowych i komunikacyjnych optymalne przyłącze ekranu oraz uchwyt odciążający...
SINAMICS SD card 512 MB empty Memory card SINAMICS SD card 512 MB for the SINAMICS G120, G120C, G120P and SINAMICS V20 and V90 frequency converters. The parameter settings (up to 100 parameter sets) of a converter can be stored on the SINAMICS SD memory card. The memory card also supports series commissioning...
Bezpieczniki do ochrony półprzewodników SITOR 3NE, 3NC chronią półprzewodniki mocy przed skutkami zwarcia. System bezpiecznikowy SITOR firmy Siemens jako ważny element składowy komponentów ochrony instalacji elektrycznej SENTRON daje skuteczną ochronę personelu, sprzętu i instalacji poprzez pewność wyłączenia...