SINAMICS S210 0,75kW 200-480VAC 2,3A FalownikSIEMENS

files/fotob/1114017.png.
SINAMICS S210 0,75kW 200-480VAC 2,3A Falownik
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6SL32105HE108UF0
Kod EAN: 
4042948690215
Symbol Sonepar: 
P01817786
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

SINAMICS S210 Input voltage: 3AC 200-480V -10%/+10% 2.9A 45-66Hz Output voltage: 0-Input V 2.3A 0-550Hz Motor: 0.75kW Protection: IP20 Frame Size A 50 x 270 x 220 (BxHxT) SINAMICS S210 servo converters, the single-axis servo drive for applications demanding a high dynamic response for packaging machines, handling systems, in wood and plastic processing and in digital printing. SINAMICS S210 servo converters are connected to SIMOTICS S‑1FK2 synchronous servomotors. Connection to a higher-level control system using PROFINET RT/IRT. This allows, in particular, SIMATIC S7 (shorter engineering times with SIMATIC S7-1500/T-CPU) and SIMOTION to be used as controllers. The S210 is flexible, versatile and can be used worldwide (with all of the usual certifications, UL-certified for North America). The S210 operates with servo control with/without Dynamic Servo Control (DSC) and is equipped with a torque setpoint limiting function. An integrated one-cable interface OCC (One Cable Connection) allows a SIMOTICS S-1FK2 motor to be simply connected using just one cable. It is not possible to connect other motors. The integrated web server facilitates very simple commissioning. Operation is significantly simplified as the motor and encoder are automatically identified (e.g. automatic controller optimization with One Button Tuning). Faults and alarms are shown on the display located under the front cover, and extensive diagnostics with plain text messages are possible via the integrated web server. Integrated safety functions facilitate highly effective protection for persons and machines. Safety Integrated Basic Functions are included as standard. The Safety Integrated Extended Functions are available as an option. SINAMICS S210 converters are supplied as standard with coated or partially coated boards, so that sensitive SMD components are protected against dust, humidity, etc. The servo converters are available in the single-phase voltage range from 200 V to 240 V, in the power range 0.1 kW to 0.75 kW and in frame sizes FSA to FSC. The three-phase converters are available in the voltage range from 200 V to 480 V and in the power range 0.4 kW to 7.0 kW in frame sizes FSA to FSC. For 3 AC devices, the DC links of up to six converters can be coupled. As a consequence, energy can be exchanged between the axes. Based on various options, SINAMICS S210 devices can be individually adapted to specific requirements. The converters are supplied with shield plate and push-in connectors (without memory card). SINAMICS – simply my drive

Dane techniczne

Głębokość
223 mm
Liczba wejść cyfrowych
5
Liczba złączy PROFINET
2
Liczba złączy sprzętowych Industrial Ethernet
3
Maks. moc oddawana (char. obciążenia liniowa) przy znam. napięciu wyjściowym
0.75 kW
Maks. napięcie wyjściowe
480 V
Napięcie sieci
200 - 480 V
Szerokość
50 mm
Wysokość
273 mm
Względna tolerancja częstotliwości sieciowej
-10 %
Względna tolerancja napięcia sieciowego
-10 %
Znamionowy prąd wyjściowy I2N
2.3 A
Liczba faz wejściowych
3
Liczba faz wyjściowych
3
Stopień ochrony (IP)
IP20
Obsługa protokołu EtherNet/IP
Nie
Obsługa protokołu PROFIsafe
Tak
Obsługa protokołu Modbus
Nie
Obsługa protokołu SERCOS
Nie
Dozwolone zastosowanie w budownictwie mieszkaniowym i obiektach handlowych
Nie
Z interfejsem optycznym
Nie
Obsługa protokołu ASI
Nie
Obsługa innych protokołów
Nie
Zintegrowany moduł hamujący (chopper)
Tak
Obsługa protokołu INTERBUS-Safety
Nie
Obsługa protokołu CAN
Nie
Możliwość pracy we wszystkich ćwiartkach układu współrzędnych
Nie
Obsługa protokołu SUCONET
Nie
Obsługa protokołu AS-Interface Safety at Work
Nie
Częstotliwość sieci
60 Hz
Obsługa protokołu TCP/IP
Nie
Dozwolone zastosowanie w przemyśle
Tak
Obsługa protokołu Data-Highway
Nie
Obsługa protokołu Foundation Fieldbus
Nie
Obsługa protokołu PROFINET IO
Tak
Obsługa protokołu KNX
Nie
Obsługa protokołu PROFINET CBA
Nie
Obsługa protokołu BACnet
Nie
Obsługa protokołu SafetyBUS p
Nie
Obsługa protokołu INTERBUS
Nie
Rodzaj przemiennika
Przemiennik napięciowy
Obsługa protokołu LON
Nie
Obsługa protokołu DeviceNet Safety
Nie
Obsługa protokołu PROFIBUS
Nie
Ze złączem do komputera PC
Tak
Obsługa protokołu DeviceNet
Nie
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar