SIPLUS S7-1200 CPU 1215C DC/DC/DC Sterownik PLCSIEMENS

files/fotob/93512.jpg.
SIPLUS S7-1200 CPU 1215C DC/DC/DC Sterownik PLC
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6AG12151AG402XB0
Kod EAN: 
4047618055165
Symbol Sonepar: 
P01762615
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

SIPLUS S7-1200 CPU 1215C DC/DC/DC based on 6ES7215-1AG40-0XB0 with conformal coating, -40…+70 °C, start up -25 °C, signal board: 0, compact CPU, DC/DC/DC, 2 PROFINET ports, onboard I/O: 14 DI 24 V DC; 10 DQ 24 V DC 0.5 A 2 AI 0-10 V DC, 2 AQ 0-20 mA DC, power supply: DC 20.4-28.8 V DC, program/data memory 125 KB SIMATIC S7-1200 Basic Controller - Flexible thanks to wide variety of communication options The Basic Controllers are first choice for implementing automation tasks flexibly and efficiently in the mid to low performance range. The CPUs are scaled in their performance and available for different input voltages and with transistor or relay outputs. Safety versions are also available. In addition to the existing integrated inputs and outputs, the compact CPUs can be expanded directly on the device or with a wide variety of signal and communication modules in order to adapt them to your exact requirements. HMI devices can likewise be connected via the integrated Ethernet interface. The memory of the CPU can be expanded by means of a memory card, while the PLC is configured using the STEP 7 Basic software in the TIA Portal. The micro PLC has a wide range of networking options via various communication standards by means of integrated functions (PROFINET, Modbus, etc.) or add-on modules (IO-Link, AS-i, etc.) and thus offers maximum flexibility in the topology and when setting up the networks. Thanks to its compact design, the fields of application for the S7-1200 are very varied and extend from simple packaging machines and heating systems to its use as a subordinate control system in larger plants. Compact design, modular structure and integrated IOs help to save space in the control cabinet. The STEP 7 configuration software is integrated into the TIA Portal and can therefore rely on shared data storage, a uniformoperating concept and integrated communication services for all components of a system. This means lower configuration costs and faster commissioning. The SIPLUS extreme variant also protects the automation system components against harsh ambient conditions such as extremely high and low temperatures, corrosive gases, condensation, frost and biologically, chemically and physically active substances that can occur in control cabinets or container solutions in the production area

Dane techniczne

Czas przetwarzania (1k, operacje binarne)
0.085 ms
Głębokość
75 mm
Liczba interfejsów sprzętowych bezprzewodowych
0
Liczba wejść analogowych
2
Liczba wejść cyfrowych
14
Liczba wyjść analogowych
2
Liczba wyjść cyfrowych
10
Liczba wyjść przekaźnikowych
0
Liczba złączy PROFINET
1
Liczba złączy sprzętowych Industrial Ethernet
2
Liczba złączy sprzętowych RS-232
0
Liczba złączy sprzętowych RS-422
0
Liczba złączy sprzętowych RS-485
0
Liczba złączy sprzętowych USB
0
Liczba złączy sprzętowych innych
0
Liczba złączy sprzętowych równoległych
0
Napięcie zasilające dla DC
20.4 - 28.8 V
Szerokość
130 mm
Wielkość pamięci
100 kByte
Wysokość
100 mm
Model
Kompaktowy
Rodzaj napięcia zasilającego
DC
Możliwość montażu na szynie
Tak
Akcesoria systemowe
Tak
Do układów bezpieczeństwa
Nie
IO link master
Nie
Kategoria ochrony przeciwwybuchowej dla gazów
ATEX - ochrona przeciwwybuchowa dla gazów, kat. 3G
Kategoria ochrony przeciwwybuchowej dla pyłów
Brak
Montaż ścienny / montaż bezpośredni
Tak
Możliwe rozszerzenie pamięci programu
Nie
Możliwy montaż panelowy
Tak
Możliwy montaż stelażowy (rack)
Nie
Obsługa innych protokołów
Tak
Obsługa protokołu AS-Interface Safety at Work
Nie
Obsługa protokołu ASI
Tak
Obsługa protokołu CAN
Nie
Obsługa protokołu Data-Highway
Nie
Obsługa protokołu DeviceNet
Nie
Obsługa protokołu DeviceNet Safety
Nie
Obsługa protokołu EtherCAT
Nie
Obsługa protokołu EtherNet/IP
Nie
Obsługa protokołu Foundation Fieldbus
Nie
Obsługa protokołu INTERBUS
Nie
Obsługa protokołu INTERBUS-Safety
Nie
Obsługa protokołu KNX
Nie
Obsługa protokołu LON
Nie
Obsługa protokołu Modbus
Tak
Obsługa protokołu PROFIBUS
Tak
Obsługa protokołu PROFINET CBA
Nie
Obsługa protokołu PROFINET IO
Tak
Obsługa protokołu PROFIsafe
Nie
Obsługa protokołu SafetyBUS p
Nie
Obsługa protokołu SERCOS
Nie
Obsługa protokołu SUCONET
Nie
Obsługa protokołu TCP/IP
Tak
Redundancja
Nie
Rodzaj pamięci
RAM
Standard komunikacji bezprzewodowej Bluetooth
Nie
Standard komunikacji bezprzewodowej GPRS
Nie
Standard komunikacji bezprzewodowej GSM
Nie
Standard komunikacji bezprzewodowej UMTS
Nie
Standard komunikacji bezprzewodowej WLAN 802.11
Nie
Wyposażenie eksploatacyjne (Ex ia)
Nie
Wyposażenie eksploatacyjne (Ex ib)
Nie
Z interfejsem optycznym
Nie
Z wyświetlaczem
Nie

Pliki do pobrania

Deklaracja EPD
Format: pdf
Obiekt 3D / BIM
Format: pdf
Karta katalogowa
Format: pdf

Produkty powiązane i akcesoria

SIMATIC 3V Flash 256 MB Karta pamięci

Opis produktu

#ADR! SIMATIC MEMORY CARD, KARTA PAMIĘCI FLASH DLA STEROWNIKÓW S7-1200/S7-1500, 3.3V, 256 MB

Dane techniczne

Wielkość pamięci
256000 kByte
Rodzaj pamięci
FLASH EPROM
Porównaj
6ES79548LL040AA0
SIMATIC 3V Flash 256 MB Karta pamięci
Szybki podgląd: Opis i parametry
SIMATIC MEMORY CARD 32 GB Karta pamięci

Opis produktu

SIMATIC MEMORY CARD, KARTA PAMIĘCI FLASH DLA STEROWNIKÓW S7-1200/S7-1500, 3.3V, 32 GB

Dane techniczne

Wielkość pamięci
32000000 kByte
Rodzaj pamięci
FLASH EPROM
Porównaj
6ES79548LT040AA0
SIMATIC MEMORY CARD 32 GB Karta pamięci
Szybki podgląd: Opis i parametry
SIMATIC S7 2GB 3V Karta pamięci

Opis produktu

#ADR! SIMATIC MEMORY CARD, KARTA PAMIĘCI FLASH DLA STEROWNIKÓW S7-1200/S7-1500, 3.3V, 2 GB

Dane techniczne

Wielkość pamięci
2000000 kByte
Rodzaj pamięci
FLASH EPROM
Porównaj
6ES79548LP040AA0
SIMATIC S7 2GB 3V Karta pamięci
Szybki podgląd: Opis i parametry
SIMATIC S7 4MB Karta pamięci

Opis produktu

#ADR! SIMATIC MEMORY CARD, KARTA PAMIĘCI FLASH DLA STEROWNIKÓW S7-1200/S7-1500, 3.3V, 4 MB

Dane techniczne

Wielkość pamięci
4000 kByte
Rodzaj pamięci
FLASH EPROM
Porównaj
6ES79548LC040AA0
SIMATIC S7 4MB Karta pamięci
Szybki podgląd: Opis i parametry
SIMATIC S7-1X00 FLASH 12MB Karta pamięci

Opis produktu

#ADR! SIMATIC MEMORY CARD, KARTA PAMIĘCI FLASH DLA STEROWNIKÓW S7-1200/S7-1500, 3.3V, 12 MB

Dane techniczne

Wielkość pamięci
12000 kByte
Rodzaj pamięci
FLASH EPROM
Porównaj
6ES79548LE040AA0
SIMATIC S7-1X00 FLASH 12MB Karta pamięci
Szybki podgląd: Opis i parametry
SINAMICS 3V Flash 24 MB Karta pamięci

Opis produktu

#ADR! SIMATIC MEMORY CARD, KARTA PAMIĘCI FLASH DLA STEROWNIKÓW S7-1200/S7-1500, 3.3V, 24 MB

Dane techniczne

Wielkość pamięci
24000 kByte
Rodzaj pamięci
FLASH EPROM
Porównaj
6ES79548LF040AA0
SINAMICS 3V Flash 24 MB Karta pamięci
Szybki podgląd: Opis i parametry
SIPLUS DP RS-485 Wzmacniacz

Opis produktu

SIPLUS DP RS-485 repeater based on 6ES7972-0AA02-0XA0 with conformal coating, -25…+70 °C, for connection of PROFIBUS/MPI bus systems with max. 31 nodes max. baud rate 12 Mbps, degree of protection IP20 SIPLUS extreme repeaters are specially designed for harsh ambient conditions. To ensure that biologically...

Dane techniczne

Głębokość
67 mm
Napięcie zasilające dla DC
20.4 - 28.8 V
Szerokość
45 mm
Wysokość
128 mm
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
DC
Możliwość montażu na szynie
Tak
Akcesoria systemowe
Tak
Do układów bezpieczeństwa
Nie
IO link master
Nie
Kategoria ochrony przeciwwybuchowej dla gazów
ATEX - ochrona przeciwwybuchowa dla gazów, kat. 3G
Kategoria ochrony przeciwwybuchowej dla pyłów
Brak
Montaż ścienny / montaż bezpośredni
Nie
Możliwy montaż panelowy
Nie
Możliwy montaż stelażowy (rack)
Nie
Obsługa innych protokołów
Tak
Obsługa protokołu AS-Interface Safety at Work
Nie
Obsługa protokołu ASI
Nie
Obsługa protokołu CAN
Nie
Obsługa protokołu Data-Highway
Nie
Obsługa protokołu DeviceNet
Nie
Obsługa protokołu DeviceNet Safety
Nie
Obsługa protokołu EtherNet/IP
Nie
Obsługa protokołu Foundation Fieldbus
Nie
Obsługa protokołu INTERBUS
Nie
Obsługa protokołu INTERBUS-Safety
Nie
Obsługa protokołu KNX
Nie
Obsługa protokołu LON
Nie
Obsługa protokołu Modbus
Nie
Obsługa protokołu PROFIBUS
Tak
Obsługa protokołu PROFINET CBA
Nie
Obsługa protokołu PROFINET IO
Nie
Obsługa protokołu PROFIsafe
Nie
Obsługa protokołu SafetyBUS p
Nie
Obsługa protokołu SERCOS
Nie
Obsługa protokołu SUCONET
Nie
Obsługa protokołu TCP/IP
Nie
Połączenie magistrali możliwe przez oddzielny łącznik
Nie
Standard komunikacji bezprzewodowej Bluetooth
Nie
Standard komunikacji bezprzewodowej eGPRS
Nie
Standard komunikacji bezprzewodowej GPRS
Nie
Standard komunikacji bezprzewodowej GSM
Nie
Standard komunikacji bezprzewodowej LTE
Nie
Standard komunikacji bezprzewodowej UMTS
Nie
Standard komunikacji bezprzewodowej WLAN 802.11
Nie
Wyposażenie eksploatacyjne (Ex ia)
Nie
Wyposażenie eksploatacyjne (Ex ib)
Nie
Z separacją galwaniczną
Tak
Porównaj
6AG19720AA027XA0
SIPLUS DP RS-485 Wzmacniacz
Szybki podgląd: Opis i parametry
SIPLUS S7-1200 PM1207 24VDC/2,5A Zasilacz

Opis produktu

SIPLUS S7-1200 PM 1207 based on 6EP1332-1SH71 with conformal coating, -25…+70 °C, stabilized power supply input: 120/230 V AC output: 24 V DC/2.5 A The SIPLUS extreme version protects the automation components against harsh environmental conditions, such as particularly high and low temperatures, corrosive...

Dane techniczne

Głębokość
75 mm
Maksymalny prąd wyjściowy 1
2.5 A
Moc wyjściowa
60 W
Napięcie wyjściowe 1
24 - 24 V
Szerokość
70 mm
Szerokość wbudowania
70 mm
Wartość znamionowa napięcia wyjściowego 1
24 V
Wartość znamionowa prądu wyjściowego 1
2.5 A
Wysokość
100 mm
Wysokość wbudowania
140 mm
Znamionowe napięcie zasilające dla AC 50 Hz
230 - 230 V
Znamionowe napięcie zasilające dla AC 60 Hz
120 - 120 V
Wersja modułowa
Tak
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
AC
Rodzaj połączenia elektrycznego
Połączenie śrubowe
Możliwość montażu na ścianie
Tak
Możliwość montażu na szynie
Tak
Możliwość montażu bezpośredniego
Tak
Odporność na zwarcie
Tak
Stabilizowane napięcie wyjściowe
Tak
Stabilizowany
Tak
Zakres nastawy napięcia wyjściowego
Nie
Porównaj
6AG13321SH717AA0
SIPLUS S7-1200 PM1207 24VDC/2,5A Zasilacz
Szybki podgląd: Opis i parametry
SIPLUS S7-1200 PM1207 24VDC/2,5A Zasilacz

Opis produktu

SIPLUS S7-1200 PM 1207 based on 6EP1332-1SH71 with conformal coating, 0…+60 °C, stabilized power supply input: 120/230 V AC output: 24 V DC/2.5 A The SIPLUS extreme version protects the automation components against harsh environmental conditions, such as particularly high and low temperatures, corrosive...

Dane techniczne

Głębokość
75 mm
Maksymalny prąd wyjściowy 1
2.5 A
Moc wyjściowa
60 W
Napięcie wyjściowe 1
24 - 24 V
Szerokość
70 mm
Szerokość wbudowania
70 mm
Wartość znamionowa napięcia wyjściowego 1
24 V
Wartość znamionowa prądu wyjściowego 1
2.5 A
Wysokość
100 mm
Wysokość wbudowania
140 mm
Znamionowe napięcie zasilające dla AC 50 Hz
230 - 230 V
Znamionowe napięcie zasilające dla AC 60 Hz
120 - 120 V
Wersja modułowa
Tak
Stopień ochrony (IP)
IP20
Rodzaj napięcia zasilającego
AC
Rodzaj połączenia elektrycznego
Połączenie śrubowe
Możliwość montażu na ścianie
Tak
Możliwość montażu na szynie
Tak
Możliwość montażu bezpośredniego
Tak
Odporność na zwarcie
Tak
Stabilizowane napięcie wyjściowe
Tak
Stabilizowany
Tak
Zakres nastawy napięcia wyjściowego
Nie
Porównaj
6AG13321SH714AA0
SIPLUS S7-1200 PM1207 24VDC/2,5A Zasilacz
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar