Compact LED Control gear BALLAST SET Small for 1 to 2 Nightsight 2/2 projectors or for 3 to 6 tubes for Supersystem Outdoor luminaires. Dali dimmable, 19 W, protection rating: IP66, class of protection: 1, plug & play connector system with Supersystem Outdoor CL components. microtextured paint, charcoal-colour, matt. Dimensions: 206 x 53 x 40 mm, weight: 0.7 kg