TeSys Vario 1-pole terminal protection shroud, for TeSys mini-Vario switch-disconnectors. The shroud protects against direct contact on terminals by providing a front face IP20 protection. Green Premium compliant (RoHS/REACh)
TeSys mini-Vario add-on module, main pole 12A 690V, for mini-Vario switch-disconnectors. To be used with VN12 switch bodies. A maximum of 2 additional VZN12 modules can be attached to the switch body. Multi standards certified (IEC, UL, CSA), Green Premium compliant (RoHS/REACh)
Moduł dodatkowy TeSys mini-Vario, biegun główny 20A 690V, do rozłączników mini-Vario. Do użytku z korpusami rozłączników VN20. Do korpusu rozłącznika można podłączyć maksymalnie 2 dodatkowe moduły VZN20. Posiada certyfikaty wielu norm (IEC, UL, CSA), jest zgodny z Green Premium (RoHS/REACh). Etykieta...
TeSys Vario add-on module, neutral pole 12-20A 690V, for TeSys mini-Vario switch-disconnectors. To be used with VN12 and VN20 switch bodies. Contacts with early make and late break action. Multi standards certified (IEC, UL, CSA), Green Premium compliant (RoHS/REACh)
TeSys Vario add-on module, earthing module 12-20A 690V, for TeSys mini-Vario switch-disconnectors. To be used with VN12 and VN20 switch bodies. Multi standards certified (IEC, UL, CSA), Green Premium compliant (RoHS/REACh)