This wireless remote control system is part of the range wireless remote control system Harmony eXLhoist. It is a combination of remote control device (or transmitter ZART8L) and base station (or receiver ZARB12W) which transmits commands and information from the operator to the machine and vice versa by wireless transmission. The XARS system offers movement in 3 directions (for example hoist, bridge, and trolley) at 2 speeds (low and high) for each movement. Its innovative design and the button positions on the remote device allow intuitive and easy one-hand operation. Its degree of protection is IP 65 for the base station and IP 65 and NEMA 4 for the wireless control device. It weighs 2.1kg. It is designed for material handling and hoisting applications. The base station and the wireless control device are UL/CSA, CE, EAC certified
This wireless remote control system is part of the range wireless remote control system Harmony eXLhoist. It is a combination of remote control device (or transmitter ZART12D) and base station (or receiver ZARB18W) which transmits commands and information from the operator to the machine and vice versa...
Urządzenie zdalne ZART8D+baza ZARB18W. Gama produktów: Harmony XAR - Typ produktu lub komponentu : stacja sterująca - skrócona nazwa urządzenia: XARS - typ kasety sterowniczej: bezprzewodowa - Zastosowanie produktu: przemieszczanie materiałów, zastosowania w urządzeniach dźwigowych - Zastosowania stacji...