This product is part of the XC Standard range, an offer of limit switches. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 changeover, form Za, snap action contacts. It provides switch actuation of 30° cam. The limit switch has a spring return metal reinforced roller plunger and supports the lateral approach in 2 directions. The movement of operating head is linear. It is a limit switch with a conventional enclosed thermal current of 10A and rated operating current of 3A at 240V AC and 0.27A at 250V DC. It is furnished with screw clamp terminals for electrical connection. It is an IP66 and IK07 rated product. This plunger head limit switch has a plug-in body, made of Zamak. Its dimensions are 43mm (width) x 36mm (depth) x 84mm (height). It weighs 0.455kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by CCC, CSA and UL. It meets EN 60204-1, IEC 60947-5-1, CSA C22.2 No 14, CENELEC EN 50041, IEC 60204-1, EN 60947-5-1 and UL 508 standards. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges
Moduł wskaźnika 2xLED z przykrywką, 24 V DC, dla wyłącznika krańcowego. Oznaczenie akcesoriów / części oddzielnych: pokrywa i wskaźnik świetlny modułu - Przeznaczenie akcesoriów / części oddzielnych: XCKJ (korpus stacjonarny) - Kategoria akcesoriów / części oddzielnych: narzędzie do wizualizacji