This product is part of the XX range, an offer of ultrasonic sensors. This general purpose ultrasonic sensor has a cylindrical M30 design. It has diffuse detection system. It supports 1m adjustable with teach push-button nominal sensing distance and 0V to 10V analogue output signal. It is furnished with 4-pin M12 male connector for electrical connection and 3 LEDs for setting-up assistance, supply on and output state. It is an ultrasonic sensor with a rated supply voltage of 15V to 24V DC with reverse polarity protection, a current consumption of 60mA and a transmission frequency of 200kHz. It is an IP67 rated product. The enclosure is made of ULTEM with silicone front. Its dimensions are 35mm (Width) x 85mm (Depth) x 35mm (Height) and weighs 0.095kg. This product is certified by UL and CCSAus. It meets IEC 60947-5-2 standards. These ultrasonic sensors are ideal for detection of any material, irrespective of colour, light ambiance at the same distance, without adjustment or correction factor. Ex Osisonic, OsiSense XX ultrasonic sensors enable detection, without contact, of any object irrespective of its material (metal, plastic, wood, cardboard, etc.), nature (solid, liquid, powder, etc.), colour
This product is an accessory of the inductive and capacitive sensors ranges of Telemecanique Sensors. The XSZB130 fixing bracket is designed for 30mm diameter sensors. It has robust and rigid fixing clamp, this enables maximal dimensional accuracy for precise sensing despite vibrations. It features multiple...
This M12 rod is for mounting cylindrical M12, M18 and M30 XU photo-electric sensors. It provides maximal dimensional accuracy for precise sensing despite vibrations thanks to its robust and rigid construction
This support for M12 rod is for mounting cylindrical M12, M18 and M30 XU photo-electric sensors. It provides maximal dimensional accuracy for precise sensing despite vibrations thanks to its robust and rigid construction
This fixing bracket (with ball-joint) is for 30mm diameter XU photo-electric sensors. It provides maximal dimensional accuracy for precise sensing despite vibrations thanks to its robust and rigid construction
This fixing bracket (90 degrees mounting) is for 30mm diameter XX ultrasonic sensors. It provides maximal dimensional accuracy for precise sensing despite vibrations thanks to its robust and rigid construction
This connector has a elbowed female 4-pin M12 connector and a screw terminal with metal clamping rings. It is designed for critical installations thanks to the high robustness metallic ring M12 connector
Dane techniczne
Dla kabla o średnicy
7 - 7 mm
Dopuszczalna średnica kabla
0.97 - 0.97 mm
Liczba styków
4
Liczba styków danych
4
Napięcie znamionowe
125 V
Przekrój poprzeczny przewodu
0.75 mm2
Przekrój przyłączanego przewodu jednodrutowego
75 mm²
Przekrój przyłączanego przewodu linkowego bez końcówki tulejkowej
75 mm²
Przekrój przyłączanego przewodu linkowego z końcówką tulejkową
75 mm²
Przekrój przyłączanego przewodu wielożyłowego
75 mm²
Prąd znamionowy In
3 A
Rozmiar gwintu (metryczny)
12
Temperatura otoczenia
-40 - 85 °C
Zakres temperatur pracy
-40 - 85 °C
Średnica złącza wtykowego
12 mm
Sposób doprowadzenia przewodów
Inne
Rodzaj gniazda do czujników i członów wykonawczych
M12
Liczba biegunów
4
Ekranowany
Nie
Rodzaj obudowy
Kątowy
Model
Żeński (gniazdo)
Z blokadą
Nie
Stopień ochrony (IP), zamontowany
IP67K
Materiał obudowy
Tworzywo sztuczne
Rodzaj połączenia elektrycznego
Połączenie śrubowe
Materiał elementu izolacyjnego
Inne
Rodzaj styku
Pin/sztyft
Z przewodem ochronnym
Nie
Klasa palności materiału izolacyjnego zgodna z UL94
This screw terminal has a elbowed female 4-pin M12 connector and a screw terminal with plastic clamping rings. It is designed for critical installations thanks to the high robustness metallic ring M12 connector
Dane techniczne
Dla kabla o średnicy
7 - 7 mm
Dopuszczalna średnica kabla
0.97 - 0.97 mm
Liczba styków
4
Liczba styków danych
4
Napięcie znamionowe
125 V
Przekrój poprzeczny przewodu
0.75 mm2
Przekrój przyłączanego przewodu jednodrutowego
75 mm²
Przekrój przyłączanego przewodu linkowego bez końcówki tulejkowej
75 mm²
Przekrój przyłączanego przewodu linkowego z końcówką tulejkową
75 mm²
Przekrój przyłączanego przewodu wielożyłowego
75 mm²
Prąd znamionowy In
3 A
Rozmiar gwintu (metryczny)
12
Temperatura otoczenia
-40 - 85 °C
Zakres temperatur pracy
-40 - 85 °C
Średnica złącza wtykowego
12 mm
Sposób doprowadzenia przewodów
Inne
Rodzaj gniazda do czujników i członów wykonawczych
M12
Liczba biegunów
4
Ekranowany
Nie
Rodzaj obudowy
Kątowy
Model
Żeński (gniazdo)
Z blokadą
Nie
Stopień ochrony (IP), zamontowany
IP67K
Materiał obudowy
Tworzywo sztuczne
Rodzaj połączenia elektrycznego
Połączenie śrubowe
Materiał elementu izolacyjnego
Inne
Rodzaj styku
Pin/sztyft
Z przewodem ochronnym
Nie
Klasa palności materiału izolacyjnego zgodna z UL94
This connector has a straight female 4-pin M12 connector and a screw terminal with metal clamping rings. It is designed for critical installations thanks to the high robustness metallic ring M12 connector
Dane techniczne
Dla kabla o średnicy
7 - 7 mm
Dopuszczalna średnica kabla
0.97 - 0.97 mm
Liczba styków
4
Liczba styków danych
4
Napięcie znamionowe
125 V
Przekrój poprzeczny przewodu
0.75 mm2
Przekrój przyłączanego przewodu jednodrutowego
75 mm²
Przekrój przyłączanego przewodu linkowego bez końcówki tulejkowej
75 mm²
Przekrój przyłączanego przewodu linkowego z końcówką tulejkową
75 mm²
Przekrój przyłączanego przewodu wielożyłowego
75 mm²
Prąd znamionowy In
3 A
Rozmiar gwintu (metryczny)
12
Temperatura otoczenia
-40 - 85 °C
Zakres temperatur pracy
-40 - 85 °C
Średnica złącza wtykowego
12 mm
Sposób doprowadzenia przewodów
Prosty
Rodzaj gniazda do czujników i członów wykonawczych
M12
Liczba biegunów
4
Ekranowany
Nie
Rodzaj obudowy
Prosty
Model
Żeński (gniazdo)
Z blokadą
Nie
Stopień ochrony (IP), zamontowany
IP67K
Materiał obudowy
Tworzywo sztuczne
Rodzaj połączenia elektrycznego
Połączenie śrubowe
Materiał elementu izolacyjnego
Inne
Rodzaj styku
Pin/sztyft
Z przewodem ochronnym
Nie
Klasa palności materiału izolacyjnego zgodna z UL94
This screw terminal has a straight female 4-pin M12 connector and a screw terminal with plastic clamping rings. It is designed for critical installations thanks to the high robustness metallic ring M12 connector
Dane techniczne
Dla kabla o średnicy
7 - 7 mm
Dopuszczalna średnica kabla
0.97 - 0.97 mm
Liczba styków
4
Liczba styków danych
4
Napięcie znamionowe
125 V
Przekrój poprzeczny przewodu
0.75 mm2
Przekrój przyłączanego przewodu jednodrutowego
75 mm²
Przekrój przyłączanego przewodu linkowego bez końcówki tulejkowej
75 mm²
Przekrój przyłączanego przewodu linkowego z końcówką tulejkową
75 mm²
Przekrój przyłączanego przewodu wielożyłowego
75 mm²
Prąd znamionowy In
3 A
Rozmiar gwintu (metryczny)
12
Temperatura otoczenia
-40 - 85 °C
Zakres temperatur pracy
-40 - 85 °C
Średnica złącza wtykowego
12 mm
Sposób doprowadzenia przewodów
Prosty
Rodzaj gniazda do czujników i członów wykonawczych
M12
Liczba biegunów
4
Ekranowany
Nie
Rodzaj obudowy
Prosty
Model
Żeński (gniazdo)
Z blokadą
Nie
Stopień ochrony (IP), zamontowany
IP67K
Materiał obudowy
Tworzywo sztuczne
Rodzaj połączenia elektrycznego
Połączenie śrubowe
Materiał elementu izolacyjnego
Inne
Rodzaj styku
Pin/sztyft
Z przewodem ochronnym
Nie
Klasa palności materiału izolacyjnego zgodna z UL94
This product is part of the XZ range, an offer of cordsets and connectors. This cable is made up of 4 wires and has a 5-pin M12 straight female connector with a metal collar. It is designed in polyurethane for severe industrial environments. This cable is used for easy connection of sensors with connectors...
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-35 - 90 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-5 - 90 °C
Długość kabla
2 m
Liczba biegunów
4
Napięcie znamionowe
300 V
Prąd znamionowy In
4 A
Rezystancja skrośna
5 MΩ
Rodzaj połączenia wtykowego, po stronie zewnętrznej
Żeński (gniazdo)
Sposób prowadzenia przewodu, po stronie zewnętrznej
Prosty
Rodzaj wtyku, w obudowie
Żeński (gniazdo)
Sposób prowadzenia przewodu, w obudowie
Inne
Kolor izolacji kabla
Czarny
Rodzaj materiału osłony przewodu
Poliuretan (PUR)
Rodzaj przyłącza elektrycznego, w obudowie
Inne
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej
This product is part of the XZ range, an offer of cordsets and connectors. This cable is made up of 4 wires and has a 5-pin M12 elbowed female connector with a metal collar. It is designed in polyurethane for severe industrial environments. This cable is used for easy connection of sensors with connectors...
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-35 - 90 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-5 - 90 °C
Długość kabla
2 m
Liczba biegunów
4
Napięcie znamionowe
300 V
Prąd znamionowy In
4 A
Rezystancja skrośna
5 MΩ
Rodzaj połączenia wtykowego, po stronie zewnętrznej
Żeński (gniazdo)
Sposób prowadzenia przewodu, po stronie zewnętrznej
Kątowy
Rodzaj wtyku, w obudowie
Żeński (gniazdo)
Sposób prowadzenia przewodu, w obudowie
Inne
Kolor izolacji kabla
Czarny
Rodzaj materiału osłony przewodu
Poliuretan (PUR)
Rodzaj przyłącza elektrycznego, w obudowie
Inne
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej