XY2CJL19 2NC+1NO PG13.5 Wyłącznik cięgn.prawa st.TELEMECANIQUE SENSORS

files/fotob/2185392.jpg.
XY2CJL19 2NC+1NO PG13.5 Wyłącznik cięgn.prawa st.
Porównaj
Informacje podstawowe
Produkty z serii: 
EM - ELECTROMECHANICAL SAFETY
Nr Katalogowy: 
XY2CJL19
Kod EAN: 
3389119619400
Symbol Sonepar: 
P01514402
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

This XY2CJ Emergency Stop Rope pull Switch is designed with a left hand side anchor point, allowing operator to trigger the stop of potentially dangerous machines at any point of its working area. It operates with a maximum rope length of 30 meters. Its IP66 / IP67 degree of protection makes it ideal for heavy duty use in harsh conditions. Emergency stop rope pull switches are designed to avert hazards (dangerous phenomena) at the earliest possible moment, or to reduce risks which could cause injury to persons or damage either to machines or work in progress. It has a Zamak body with a pull button reset, Treated steel cover, color indicator, and 1 normally open and 2 normally closed slow break contacts. Its B10D reliability data is 500 000. It is furnished with screw clamp terminals for electrical connection and 1 tapped entry for Pg 13.5 cable gland. XY2C offer is ideal for machines requiring stopping of dangerous movement in the immediate vicinity of the machine (woodworking, printing or textile machines, shears...). It also complies with EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, EN/ISO 13850, UL NISD, CSA C22.2 No 14-13 standards. Quick tensioners, turnbuckles, end springs and cable supports can be purchased separately. When associated and correctly connected to an appropriate safety control unit, it conforms to category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508. XY2C Simple and Emergency Stop Safety Cable Pull Switches provide machine operators a quick way to shut down hazardous machines

Dane techniczne

Liczba styków przełącznych
0
Liczba styków rozwiernych
2
Liczba styków zwiernych
1
Maksymalna długość cięgna
30 m
Temperatura otoczenia
-25 - 70 °C
Kolor
Czerwony
Stopień ochrony (IP)
IP67/IP69K
Ze wskazaniem siły pociągnięcia
Nie

Pliki do pobrania

Deklaracja EPD
Format: pdf
Karta katalogowa
Format: pdf
Deklaracja zgodności CE
Format: pdf
Deklaracja REACH
Format: pdf
Certyfikat RoHS
Format: pdf

Produkty powiązane i akcesoria

DIA=3,2 L=20,5m Kabel

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This galvanised cable is an accessory of emergency stop rope pull switch. It is available in red colour, its dimensions are 3.2mm (diameter) x 20.5m (length) and weighs 0.550kg. XY2C offer is ideal for machines requiring...

Dane techniczne

Długość
20.5 m
Rodzaj akcesorium/części
Cięgno
Akcesorium
Nie
Część zamienna/zapasowa
Tak
Porównaj
XY2CZ3020
DIA=3,2 L=20,5m Kabel
Szybki podgląd: Opis i parametry
XY2CZ210 Napinacz

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This tensioner is dedicated to XY2CJ rope pull switches. It weighs 0.051kg. XY2C offer is ideal for machines requiring stopping of dangerous movement in the immediate vicinity of the machine (woodworking, printing...
Porównaj
XY2CZ210
XY2CZ210 Napinacz
Szybki podgląd: Opis i parametry
XY2CZ301 Linka wył.cięgnowego

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This galvanised cable is dedicated to rope pull switches. The length of this cable is 10.5m and outer diameter is 3.2mm. It weighs 0.28kg. It is intended for all machine applications like woodworking machines, shears...

Dane techniczne

Długość
10.5 m
Rodzaj akcesorium/części
Cięgno
Akcesorium
Nie
Część zamienna/zapasowa
Tak
Porównaj
XY2CZ301
XY2CZ301 Linka wył.cięgnowego
Szybki podgląd: Opis i parametry
XY2CZ303 Linka wył.cięgnowego

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This galvanised cable is an accessory of emergency stop rope pull switch. It is available in red colour, its dimensions are 3.2mm (diameter) x 30.5m (length) and weighs 0.830kg. XY2C offer is ideal for machines requiring...

Dane techniczne

Długość
30.5 m
Rodzaj akcesorium/części
Cięgno
Akcesorium
Nie
Część zamienna/zapasowa
Tak
Porównaj
XY2CZ303
XY2CZ303 Linka wył.cięgnowego
Szybki podgląd: Opis i parametry
XY2CZ404 Ściągacz M8x70+PRZECIWNAKRĘT

Opis produktu

This product is part of the XY2C range, an offer of emergency stop rope pull switches. This turnbuckle is an accessory for emergency stop rope pull switches. Its dimensions are M8 x 70mm (length). It weighs 0.1kg. It is suitable for woodworking machines, conveyor systems, printing machines, textile machines...

Dane techniczne

Długość
70 m
Rodzaj akcesorium/części
Inne
Akcesorium
Tak
Część zamienna/zapasowa
Nie
Porównaj
XY2CZ404
XY2CZ404 Ściągacz M8x70+PRZECIWNAKRĘT
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar