This Acti9 iID is a modular and reliable residual current circuit breaker (RCCB). It is a 4P circuit breaker with In rated current of 63A, B-SI type protection class and a 500mA earth leakage sensitivity. This product protects against electrical shock by indirect contact and fire hazards. It performs the function of disconnection of electrical circuits in case of earth fault. Its unique Visitrip indicator reduces intervention time by showing the faulty device with a mechanical indicator on front face. This product also has a VisiSafe window with a green strip on the toggle indicating full opening of the poles allowing downstream maintenance This product is compliant with IEC/EN 61008-2-1 and IEC/EN 62423 standard. The (Im/IΔm) rated breaking and making short circuit capacity is 1500A. The (Inc/IΔc) conditional rated short circuit current is 10kA. The electrical endurance is up to 15000 cycles. The mechanical endurance is up to 20000 cycles. The Ue operational voltage is 400VAC. It is DIN rail mountable. The width in 9mm pitches is 8. Pollution degree is 3. Overvoltage category is IV. The product colour is white (RAL9003). The dimensions are (W) 72mm x (H) 88mm x (D) 79mm. The weight is 415g. It has an IP20 degree of protection. It becomes IP40 once in modular enclosure according to IEC/EN 60529 standard. The operating temperature is from -25°C to 60°C. The storage temperature is from -40°C to 85°C
This Acti 9 horizontal comb busbar 18mm modules for Acti 9 iC60 or Acti 9 iK60 is cuttable. It is dedicated to N+3L installations. The type is NL1L2L3 (Neutral, Line). It is a set of 1 device. It is suitable for 3 devices (3P+N). The length is 220mm.The total number of modules of 18mm is 12. The pin...
Ten produkt Acti9 to przycinana pozioma szyna grzebieniowa 24-modułowa do Acti9 iC60 lub Acti9 iK60. Jest przeznaczona do instalacji N+3L. Typ to NL1L2L3 (Neutral, Line). Jest to zestaw 1 urządzenia. Nadaje się do 6 urządzeń (3P+N). Długość wynosi 430 mm. Całkowita liczba modułów o szerokości...
This Acti 9 horizontal comb busbar 18mm modules for Acti 9 iC60 or Acti 9 iK60 is cuttable. It is dedicated to N+3L installations. The type is NL1L2L3 (Neutral, Line). It is a set of 1 device. It is suitable for 14 devices (3P+N). The length is 1000mm. The total number of modules of 18mm is 57. The pin...
This Acti 9 horizontal comb busbar 18mm modules with 9mm auxiliary for Acti 9 C60 is cuttable. It is dedicated to Aux+3L installations. The type is AuxL1L2L3 (Auxiliary, Line). It is a set of 1 device. It is suitable for 12 devices (3P) with associated auxiliaries. The length is 1000mm. The total number...
Zaciski wieloprzewodowe (zestaw 4 sztuk). Typ produktu lub komponentu : zacisk - zgodność gamy: Compact - Compact INS, Multi 9 - ilość sztuk w zestawie: zestaw 4 szt
This Acti 9 ARA iID automatic recloser auxiliary is dedicated for iID residual current circuit breakers. It performs 4 programs of automatic reclosing of the associated protection device after tripping. It increase the availability of installations without supervision, isolated, hard of access and demanding...
This Acti 9 rotary handle for front or side-mounted control is black. This mounting accessory is suitable for iC60 (2P, 3P, 4P), iSW (2P, 3P, 4P), iC60+vigi (2P, 3P, 4P), iID, iSW-NA. The rotary handle is fixed on the front or the side of the enclosure. It prevents the door from opening when the device...
This Acti 9 accessory is a red rotary handle provided with a rotary handle mechanism for modular devices with front or side mounting installation. It is dedicated to iID, iSW-NA, 2P or 3P or 4P (iC60 + Vigi iC60, iSW, iC60). It prevents the door from opening when the device is in the ON position. The...
Blokada umożliwiająca zablokowanie na kłódkę i zaplombowanie aparatu. Blokada może zostaćzałożona w pozycji załączonej lub wyłączonej. enter0 Dedykowany jest do Acti 9 iC60, iID, iDPN Vigi, iSW-NA. To urządzenie montażowe jest odpowiednie dla iC60, iC60 + Vigi, iID, iDPN Vigi, iSW-NA...
This Acti 9 insulation accessory is a set of 10 interphase barrier. This accessory is compatible with Acti 9 iC60, iSW, iID, iKQ, iSW-NA, Reflex iC60, ARA, and RCA. Mounting mode is by clips. This product is compliant with EN/IEC 61008-1
Podstawa wtykowa Acti9 1-biegunowa. Typ produktu lub komponentu : podstawa wtykowa - skrócona nazwa urządzenia: podstawa wtykowa - Kategoria akcesoriów / części oddzielnych: akcesoria instalacyjne
This Acti 9 insulation accessory is a set of 2 terminal shield. Suitable for 2P Circuit protection. This accessory is compatible with Acti 9 iC60, iSW, iKQ, iID, iID40, iSW-NA, Reflex iC60, ARA, and RCA. Device location in product is top or bottom, and mounting mode is by clips. This product is compliant...
This Acti 9 insulation accessory is a set of 20 screw shield. Suitable for 1P, 1P+N, 2P, 3P, 3P+N, and 4P Circuit protection. This accessory is compatible with Acti 9 iC60, iSW, iID, iSW-NA, Reflex iC60, ARA, and RCA Device location in product is top and bottom, and mounting mode is by clips. This product...
This Acti 9 accessory is a rotary handle mechanism for modular devices with front or side mounting installation. It is dedicated to iID, iSW-NA, 2P or 3P or 4P (iC60 + Vigi iC60, iSW, iC60). It prevents the door from opening when the device is in the ON position. The control mechanism is mounted on the...
Jest to modułowy styk sygnalizacyjny iSD Acti9 używany jako zdalny wskaźnik wyzwolenia w przypadku usterki powiązanego urządzenia do sterownika. Prąd znamionowy (In) wynosi od 2mA do 100mA z częstotliwością roboczą od 50Hz do 60Hz przy 24VAC do 240VAC i od 2mA do 100mA przy 24VDC do 220VDC...
Dane techniczne
Do maks. liczby styków głównych (ogółem)
4
Do maks. prądu styków głównych
63 A
Liczba styków przełącznych
1
Liczba styków rozwiernych
0
Liczba styków sygnalizacji błędu
1
Liczba styków zwiernych
0
Napięcie znamionowe
240 V
Szerokość wyrażona liczbą modułów
0.5
Znamionowy prąd załączania
0.002 A
Do montażu z
Wyłącznik różnicowoprądowy z członem nadprądowym / wyłącznik nadprądowy
Ten elektryczny element pomocniczy Acti9 iMN jest natychmiastowym rozładowaniem podnapięciowym. Jest on przeznaczony dla Acti9 iC60, iID, iDPN Vigi, iSW-NA. Zapobiega ponownemu zamknięciu urządzenia do czasu przywrócenia napięcia wejściowego. Awaryjne zatrzymanie za pomocą przycisku normalnie...
To elektryczne urządzenie pomocnicze Acti9 iMN jest natychmiastowym wyzwalaczem podnapięciowym. Jest dedykowany do Acti9 iC60, iID, iDPN Vigi, iSW-NA. Uniemożliwia ponowne zamknięcie urządzenia do momentu przywrócenia napięcia wejściowego. Szerokość w modułach 9mm wynosi 2. Napięcie obwodu...
This Acti 9 iMNx electrical auxiliary is an undervoltage release independent of the supply voltage. It is dedicated to iC60, iID, iDPN Vigi, iSW-NA and iC60, iID double terminals
This Acti 9 iMSU electrical auxiliary is an overvoltage release. It is dedicated to iC60, iID, iID40, iDPN Vigi, iSW-NA, iC40, iCV40, iC40 XA, iCV40 XA, iCV40 XA, iC60 & iID double terminals, iC60 RCBO, iKQE RCBO. It provides a protection of equipment against overvoltages on the electrical network (neutral...