This K1 voltmeter switch is ideal for switching between phase-phase and phase-neutral voltage measurements on a switchboard, has a rated voltage of 690V AC. It has a square shape and a metallic legend with black marking. It is IP65 and installs in a 22mm hole. This voltmeter phase switch offers the maximum mechanical and electrical robustness of its class, for prolonged operation without maintenance. Its high IP allows for handling of panel operations in very dusty and wet environments, including outdoors
This Harmony KZ91H is a cam switch installation kit for mounting on distribution panel. It consists of a black handle with 45 x 45mm front plate mounting plate with fixing screws. It is part of the range Harmony K diameter 16-22mm rotary cam switches