SINAMICS G120 Power Module PM 250 with integrated Class A filter capable of energy recovery. 380-480 V 3 AC +10/-10% 47-63 Hz Power high overload: 11kW at 200% 3s, 150% 57s, 100% 240 s Ambient temperature 0 to +50 °C Power low overload: 15kW at 150% 3s, 110% 57s, 100% 240 s Ambient temperature 0 to +40 °C 334x 189x 185 (HxWxD), FSC Degree of protection IP20 without Control Unit and BOP Power Module SINAMICS PM250 Power Module with degree of protection IP20 for the SINAMICS G120 modular frequency converter. The Power Modules are suitable for numerous applications in general machine manufacturing. Any braking energy that occurs is fed directly back into the supply system (four-quadrant applications - no braking chopper required). The PM250 Power Module contains a worldwide unique technology, the Efficient Infeed Technology. With the regenerative capability implemented in this way, energy is fed back into the supply system in generator mode (electronic braking) and not dissipated in a braking resistor, which saves space in the cabinet. The work involved in dimensioning the braking resistor and the associated wiring is eliminated and the heat arising in the cabinet is also reduced. The innovative circuitry also reduces line harmonics and the use of an optional line reactor at the line input is unnecessary. This saves space and work in planning and procurement. The permissible cable lengths between the converter and the motor are limited. To be able to achieve longer cable lengths, output reactors can be connected. The PM250 Power Module is also suitable for use in safety-related applications. If combined with a failsafe control unit, the result is a Safety Integrated Drive. The PM250 Power Modules are available in a three-phase voltage range between 380 V and 480 V and in the frame sizes FSC to FSF. Frame sizes FSD to FSF are available both without and with an integrated Class A line filter. For frame size FSC with an integrated Class A line filter, there is an additional base filter to achieve Class B. The PM250 Power Modules with an integrated Class A line filter are suitable for connection to TN systems those without an integrated line filter are suitable for connection to grounded TN/TT and ungrounded IT systems. Shield plates and shield connection kits are available for use when wiring the Control Units and Power Modules to ensure compliance with EMC guidelines. SINAMICS – simply my drive!
Dane techniczne
Głębokość
185 mm
Maks. moc oddawana (char. obciążenia kwadratowa) przy znam. napięciu wyjściowym
15 kW
Maks. moc oddawana (char. obciążenia liniowa) przy znam. napięciu wyjściowym
11 kW
Maksymalna częstotliwość wyjściowa
550 Hz
Napięcie sieci
380 - 480 V
Szerokość
189 mm
Wysokość
334 mm
Względna tolerancja częstotliwości sieciowej
5 %
Względna tolerancja napięcia sieciowego
-10 %
Znamionowe napięcie wyjściowe
400 V
Znamionowy prąd wyjściowy
32 A
Znamionowy prąd wyjściowy I2N
32 A
Liczba faz wejściowych
3
Liczba faz wyjściowych
3
Stopień ochrony (IP)
IP20
Możliwość pracy we wszystkich ćwiartkach układu współrzędnych
Tak
Dozwolone zastosowanie w przemyśle
Tak
Częstotliwość sieci
50/60 Hz
Dozwolone zastosowanie w budownictwie mieszkaniowym i obiektach handlowych
3-LETNIA OCHRONA SERWISOWA Ochrona w przypadku awarii przekształtnika SINAMICS o przedłużonym okresie serwisowym 3 lat. W przypadku wystąpienia awarii w okresie serwisowym, zarejestrowany produkt zostanie bezpłatnie wymieniony lub naprawiony. 3-LETNIA OCHRONA SERWISOWA musi być zakupiona w dniu...
5-LETNIA OCHRONA SERWISOWA Ochrona w przypadku awarii przekształtnika SINAMICS o przedłużonym okresie serwisowym 5 lat. W przypadku wystąpienia awarii w okresie serwisowym, zarejestrowany produkt zostanie bezpłatnie wymieniony lub naprawiony. 5-LETNIA OCHRONA SERWISOWA musi być zakupiona w dniu...