SINAMICS G120X starter kit With Intelligent Operator Panel 6SL3220-3YE18-0AF0 and Web Server Module 6SL3255-0AA00-5AA0 Rated power: 3 kW Radio interference suppression filter category C2 380-480V3AC+10/-20% 47-63Hz Ambient temperature -20 to +45°C size: FSA Type of protection IP20 / UL open type Paint finish 3C2 Without IO expansion Fieldbus integrated: PROFINET-PN, Ethernet IP The delivery quantity is limited to 3 units per customer