SINAMICS S120 SMART LINE MODULE INPUT: 3AC 380-480V, 50/60HZ OUTPUT: DC 600V, 27A, 16KW FRAME SIZE BOOKSIZE COMPACT INTERNAL AIR COOLING INCL. DRIVE-CLIQ CABLE Smart Line Module SINAMICS Smart Line Module in booksize compact design for the SINAMICS S120 drive system. Smart Line Modules are non-regulated feed/feedback units with 100% continuous regenerative feedback power. The regenerative capability of the modules can be deactivated by means of parameterization. In standard form, the modules have one network connection by means of screw terminals, one DC link connection, and three DRIVE-CLiQ sockets. The Smart Line Module covers the three-phase voltage range from 380 V up to 480 V 3AC and contains an internal air cooler. SINAMICS – the seamless drive family for every application area