SINAMICS/MICROMASTER V4.3.3 OprogramowanieSIEMENS

files/fotob/37539.jpg.
SINAMICS/MICROMASTER V4.3.3 Oprogramowanie
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6SL30720AA000AG0
Kod EAN: 
4019169390507
Symbol Sonepar: 
P00868685
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

Software on DL-DVD: STARTER commissioning tool for SINAMICS and MICROMASTER version V5.6 HF1 DL-DVD in German, English, Spanish, French and Italian contains also all released SINAMICS SSPs The SINAMICS engineering software STARTER commissioning tool for the SINAMICS S120 converter system. The user-friendly STARTER commissioning tool can be used for commissioning, optimization and diagnostics. This software can be operated as a standalone PC application, or integrated into SIMATIC STEP 7 as a TIA-compatible program, or highly integrated into the SCOUT Engineering System (for SIMOTION). The basic functionality and handling are unaffected by this. In addition to SINAMICS drives, STARTER also supports MICROMASTER 4 devices. The project wizard can also be used to create the drives within the structure of the project tree. Entry-level users are supported by solution-based interactive guidance, in which a standard graphics-based display maximizes clarity for setting the drive parameters. A further noteworthy feature is that first commissioning is performed using a wizard, which makes all the basic settings in the drive. Getting a motor up and running is therefore merely a question of setting a few ofthe drive parameters. The individual settings required are made using graphics-based parameterization screens, which also very accurately visualize the principle of operation of the drive. Individual settings that can be made include the use of terminals, the bus interface, the setpoint channel (e.g. fixed setpoints), the speed control (e.g. ramp function generator, limitations), the BICO interconnections and the diagnostics. One advantage is that advanced users can use the expert list for direct and quickaccess to individual parameters at any time. An individual compilation of frequently used parameters can be saved in dedicated user lists and watch tables. The STARTER commissioning tool is available in German, English, French, Italian, and Spanish. Depending on the version of the Control Unit (CU), the Control Unit of the drive unit can communicate with the programming device (PG) or PC via PROFIBUS or PROFINET/Ethernet or via a serial interface. For this purpose, either the SIMATIC S7 connecting cable, the CP 5711 communication module or the SIMATIC DP connecting cable is available for the specific drive system. SINAMICS – the integrated drive family for every field of application

Pliki do pobrania

Karta katalogowa
Format: pdf
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar