IP65 802.11ax M12 2xN-Connect CLP slot DI/DO WLAN BridgeSIEMENS

files/fotob/2080617.png.
  IP65 802.11ax M12 2xN-Connect CLP slot DI/DO WLAN Bridge
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6GK57661GE003DA0
Symbol Sonepar: 
P10156222
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

IWLAN client, SCALANCE WUM766-1 1 radio, 2.4/5 GHz, 2 N-Connect connections, iFeatures support via CLP, IEEE 802.11ax (Wi-Fi 6), 1201 Mbps (gross) per radio, 1x 10/100/1000 Mbps M12 socket, redundant 24 V DC, M12 L-coded PoE, IP65, -30...+60 °C, CLP slot, DI/DO, A-coded, observe national approvals! CERT ID: MSAX65-W1-M12-E2, FCC ID: LYHMSAX65V1 operation outside of USA/Israel scope of delivery: sealing caps for connections SCALANCE WUM766-1, 1x wireless, 2 N-Connect connections, iFeatures support via CLP, IEEE 802.11ax (Wi-Fi 6), 2.4/5 GHz, gross data rate 1201 Mbps per wireless, 4x10/100/1000 Mbps M12 port, redundant 24 V DC, IP65, CLP slot, M12 L-coded, PoE, for operation outside the USA/Israel. For managing the radio connection with features especially developed for the industry (PCF/PCF MC) of a connected device with Industrial Ethernet connection. 1 unit. The devices are suitable for installation in the control cabinet as well as for cabinet-free indoor installation. Secure wireless communication of up to 150 Mbps via PROFINET with PROFIsafe using features especially developed for the industry. Integration of industrial systems in WLAN infrastructures, cost-effective replacement of cable lines, lightweight and compact design for efficient use in automatic guided vehicle systems (AGV). Compact and space-saving in the control cabinet. Particularly future-proof through conformity with universally accepted WLAN standard IEEE 802.11. Predictable data traffic (deterministic response) and defined response times on the radio link. PROFINET communication for real-time and redundancy requirements as well as transmission of safety-relevant data via PROFIsafe. Easy management via Web server and SNMP. Furthermore, cost savings through use of a single wireless network. The comprehensive accessories include an extensive antenna portfolio, plug connectors, stripping tools, mounting accessories as well as cabling technology that top off thesystem

Dane techniczne

Głębokość
45 mm
Liczba portów LAN 10/100/1000 Mbit/s
1
Maksymalna prędkość przesyłu danych
1201 Mb/s
Szerokość
150 mm
Wysokość
179.5 mm
Stopień ochrony (IP)
IP65
Montaż ścienny
Tak
Zarządzanie
Tak
Ethernet
Tak
Pasmo częstotliwości
2,4 GHz i 5 GHz
Funkcja mostka
Tak
Power over Ethernet
Tak

Pliki do pobrania

Obiekt 3D / BIM
Format: pdf
Karta katalogowa
Format: pdf

Produkty powiązane i akcesoria

6GK57988MA000AA1 Uchwyt montażowy

Opis produktu

90° elbow adapter for DIN-rail mounting can only be used in connection with SCALANCE W778/W778EEC/W738; and DIN rail mounting adapter for 35 mm DIN rail, scope of delivery: bracket fixing screws. SCALANCE
Porównaj
6GK57988MA000AA1
6GK57988MA000AA1 Uchwyt montażowy
Szybki podgląd: Opis i parametry
6GK57988MF000AA1 Uchwyt montażowy

Opis produktu

DIN rail mounting adapter can only be used in connection with SCALANCE W778/W778EEC/W738; SCALANCE WAM766-1/WAM766-1EEC/ WUM766-1 / MUM856-1; 90° DIN rail mounting for SCALANCE WAM763-1/WUM763-1/ MUM853-1; scope of delivery: adapter, fixing screws. SCALANCE
Porównaj
6GK57988MF000AA1
6GK57988MF000AA1 Uchwyt montażowy
Szybki podgląd: Opis i parametry
ANT 897-4ME 5G LTE UMTS GSM 1..6 dBi Antena

Opis produktu

ANT897-4ME antenna for public 3/4/5G mobile wireless networks and private 5G networks and WLAN 2.4/5 GHz, worldwide; omnidirectional characteristic; 600..6000 MHz; antenna gain: 2..6 dBi, including N-Connect female connection, IP65; -40..+85 °C; observe national approvals; mounting on wall or mast scope...

Dane techniczne

Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
82 mm
Stopień ochrony (IP)
IP65
Z kablem podłączeniowym
Nie
Zewnętrzna
Tak
Wewnętrzna
Tak
Porównaj
6GK58974ME000AA0
ANT 897-4ME 5G LTE UMTS GSM 1..6 dBi Antena
Szybki podgląd: Opis i parametry
ANT793-8DL IWLAN 5GHz 14dBi N-female IP66 Antena

Opis produktu

ANT793-8DL IWLAN antenna vertically-horizontally polarized with strong directional effect incl. 2x N-female socket; 14 dBi; IP66 (-45-+70 °C), 5 GHz; suitable for railway applications; Wi-Fi compliance and Observe national approvals; Mounting on wall or mast; compact instructions as hard copy German/English;...

Dane techniczne

Głębokość
40 mm
Szerokość
100 mm
Temperatura otoczenia w warunkach pracy
-40 - 70 °C
Wysokość
283 mm
Sposób montażu
Montaż ścienny
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP66
Rodzaj połączenia
N
Wewnętrzna
Tak
Z kablem podłączeniowym
Nie
Pasmo częstotliwości
5 GHz
Polaryzacja
Kierunkowa
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57938DL000AA0
ANT793-8DL IWLAN 5GHz 14dBi N-female IP66 Antena
Szybki podgląd: Opis i parametry
CLP 2GB W700 Moduł pamięci

Opis produktu

SCALANCE CLP 2 GB W700 client iFeatures. removable data storage medium for activating iFeatures and supplementary functions in SCALANCE W devices in client mode. can be used for easy device replacement in case of failure, for recording configuration data, and firmware can be used in the following products...
Porównaj
6GK59074UA000AA0
CLP 2GB W700 Moduł pamięci
Szybki podgląd: Opis i parametry
IWLAN ANT 793-8DP Antena sieci bezprzewodowej

Opis produktu

ANT793-8DP IWLAN antenna with strong directional effect incl. N-female plug: 13/13.5 dBi; IP66/67; (-40-+80 °C); 4.9-5.35 GHz; Wi-Fi compliance and observe national approvals! Mounting on wall or mast; Compact instructions as hard copy German/English; scope of delivery: 1x ANT793-8DP, 1x mounting aid...

Dane techniczne

Głębokość
35 mm
Szerokość
80 mm
Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
101 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
Inne
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Polaryzacja
Kierunkowa
Rodzaj połączenia
N
Wewnętrzna
Tak
Pasmo częstotliwości
5 GHz
Porównaj
6GK57938DP000AA0
IWLAN ANT 793-8DP Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT 795-6DC Antena sieci bezprzewodowej

Opis produktu

ANT795-6DC IWLAN antenna with weak directional effect; incl. N-female plug: 9 dBi; IP66/67 (-40-+80 °C), 2.4/5GHz; Wi-Fi compliance and observe national approvals; mounting on wall or mast compact instructions as hard copy German/English; scope of delivery: 1x ANT795-6DC, 1x mounting aid for alignment...

Dane techniczne

Głębokość
35 mm
Szerokość
80 mm
Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
101 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
Inne
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Zewnętrzna
Tak
Polaryzacja
Kierunkowa
Rodzaj połączenia
N
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57956DC000AA0
IWLAN ANT 795-6DC Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT792-4DN Antena sieci bezprzewodowej

Opis produktu

ANT792-4DN IWLAN antenna for RCoax systems, 4 dBi Helix antenna, circular polarizing clockwise; incl. N-female plug IP65 (-40-+70 °C), 2.4 GHz, SCALANCEAntennaRCoax Antenna ANT792-4DNUse in combination with a coaxial cable, in environments in which stations move within limited areas or exclusively along...

Dane techniczne

Temperatura otoczenia w warunkach pracy
-40 - 70 °C
Wysokość
78.7 mm
Sposób montażu
Inne
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP65
Z kablem podłączeniowym
Nie
Polaryzacja
Kierunkowa
Rodzaj połączenia
N
Wewnętrzna
Tak
Rodzaj połączenia
N
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57924DN000AA6
IWLAN ANT792-4DN Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT792-6MN Antena sieci bezprzewodowej

Opis produktu

ANT792-6MN IWLAN antenna with omnidirectional characteristic incl. N-female plug: 6 dBi IP67 (-40-+70 °C); 2.4 GHz; Wi-Fi compliance and observe national approvals; mounting on wall or mast, compact instructions as hard copy German/English, scope of delivery: 1x ANT792-6MN, 1x terminating resistor TI795-1R...

Dane techniczne

Głębokość
40 mm
Maksymalny zakres transmisji
200 m
Szerokość
50 mm
Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
370 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP67
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Rodzaj połączenia
N
Zewnętrzna
Tak
Polaryzacja
Dookólna
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57926MN000AA6
IWLAN ANT792-6MN Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT792-8DN Antena sieci bezprzewodowej

Opis produktu

ANT792-8DN IWLAN antenna with strong directional effect incl. N-female plug: 14 dBi, IP23, outdoor, (-40-+70 °C); 2.4 GHz, Wi-Fi compliance observe national approvals; mounting on wall or mast, compact instructions as hard copy German/English, scope of delivery: 1x ANT792-8DN, 1x mounting aid for alignment...

Dane techniczne

Głębokość
43 mm
Maksymalny zakres transmisji
1000 m
Szerokość
200 mm
Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
200 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP23
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Zewnętrzna
Tak
Polaryzacja
Kierunkowa
Rodzaj połączenia
N
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57928DN000AA6
IWLAN ANT792-8DN Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT793-4MN Antena sieci bezprzewodowej

Opis produktu

ANT793-4MN IWLAN antenna for RCoax systems; Lambda/4 with omnidirectional Characteristic, 6 dBi incl. N-female plug IP65 (-40-+70 °C), 5 GHz. SCALANCEAntennaRCoax Antenna ANT793-4MNUse in combination with a coaxial cable, in environments in which stations move within limited areas or exclusively along...

Dane techniczne

Temperatura otoczenia w warunkach pracy
-40 - 70 °C
Wysokość
78.7 mm
Sposób montażu
Inne
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP65
Z kablem podłączeniowym
Nie
Polaryzacja
Dookólna
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Rodzaj połączenia
N
Rodzaj połączenia
N
Zewnętrzna
Tak
Dookólna (wielokierunkowa)
Tak
Pasmo częstotliwości
5 GHz
Porównaj
6GK57934MN000AA6
IWLAN ANT793-4MN Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT793-6DG Antena sieci bezprzewodowej

Opis produktu

ANT793-6DG IWLAN antenna Dual-slant antenna with weak directional effect incl. 2x N-female connectors: 9 dBi; IP66/67 (-40-+80 °C), 5 GHz; Wi-Fi compliance and observe national approvals; mounting on wall or mast; compact instructions as hard copy German/English; scope of delivery: 1x ANT793-6DG, 1x...

Dane techniczne

Głębokość
35 mm
Szerokość
80 mm
Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
101 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
Inne
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Polaryzacja
Kierunkowa
Rodzaj połączenia
N
Wewnętrzna
Tak
Pasmo częstotliwości
5 GHz
Porównaj
6GK57936DG000AA0
IWLAN ANT793-6DG Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT793-8DJ Antena sieci bezprzewodowej

Opis produktu

ANT793-8DJ IWLAN antenna Vertically-horizontally polarized with strong directional effect incl. 2x N-female socket; 18 dBi; IP67 (-45-+70 °C), 5 GHz; Wi-Fi compliance and observe national approvals; mounting on wall or mast; compact instructions as hard copy German/English; scope of delivery: 1x ANT793-8DJ...

Dane techniczne

Głębokość
30.5 mm
Szerokość
190 mm
Temperatura otoczenia w warunkach pracy
-45 - 70 °C
Wysokość
190 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP67
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Polaryzacja
Kierunkowa
Rodzaj połączenia
N
Wewnętrzna
Tak
Pasmo częstotliwości
5 GHz
Porównaj
6GK57938DJ000AA0
IWLAN ANT793-8DJ Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT793-8DK Antena sieci bezprzewodowej

Opis produktu

ANT793-8DK IWLAN antenna vertically-horizontally polarized with strong directional effect incl. 2x N-female socket; 23 dBi; IP67 (-45-+70 °C), 5 GHz; Wi-Fi compliance and Observe national approvals; Mounting on wall or mast; compact instructions as hard copy German/English; scope of delivery: 1x ANT793-8DK...

Dane techniczne

Głębokość
40 mm
Szerokość
371 mm
Temperatura otoczenia w warunkach pracy
-45 - 70 °C
Wysokość
371 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP67
Z kablem podłączeniowym
Nie
Polaryzacja
Kierunkowa
Zewnętrzna
Tak
Pasmo częstotliwości
5 GHz
Rodzaj połączenia
N
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57938DK000AA0
IWLAN ANT793-8DK Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT795-4MC Antena sieci bezprzewodowej

Opis produktu

ANT795-4MC IWLAN antenna with omnidirectional Characteristic; incl. N-Connect male plug straight; 3/5 dBi IP65 (-20-+60 °C), 2.4/5GHz Wi-Fi compliance and observe national approvals; direct mounting on SCALANCE W with N-Connect connection system; scope of delivery: 1x ANT795-4MC, compact instructions...

Dane techniczne

Głębokość
13 mm
Szerokość
35 mm
Temperatura otoczenia w warunkach pracy
-20 - 65 °C
Wysokość
160 mm
Sposób montażu
Montaż bezpośredni
Typ połączenia
Wtyczka
Stopień ochrony (IP)
IP65
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Polaryzacja
Dookólna
Rodzaj połączenia
N
Zewnętrzna
Nie
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57954MC000AA3
IWLAN ANT795-4MC Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT795-4MD Antena sieci bezprzewodowej

Opis produktu

ANT795-4MD IWLAN antenna with omnidirectional Characteristic; including N-Connect male plug with fixed 90° angle; 3/5 dBi; IP65 (-20-+60 °C), 2.4/5GHz; Wi-Fi compliance and observe national approvals; direct mounting on SCALANCE W with N-Connect connection system; scope of delivery: 1x ANT795-4MD...

Dane techniczne

Głębokość
13 mm
Szerokość
35 mm
Temperatura otoczenia w warunkach pracy
-20 - 65 °C
Wysokość
160 mm
Sposób montażu
Montaż bezpośredni
Typ połączenia
Wtyczka
Stopień ochrony (IP)
IP65
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Polaryzacja
Dookólna
Rodzaj połączenia
N
Zewnętrzna
Nie
Wewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57954MD000AA3
IWLAN ANT795-4MD Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT795-4MX Antena sieci bezprzewodowej

Opis produktu

ANT795-4MX antenna with omnidirectional characteristic; with railway approval; incl. N-Connect male plug straight: 2/2.5 dBi; IP68/69K (-40-+85 °C), WLAN 2.4/5 GHz and private 5G networks; Wi-Fi compliance and observe national approvals; direct mounting on SCALANCE devices with N-Connect connection...

Dane techniczne

Temperatura otoczenia w warunkach pracy
-40 - 85 °C
Wysokość
55 mm
Sposób montażu
Montaż bezpośredni
Typ połączenia
Wtyczka
Stopień ochrony (IP)
Inne
Z kablem podłączeniowym
Nie
Rodzaj połączenia
N
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Polaryzacja
Dookólna
Wewnętrzna
Tak
Porównaj
6GK57954MX000AA0
IWLAN ANT795-4MX Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT795-6MN Antena sieci bezprzewodowej

Opis produktu

ANT795-6MN antenna with omnidirectional Characteristic; incl. N-Connect female plug: 6/8 dBi; IP65 (-40-+70 °C), WLAN 2.4/5 GHz and private 5G networks; Wi-Fi compliance and observe national approvals; mounting on roof and vehicles; compact instructions as hard copy German/English; scope of delivery:...

Dane techniczne

Głębokość
86 mm
Maksymalny zakres transmisji
200 m
Szerokość
86 mm
Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
43 mm
Sposób montażu
Montaż ścienny
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP65
Z kablem podłączeniowym
Nie
Polaryzacja
Dookólna
Wewnętrzna
Tak
Rodzaj połączenia
N
Rodzaj połączenia
N
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Porównaj
6GK57956MN100AA6
IWLAN ANT795-6MN Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
IWLAN ANT795-6MP Antena sieci bezprzewodowej

Opis produktu

ANT795-6MP IWLAN antenna with omnidirectional characteristic; incl. N-Female plug: 5/7 dBi; IP65/67 (-40-+80 °C); 2.4/5 GHz Wi-Fi compliance and observe national approvals; mounting on wall or mast; compact instructions on German/English scope of delivery: 1x ANT795-6MP, 1x mounting aid. SCALANCEAntennaAntenna...

Dane techniczne

Głębokość
64 mm
Szerokość
97 mm
Temperatura otoczenia w warunkach pracy
-40 - 80 °C
Wysokość
367 mm
Sposób montażu
Montaż masztowy
Typ połączenia
Gniazdo
Stopień ochrony (IP)
IP65
Z kablem podłączeniowym
Nie
Zewnętrzna
Tak
MIMO (Multiple-Input Multiple-Output)
Nie
Rodzaj połączenia
N
Polaryzacja
Dookólna
Wewnętrzna
Tak
Porównaj
6GK57956MP000AA0
IWLAN ANT795-6MP Antena sieci bezprzewodowej
Szybki podgląd: Opis i parametry
M12-180/M12-180 0,5m Kabel zasilający

Opis produktu

Power connecting cable M12-180/M12-180 for the power supply of the terminal devices / network components: pre-assembled cable with M12 plug and M12 socket, L-coded, 4-pole, 0.5 m. SIMATIC NETPower Connecting Cable M12-180/M12-180

Dane techniczne

Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-20 - 90 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-20 - 90 °C
Długość
0.5 m
Liczba żył
4
Napięcie znamionowe
600 - 600 V
Odporność temperaturowa
-20 - 90 °C
Przybliżona średnica zewnętrzna
7.7 mm
Prąd znamionowy
16 A
Znamionowy przekrój żyły
1.5 mm2
Średnica żyły
1.6 mm
Żyła ochronna
Nie
Połączenie 2
Inne
Materiał powłoki zewnętrznej
Polichlorek winylu (PVC)
Połączenie 1
Inne
Stopień ochrony (IP)
Inne
Kolor powłoki/izolacji
Czarny
Klasa reakcji na ogień wg EN 13501-6
Brak
Bezhalogenowy zgodnie z IEC 60754-1
Nie
Klasa wytwarzania płonących kropel/cząstek wg EN 13501-6
Brak
Z wyłącznikiem (na kablu)
Nie
Klasa kwasowości wg EN 13501-6
Brak
System złączy wtykowych zależny od systemu instalacji
Nie
Bezhalogenowy zgodnie z IEC 60754-3
Nie
Bezhalogenowy zgodnie z IEC 60754-2
Nie
Klasa emisji dymu wg EN 13501-6
Brak
Przewód spiralny
Nie
Porównaj
6XV18016DE50
M12-180/M12-180 0,5m Kabel zasilający
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar