90° elbow adapter for DIN-rail mounting can only be used in connection with SCALANCE W778/W778EEC/W738; and DIN rail mounting adapter for 35 mm DIN rail, scope of delivery: bracket fixing screws. SCALANCE
DIN rail mounting adapter can only be used in connection with SCALANCE W778/W778EEC/W738; SCALANCE WAM766-1/WAM766-1EEC/ WUM766-1 / MUM856-1; 90° DIN rail mounting for SCALANCE WAM763-1/WUM763-1/ MUM853-1; scope of delivery: adapter, fixing screws. SCALANCE
ANT897-4ME antenna for public 3/4/5G mobile wireless networks and private 5G networks and WLAN 2.4/5 GHz, worldwide; omnidirectional characteristic; 600..6000 MHz; antenna gain: 2..6 dBi, including N-Connect female connection, IP65; -40..+85 °C; observe national approvals; mounting on wall or mast scope...
SCALANCE CLP 2 GB W700 AP iFeatures. removable data storage medium for activating iFeatures and supplementary functions in SCALANCE W access points and clients. can be used for easy device replacement in case of failure, for recording configuration data, and firmware, can be used in the following products...
ANT795-6DC IWLAN antenna with weak directional effect; incl. N-female plug: 9 dBi; IP66/67 (-40-+80 °C), 2.4/5GHz; Wi-Fi compliance and observe national approvals; mounting on wall or mast compact instructions as hard copy German/English; scope of delivery: 1x ANT795-6DC, 1x mounting aid for alignment...
ANT792-4DN IWLAN antenna for RCoax systems, 4 dBi Helix antenna, circular polarizing clockwise; incl. N-female plug IP65 (-40-+70 °C), 2.4 GHz, SCALANCEAntennaRCoax Antenna ANT792-4DNUse in combination with a coaxial cable, in environments in which stations move within limited areas or exclusively along...
ANT792-8DN IWLAN antenna with strong directional effect incl. N-female plug: 14 dBi, IP23, outdoor, (-40-+70 °C); 2.4 GHz, Wi-Fi compliance observe national approvals; mounting on wall or mast, compact instructions as hard copy German/English, scope of delivery: 1x ANT792-8DN, 1x mounting aid for alignment...
ANT793-4MN IWLAN antenna for RCoax systems; Lambda/4 with omnidirectional Characteristic, 6 dBi incl. N-female plug IP65 (-40-+70 °C), 5 GHz. SCALANCEAntennaRCoax Antenna ANT793-4MNUse in combination with a coaxial cable, in environments in which stations move within limited areas or exclusively along...
ANT795-4MC IWLAN antenna with omnidirectional Characteristic; incl. N-Connect male plug straight; 3/5 dBi IP65 (-20-+60 °C), 2.4/5GHz Wi-Fi compliance and observe national approvals; direct mounting on SCALANCE W with N-Connect connection system; scope of delivery: 1x ANT795-4MC, compact instructions...
ANT795-4MD IWLAN antenna with omnidirectional Characteristic; including N-Connect male plug with fixed 90° angle; 3/5 dBi; IP65 (-20-+60 °C), 2.4/5GHz; Wi-Fi compliance and observe national approvals; direct mounting on SCALANCE W with N-Connect connection system; scope of delivery: 1x ANT795-4MD...
ANT795-4MX antenna with omnidirectional characteristic; with railway approval; incl. N-Connect male plug straight: 2/2.5 dBi; IP68/69K (-40-+85 °C), WLAN 2.4/5 GHz and private 5G networks; Wi-Fi compliance and observe national approvals; direct mounting on SCALANCE devices with N-Connect connection...
ANT795-6MN antenna with omnidirectional Characteristic; incl. N-Connect female plug: 6/8 dBi; IP65 (-40-+70 °C), WLAN 2.4/5 GHz and private 5G networks; Wi-Fi compliance and observe national approvals; mounting on roof and vehicles; compact instructions as hard copy German/English; scope of delivery:...
Power connecting cable M12-180/M12-180 for the power supply of the terminal devices / network components: pre-assembled cable with M12 plug and M12 socket, L-coded, 4-pole, 0.5 m. SIMATIC NETPower Connecting Cable M12-180/M12-180
Dane techniczne
Dopuszczalna temperatura otoczenia kabla po montażu (bez wibracji)
-20 - 90 °C
Dopuszczalna temperatura otoczenia kabla podczas montażu
-20 - 90 °C
Długość
0.5 m
Liczba żył
4
Napięcie znamionowe
600 - 600 V
Odporność temperaturowa
-20 - 90 °C
Przybliżona średnica zewnętrzna
7.7 mm
Prąd znamionowy
16 A
Znamionowy przekrój żyły
1.5 mm2
Średnica żyły
1.6 mm
Żyła ochronna
Nie
Połączenie 2
Inne
Materiał powłoki zewnętrznej
Polichlorek winylu (PVC)
Połączenie 1
Inne
Stopień ochrony (IP)
Inne
Kolor powłoki/izolacji
Czarny
Klasa reakcji na ogień wg EN 13501-6
Brak
Bezhalogenowy zgodnie z IEC 60754-1
Nie
Klasa wytwarzania płonących kropel/cząstek wg EN 13501-6
Brak
Z wyłącznikiem (na kablu)
Nie
Klasa kwasowości wg EN 13501-6
Brak
System złączy wtykowych zależny od systemu instalacji